Ballpoint pen refill featured products
- Shachihata Ballpoint pen refill* If you use a device other than the dedicated refill (TK-RF), it may cause a malfunction.Tip Ball Diameter (mm) 0,7 Mass (g) 1.1 Dimension (mm) 2.3×2.3×67.1 Ink Color Black Suitable Model Name pen Product Type Refill Suitable for TK-RF
- ZEBRA Oil-based ballpoint pen replacement core SH-0.5 coreTip Ball Diameter (mm) 0.5 Mass (g) 1.0 Overall Length (mm) 139 Maximum Diameter (Φmm) 3 Ink Oil-based Product Type Refill lead Number of Colors Single color Suitable Model (Main Unit) Tapuri clip
- PILOT Oil ballpoint pen extra lead (BRFN-30EF / 30F / 30M)Tip Ball Diameter (mm) (Maximum) 6.0 Overall Length (mm) 86.8 Ink Oil-based acro ink Product Type Refill lead
- ZEBRA Oil-based Ballpoint Pen Refill Core 4C-0.7 CoreTip Ball Diameter (mm) 0.7 Mass (g) 1.0 Maximum Diameter (Φmm) 2.4 Overall Length (mm) 67 Ink Oil-based Product Type Refill lead Number of Colors Single color
- KAI BEST Replacement Blade (50 Pieces)It has the same cutting edge shape as a razor and has excellent cutting ability. It has higher hardness than commercially available razors and has excellent durability and wear resistance of the cutting edge. Suitable for cutting paper, fibers, films, sheets, tubes, etc.
- PILOT FRIXION Ball Knock Erasable Gel Ink Pen 0.5Knock-type disappearing ballpoint pen "Frixion Ball Knock" Can be used speedily for writing notebooks and materials. Knock is done with a clip (clip slide knock type). The knock surface is large and the shape makes it easy to knock. Uses a unique "friction ink" that disappears... Read MoreTip Ball Diameter (mm) 0.5 Overall Length (mm) 146 Maximum Diameter (Φmm) 15.8 Product Type Body Ink Frixtion ink Method Knock type
- uni (MITSUBISHI PENCIL) Oil-based Ballpoint Pen Refill Core SE-7Tip Ball Diameter (mm) 0.7 Mass (g) 1.1 Dimension (mm) 116.0×30.0×3.0 Shank Diameter (Φmm) 2 Ink Oil-based Suitable Model (Main Unit) Pure malt multifunction Product Type Refill lead
- AS ONE ASPURE ESD Replacement Ball-Point Pen WickMaterial (Body) Brass, (Center) Stainless Surface Resistance (Ω) 10 5 / □ or less Finish Brass, chrome plating, hairline Product Type Refill lead Specification Rotating kneading typefrom S$12.99Min. 2 days
- SHIMANO RD-M370 SGSCorresponding end shape: Direct mounting type Pulley cage: SGS / Direct mounting Rear compatible speed: 9 speed Corresponding top gear (minimum / maximum) 11 / 11T Corresponding low gear (minimum / maximum) 28 / 34T Total capacity: 45TBracket Direct attachmentfrom S$42.99Min. 2 days
- SHIMANO Rear Derailleur RD-4700-GSStable shifting performance Smooth and light shifting operation New cable pitch designBracket Direct attachment Pulley GSfrom S$69.99Min. 2 days
- PARKER Ballpoint refill F coreSince the amount of ink discharged is kept constant, it is a replacement core that does not easily collect ink.Product Type Refillfrom S$12.99Min. 2 days
- Feather Razor Refill Blade Carbon Steel (Blue Box)The origin of razors that inherit tradition For a replacement blade for shaving. It can also be used for paper and sample slices. * Because it is a sharp knife, please be careful when handling and storing it.Material Carbon steel
- Parker Corporation Stationary hot air heater +PHS50Hot air temperature Max. 650 ℃ Compact and compact design Allows continuous operation for a long time Reduces temperature unevenness by arranging the intake and discharge ports in a straight line * If you need a temperature control function, install a commercially available temperature controller... Read MoreMass (kg) 1.8 required air volume (L/min) 240 minimum Output (W) 3400-4500 Hot Air Temperature (℃) 650(Max) Specification No temperature control function Voltage (V) Single phase 200-230from S$1,599.00Min. 2 days
- PILOT frixionBall 3 Slim 05A new concept ballpoint pen equipped with "friction ink" that makes the ink colorless when the temperature changes. Since the decoloring temperature is set for "friction ink", the color of the ink changes to colorless due to the frictional heat generated by rubbing the handwri... Read MoreTip Ball Diameter (mm) 0.5 Maximum Diameter (Φmm) 12.8 Overall Length (mm) 145 Number of Colors 3 colours Ink Color Black / red / blue Product Type Body Type Multicolor gel ink ballpoint pen Line Width Extra fine Ink Frixtion ink Method Slide lever type
- Shachihata Junko Whiteboard Marker Refilling InkSeries Art line Suitable Model Core + Whiteboard marker Type Oil-based Ingredient Oily pigment Product Type Refill ink
- PILOT FRIXION Ball Erasable Gel Ink Pen RefillA dedicated replacement core for friction balls and friction ball knocks.Overall Length (mm) 111 Maximum Diameter (Φmm) 6.0 Suitable for Friction ball, friction ball knock Product Type Refill lead Material (Shaft) Resin