Balustrade featured products
- WAKI Round Bar for Warmth Handrail 35It is a laminated wood of high-grade wood tamo. Suitable for handrails with moderate roughness and strength. Railing wood * Cannot be installed outdoors, in the bathroom, or in a place without a base. * Check the mounting surface (wall surface). Make sure that it has sufficient strength after mou... Read MoreThickness (Diameter in Φmm) 35
- ROYAL Horizontal glass wooden shelf bracket R-200GSOnly R type bracket is compatible with dimensions 0 to 4 Automatic lock type retaining standard equipment (Therefore, RKY is not required, and when using RPK, it is necessary to remove the standard equipment) Arm metal fittings for glass shelves (open tip type) for installation systems such as sl... Read MoreSuitable for (Stabilizer) SL Thickness (mm) 2.6t Offset Angle (°) Arm bracket 0.75 up Material (cushion) EVA resin Specification No tip claw Material Steel special steel Included Accessories cushionfrom S$2.99Min. 2 days
- HILOGIK Wooden Handrail for Both Vertical and HorizontalThe length of the handrail bar can be adjusted by cutting it for safety measures such as barrier-free and long-term care. Toilet, entrance, etc. * For indoor use only. Please do not use it outdoors or in the bathroomDiameter (Φmm) 32 Allowable Load (kg) 80
- SHIROKUMA Mini Handrail L-Shape BracketDimension A (Φmm) 35 Dimension B (Φmm) 50 Dimension H1 (mm) 50 Dimension D (mm) 55 Dimension H (mm) 93 Structure Bracket / Die casting Shape L receiving Material Natural wood + zinc alloy
- INABA DENKO Drain pipe wall plateA decorative plate that can be used for both PVC pipes (straight pipes) and fittings. If you use an adapter, you can connect to a PVC pipe and a fitting without an adapter. The inner diameter conforms to the JIS standard for VP pipes and VP pipe joints.Dimension C (mm) 7 Color Ivory Material PVCfrom S$38.99Min. 2 days
- OHM ELECTRIC Battery snapSnap terminal for 9V square battery only. For 006P (9V battery)Length (cm) 10 Lead Wire Red + (Plus) / Black-(Minus)
- OILES Oiles # 2000 wear plate thin 5mm typeOperating Temperature Range (℃) -40~+120 Dimension l2 (mm) 15 Thickness (mm) 5from S$47.99Min. 2 days
- MonotaRO Alkaline battery AAPowerful and long life! Design with obvious size. Uses 0 (zero) mercury. Batteries may leak, overheat, explode, or cause injury or equipment failure depending on the usage pattern, usage environment, storage environment, etc., so be sure to observe the following. * If the alkaline solution of the... Read MoreVoltage (V) 1.5 Type Single 1 type
- Panasonic Full Color Modern Fireproof PlatePlate Simple fireproof modern plate
- SANEI Clean packing for hoseFor both bellows hose 32 and 38. Attach the bellows hose through the clean packing. Operating temperature 60 ° C or less For both VP and VU50.Material EPDMfrom S$14.99Min. 2 days
- Panasonic Decorative plate (for sleeve)A decorative plate for the wall surface that is attached to the end face of the sleeve.Dimension D (Φmm) 120
- KAKUDAI MFG Stainless plateMaterial Stainless steel Specification With glue