All Category

Bamboo broom featured products

  1. Lightweight Foldable Shopping Trolley
    COCORO Lightweight Foldable Shopping Trolley
    A simple design that looks like a tote bag placed on a cart. Can also be used as a single bag. The drawstring part is large, so it fits in plenty. Can be folded compactly when not in use. When there is little luggage, the side snaps make it more compact. With a hook that can be hung on a supermar... Read More
    Allowable Load (kg)  (Loading weight) 22  Height (mm)  (cart) 860  Mass (kg)  1.8  Capacity (L)  22  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Bag: 300 x 185 x 405 
    Rating:
    75%
    from S$67.99
    Min. 2 days
  2. Tape cutter desktop with pen stand
    MonotaRO Tape cutter desktop with pen stand
    Compatible with both large and small roll tapes. * Cellophane tape is not included. * When using small roll tape, use the core of the core. * Be careful not to get injured by the blade.
    Suitable Tape Width (mm)  12~24  Suitable Tape Core Inner Diameter (Φmm)  76/75/25  Dimensions, Width W x Depth D x Height H (mm)  85×210×100  Mass (kg)  About 1.15  Material  Body / PP, reel / ABS  Type of Tape  For both large and small roll type 
    Rating:
    84%
    from S$4.69
    Min. 2 days
  3. Sealed Food Container
    Shinkigosei (TONBO) Sealed Food Container
    Clean and secure Ag (silver) ion, SIAA compliant antibacterial processing. The size is easy to use and the degree of sealing is excellent. The main body is compatible with microwave ovens.
    Heat Resistance Temperature (℃)  -20 to 140 (body) -30 to 70 (lid)  Material (Lid)  Polyethylene (PE)  Material (Main Unit)  Polypropylene (PP)  Microwave  ○ (excluding lid) 
    Rating:
    80%
    from S$2.99
    Min. 2 days
  4. Tempered louver Lattice type
    Panasonic Tempered louver Lattice type
    The simple lattice design fits neatly into the interior. A thin grill with a thickness of 13 mm. A PP resin louver that can be easily cleaned with household detergent. Spring-loaded one-touchle-bar makes it easy to put on and take off. In bathrooms, toilets, washrooms, living rooms, offices, stores.
    Thickness (mm)  13  Material (Louver)  Made of resin (PP resin)  Color (Munsell Value)  White 3.2Y8.9 / 0.6 
    from S$29.99
    Min. 2 days
  5. Ceiling embedded ventilation fan Grill sold separately
    Mitsubishi Electric Ceiling embedded ventilation fan Grill sold separately
    External static pressure (Pa)  (50Hz/60Hz)0/0  Voltage (V)  100  Power Supply  Single-phase 
    from S$97.99
    Min. 2 days
  6. Fan for pipe
    Mitsubishi Electric Fan for pipe
    External static pressure (Pa)  (50Hz/60Hz)0/0  Voltage (V)  100  Power Supply  Single-phase 
    from S$68.99
    Min. 2 days
  7. Scotch Tape Dispenser
    3M Scotch Tape Dispenser
    A compact desktop dispenser that is easy to use at home or in the office.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  118×62×63  Trusco Part No.  136-5943  Maximum Tape Width (mm)  19  core diameter (mm)  25  Mass (g)  287  Color  Black  Specification  For 1 inch (25mm) paper tube, [Writing]  Type of Tape  Komaki  Set Contents  Mending tape 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  8. 3M Masking Tape No.243J Plus
    3M 3M Masking Tape No.243J Plus
    It is hard to tear vertically while maintaining the hand-cutting performance. Easy to paste both straight and curved lines. Can be pulled out lightly. Easy to work with wide products. Improves adhesive residue performance while maintaining ease of sticking. For car painting. For sealing.
    Tape Thickness (mm)  0.08  Adhesive Strength (N/10mm)  1.06  Heat Resistance Temperature (℃)  120 (approximate / 1 hour)  Tape Length (m)  18  Tensile Strength (N/10mm)  28.6  Elongation (%)  5 (when broken)  Adhesive  Acrylic  Main Application  For automotive painting  Color  Yellow 
    Rating:
    96%
    from S$8.79
    Min. 2 days
  9. stapler
    KOKUYO stapler
    It is firmly tightened with a light force and has an outstanding sense of stability even when placed and used.
    Specification  150pcs filling type (large tabletop)  Maximum Binding Depth (mm)  30  Outer Dimensions, Width W x Depth D x Height H (mm)  51×157×87  Number of Binding Sheets  About 2 to 30 sheets of PPC paper  Act on Promoting Green Procurement  Conformity  Suitable for  No. 3 needle 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  10. Sekisui Sero Tape No.252
    SEKISUI Sekisui Sero Tape No.252
    It is a long-selling product that has been well-received for its high quality, such as adhesive strength, low temperature resistance, sealing performance for polyethylene bags and containers, transparency, and easy-to-open shrink package. A long-selling product with high quality. Overlapping is O... Read More
    Tape Thickness (mm)  0.049  Holding Power (mm)  0.7  Unwrapping Force (N/10mm)  1.31  Deployment Force (g/10mm)  133  Ball Tack Test (Ball No.)  17  Elongation (%)  25  Adhesive Strength (N/10mm)  3.1  Tensile Strength (kg/10mm)  3.67  Adhesive Strength (g/10mm)  316  Tensile Strength (N/10mm)  36.0  Type of Tape  Big roll  Color  Transparent 
    Rating:
    95%
    from S$0.90
    Min. 2 days
  11. Oband 1kg / Bag (Rubber Band)
    Kyowa Rubber Band (KYOWA) Oband 1kg / Bag (Rubber Band)
    A familiar binding material that is convenient and has a wide range of uses, using pure rubber that has been popular as a candy-colored rubber band. It also complies with the Food Sanitation Law and food additive standards.
    Thickness (mm)  1.1  Color  Yellow 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  12. Needleless Stapler (Harinacs) (10 Handy)
    KOKUYO Needleless Stapler (Harinacs) (10 Handy)
    The long-awaited 10-sheet binding / KOKUYO's unique binding mechanism enables smooth operation to bind 10 sheets. Uses a binding structure that does not easily come off / catches and does not come off easily. You will feel more secure when closing a large number of materials. You can bind the... Read More
    Mass (g)  136  Outer Dimensions, Width W x Depth D x Height H (mm)  32×121×100  Binding Opening Dimensions (mm)  5×7.9 
    Rating:
    83%
    from S$11.99
    Min. 2 days
  13. Stapler HP-10
    MAX Stapler HP-10
    100pcs filling
    Number of Staple Loaded (pieces)  100  Mass (g)  182  Dimensions, Width W x Length L x Height H (mm)  25×172×70  Maximum Binding Depth (mm)  52  Color  Gray  Staple Loading  Magazine slide system 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  14. Stapler <latch kiss> 20 sheets
    KOKUYO Stapler <latch kiss> 20 sheets
    A stapler equipped with a light binding mechanism. Paper binding work is also easy. It is a palm-fitting size that is not too small and easy to grip. The shape of the part where the fingers hit is devised so that it is easy to apply force when grasping. The back side also has a dent that fits you... Read More
    Specification  100pCs.loadable  Outer Dimensions / Depth (mm)  102  External Dimensions / Width (mm)  32  External Dimensions / Height (mm)  60  Act on Promoting Green Procurement  Conformity  Material  Cover: R-PC75%  Needle used  No. 10 
    Rating:
    60%
    from S$5.99
    Min. 2 days
  15. Needleless Stapler (Harinax Press)
    KOKUYO Needleless Stapler (Harinax Press)
    You can bind the paper without using a needle / you can bind the paper without using a needle, so there is no need to replenish the needle. In addition, there is no need to separate the bound paper when disposing of it, and there is no need to worry about needles getting mixed in with other thing... Read More
    Hole Size (Φmm)  (Binding hole) 1.6 × 10  External Dimensions (Depth D x Width W x Height H) (mm)  95×34×85 
    Rating:
    78%
    from S$13.99
    Min. 2 days
  16. Permanent magnet holder
    KANETEC Permanent magnet holder
    Outer knurled specifications It can be used for drawings, rulers, paper mold holders, etc. It can be used by embedding it in a press die. It can be used to hold the work during wire cutting work.
    Outer Dia. x Height H (Φmm x mm)  Φ18×8  Magnetic Attraction Force (N [kgf])  50[5]  Mounting Screw Hole  None  Trusco Part No.  107-6981  Surface Treatment  Nickel plating  Mass (g)  2.5 
    from S$39.99
    Min. 2 days
  17. Small Stapler
    MAX Small Stapler
    New body that is easy to grip, high performance with durability of 150,000 times. Recycled material usage rate 96.4%. Individual packaging / paper case (using approximately 85% recycled paper). 100pcs filling
    Number of Staple Loaded (pieces)  100  Number of Binding Sheets  20  Dimensions, Width W x Length L x Height H (mm)  23×103×50  Maximum Binding Depth (mm)  58  Mass (g)  94  Loading Type  One-touch open method 
    Rating:
    90%
    from S$6.39
    Min. 2 days

Other Related Pages