Band saw featured products
- HOZAN (HOZAN TOOL INDUSTRIAL) Band SawThe table can be tilted up to 45 °. Blade feed speed stepless adjustment type. You can use a household vacuum cleaner for dust collection. Ideal for cutting iron, non-ferrous metals, synthetic resins, wood, etc. * Continuous use beyond the rated time may cause a malfunction of the motor, etc. Ple... Read MorePower Consumption (W) 100 Power Cable (m) 2 Table Dimensions (mm) 200×200 Outer dimensions, Width W x Height H x Depth D (mm) 395×490×285 Frequency (Hz) 50/60 Mass (kg) 6 Rated Voltage (V) AC100 Included Accessories K-100-2 spare blade x 1, angle guide cutting height (mm) Up to 75
- PROXXON Band Saw Spare Blade* Both wood and metal materials can be cut. The content that is most suitable for the application is specified.Suitable Model Mini Band Saw (No.28170, No.28172)
- PROXXON Mini Band Saw (For Woodworking Metalwork)Compact and safe design that can cut up to 80 mm thick woodDimensions, Width W x Depth D x Height H (mm) 395×280×480 Cutting Capacity, Wood (mm) (Hard wood) 50, (soft wood) 80 Power Input (V) 100(50/60Hz) Power Consumption (W) 100 Cutting capacity (mm) copper 15 Suitable Material For brass, aluminum, woodworking Rated usage time (minutes) 15 Cutting Capacity, Aluminum (mm) 20 Mass (kg) 5.5 Saw Blade Peripheral Speed (m/min) 130-200 with speed control Cutting capacity (mm) 10
- ASADA Band saw 32FSince it is a dry type, 100V, and portable type, it can be easily cut anywhere. Despite its compact size, it can cut up to 300A. Since the oil damper method applies a constant cutting load, high-precision right-angle cutting is possible. You can also cut at a 45 ° angle. The material can be set q... Read MoreMass (kg) 114 Dimension (mm) 1530×620×640 Trusco Part No. 852-2742 cutting angle (°) 90/45 Type of Vise Flat vise Cutting Capacity (mm) [Square pipe] □ 300 / □ 200 Cutting Capacity [Steel pipe] 300/175 A Cutting Capacity (Φmm) 【Round bar】 150 /-from S$14,990.00Min. 2 days
- LENOX Band sawThe cutting edge has excellent impact resistance and stable performance. Ideal for cutting small and medium-sized shaped steel and structural steel.Suitable for Hitachi CB20, high-speed DS2750 Length (mm) 2750 Thickness (mm) 0.9 Material Classic (high-speed cobalt 8-8.3%)from S$559.90Min. 2 days
- BOSCH Band Saw (with Base)With the strongest power in its class, the fastest speed cutting! Handheld and flush cutting is OK! With the strongest motor in its class of 850W, it cuts quickly, quietly and cleanly! Equipped with the only flush cutting position! Supports work that could not be done before! * Safety Precautions... Read MoreDimensions, Width W x Height H x Depth D (mm) 716×642×332 Power Input (V) 100(50/60Hz) Trusco Part No. 819-0287 Saw Blade (mm) 1140×12.7×0.5 Mass (kg) 28.1 Power Consumption (W) 850 Rotational Speed (min -1 [rpm]) 61~230 Carbon Brush Nominal Number 1619PA8872 Cable Length (m) 2.5from S$1,399.00Min. 2 days
- NACHI (NACHI-FUJIKOSHI) Contour machine Bimetal PMSuitable for automatic cutting of SUS, SKD and difficult-to-cut deformed materials.Thickness (mm) 0.9 Overall Length (m) 30 Type Bimetal Material Cobalt high speed (high speed steel) PMfrom S$589.90Min. 2 days
- PROXXON Bimetal bladeCan cut thin stainless steel plates. Cutting iron plate and wood * For Proxon Mini Band Saw onlySpecification - Quantity 1 piece Number of Threads 10/14 Dimension (mm) 6 width × 1060 circumference Material Bimetal Object of Cutting Iron plate, wood Suitable Model Mini Band Saw (No.28170, No.28172)from S$89.99Min. 2 days
- Funasaw Band Saw Blade for Contour MachineA general-purpose blade that can be used for a wide range of purposes. The most common contour machine saw blade made of high carbon tool steel, which has excellent wear resistance, durability and toughness, and is suitable for cutting soft hard materials, metals, non-ferrous metals, plastics, et... Read MoreLength (m) 30 Type For cutting ordinary steel Suitable for Contour machine Thickness (mm) 0.635
- Kyocera (formerly RYOBI power tool) Desktop Band SawEasy-to-use small band saw High power 320W Connects to a dust collector with a built-in overload protection device for clean work * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.Table Tilt Angle (°) 0-45 (right) Mass (kg) 13 Cable Length (m) 2 Table Dimensions (mm) 292×292 Power Consumption (W) 320 Trusco Part No. 336-9145 Current (A) 5 Power Input (V) Single phase 100
- KAI Round Blade Cutter 28mmBlade Diameter (Φmm) 28 Mass (g) 45 Trusco Part No. 288-0997
- NT Cutter Rolling CutterA rolling cutter that can freely cut cloth and film. Rolling type that rolls and cuts a round blade. Three types of blades, a round blade, a skip blade, and a wave blade, are included in the set. For cutting cloth and leatherDimensions (Length L x Width W x Thickness) (mm) 125×37×21 Blade Diameter (Φmm) 28 Mass (g) 40 Material (Main Unit) ABS resin Replacement Blades BR-28P,BW-28P,BS-28P Color (Body) Red
- HOZAN (HOZAN TOOL INDUSTRIAL) Tabletop circular sawDiagonal cutting is possible by adjusting the angle of the blade. The rotation speed can be adjusted steplessly. A disc cutter for K-110 (K-110-1 / 2) can also be used. Various cutting processes can be performed by setting the guide. For cutting many materials such as metal, resin, wood, and subs... Read MoreRated Time (minutes) 15 Power Cable (m) 2 Power Consumption (W) 200 Rotational Speed (min -1 [rpm]) 3500~6000 Mass (kg) 5.8 Frequency (Hz) 50/60 Rated Voltage (V) AC100
- TRUSCO Portable band saw for stainless steelWe use materials made by Bahco of Sweden, which boasts a tradition of 100 years. Excellent rigidity that combines hardness and flexibility. High-precision and speedy work is possible, making it ideal for heavy cutting. For cutting difficult-to-cut materials such as general steel and stainless steel.Number of Threads 6/10 Material Cobalt high-speed bimetal Width (mm) 27 2018 Trusco page 5 0829from S$679.90Min. 2 days
- FUJI GRINDING WHEEL MFG Rotor band sawUses a powerful motor (7A) and has low noise. Two-speed (high speed / low speed) with a safe double insulation structure.Power Input (V) AC100 Included Accessories Safety cover, saw blade 1140 x 18 piles Trusco Part No. 465-0522 Mass (kg) 6.7 Cutting Capacity, Round Bar (mm) Φ40 Cable Length (m) 2.5 Cutting Capacity, Pipe (mm) (Square) 120 × 115, (Round) Φ120from S$1,199.00Min. 2 days