Banjo featured products
- CHIYODA TSUSHO Five H type single banjoMaximum operating pressure (water) (MPa) 0.3 Maximum Operating Pressure (Compressed Air) (MPa) 1 Suitable Fluid Compressed air, industrial water Suitable Tube L-flex tube LE, LE-S, ALE cover tube CTP Connector Thread Type R Shape Single banjofrom S$11.99Min. 2 days
- ACTIVE ACPL/GOODRIDGE BANJO BOLT P1.25SBolt used to fix the banjo adapter. You can choose from a wide variety of colors. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to c... Read MoreIncluded Accessories 2 crash washers
- EARLS # 6 BANJO FITTING 14Φ BLK / GLD (with 12x1.5 bolt)# 6 size banjo fitting set mainly used for oil lines. With 3 types of color lineup, it can be used stylishly with other oil cooler hoses. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.from S$119.90Min. 2 days
- ETHOS-Design Adjustable caster standIt is a rear stand that emphasizes ease of use with many years of stand development know-how. With a height adjustment function, it is easy to change tires on 18-inch vehicles and vehicles with deep fenders. With a long body and casters, lift-up is light. A long reach with a total length of 730 m... Read MorePipe Diameter (Φmm) (Main) 31.8
- KITACO (K-CON) Sealing washerCan be used as an aluminum / banjo washer.Material Aluminum material Dimension A (mm) 10 Type Φ10 (for banjo bolt) Dimension B (mm) 15 Dimension C (mm) 1
- BRIDGESTONE JL-DD Swivel JointOperating Temperature Range (℃) -30~+100 Maximum Operating Pressure (MPa) 20.5 Minimum Burst Pressure (MPa) 82 Surface Treatment Galvanized/chromate treated Specification General swivel Material (O-ring) NBR Connector Thread Type Rc Material Steel Shape Swivel jointfrom S$65.99Min. 2 days
- TRUSCO For crimping pliers insulated terminals / connecting terminalsYou can crimp open barrel terminals, insulation crimp terminals, cut bolts and wires, and strip the wires with this one. Terminal crimping for automobile maintenance, wiring, etc.Mass (g) 275 Trusco Part No. 445-5118 Overall Length (mm) 235
- HURRICANE Banjo Bolt* This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you. * The screw pitch may vary depending on the model. Be sure to check.
- NGK Spark Plug for Two Wheeled VehicleThe center electrode has a "copper cored" structure in which copper is sealed close to the tip so that a large amount of heat can be released quickly. This provides an ultra-wide range plug that is resistant to burning and smoldering. Uses new ceramic insulator. The register plug has an... Read More
- Fujikin New V-Lok Fitting Half Union (R: ISO Taper Male Thread)New V-Lok is a fitting that can obtain extremely high pressure resistance without the need for special tools. New V-Lok is a precision fitting manufacturer that makes full use of the design know-how production technology accumulated through many years of experience. It is a mass-produced 2-compre... Read Morefrom S$12.99Min. 2 days
- DID Seal Chain ZVM-X SeriesThe response created by the newly designed concept "DIRECT" that emphasizes the rider's sensibility. It is a new generation chain with excellent acceleration efficiency and controllability, with an emphasis on "actual register dynamic rigidity", which is a practical range,... Read More
- NBK (Nabeya Bi-tech Kaisha) LWBM Cam Lever (External Thread)Type Cam lever Shape L-shape Connection to Equipment Male screw Material (Main Unit) Zinc die casting
- ESCO 1/2 "/ 3/4" coupling cam lever (stainless steel)Esco Part No. EA462DY-4from S$19.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) LWAM Cam lever (Male thread)Type Cam lever Shape L-shape Connection to Equipment Male screw Material (Pin) Steel Material (Main Unit) Zinc die castingfrom S$38.99Min. 2 days