Banjo fitting featured products
- G Craft Rear axle sliderIntroducing a new model equipped with a Duracon slider with excellent wear resistance and weather resistance on the chain pull top for the G Craft swing arm. Minimize damage around the rear axle when falling. Also, when you fall on a circuit etc., you can miss the car body by sliding the rear axl... Read MoreMaterial A2017 material, Duraconfrom S$139.90Min. 2 days
- TAKEGAWA Hyper Ignition Coil (Blue)A hyper ignition coil for Signus X that increases the discharge voltage and demonstrates excellent combustion efficiency. The discharge voltage decreases as the engine speed increases, and depending on the deterioration of the plug cord and spark plug, the normal ignition coil may not reach the r... Read More
- Iwata Mfg. IKS Shim Box StainlessThe case uses recycled paper with a 100% recycled pulp content. You can cut it freely according to your needs. Comes in a paper case for convenient storage.Material Stainless steel (SUS304) Length L (mm) 2000from S$49.99Min. 2 days
- Iwata Mfg. Shim ringWith a wide variety of plate thicknesses, it supports various clearance adjustments.
- HAYASHI Shim Plate (Sheet)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.Type Seats Material SUS301
- TAKEGAWA Enhanced centrifugal clutch kit for 6V monkeyA reinforced centrifugal clutch kit that eliminates clutch slippage that occurs when a light bore up kit (e stage / S stage) is attached to a 6V monkey (centrifugal clutch vehicle). The performance of the light bore-up can be fully transmitted, and the original engine output is demonstrated. The ... Read More
- SHIM & GAUGE Stainless Steel Shim Thickness Tolerance (mm) ± 0.005A liner (shim) is a pair of scissors used to adjust the positions of two members. Since it is for a high-precision gauge, it can be easily adjusted to any dimensional position. Adjustment of shirring, press, lathe, milling machine, adjustment of gears, motors, pump related parts, tool installatio... Read MoreMaterial Stainless steel (SUS304)
- G Craft Aluminum frame + GC-020 + NERO + Type-SThis is a collaboration product with Koken Denka, which is famous for selling alumite specifications such as Brembo calipers. The black specification, which is the biggest feature of the NERO frame, can only be set in the NERO frame. By applying black alumite treatment after buffing, a beautiful ... Read MoreMaterial Black anodized finish Vehicle type Monkey / Gorilla Specification Normal lengthfrom S$2,299.00Min. 2 days
- TAKEGAWA Mini-regulator letter* Batteries are always required for meters that require constant power supply for recording and writing and clock operation (such as TAKEGAWA DN meters). * Be sure to observe the output current value. [Input] DC12V-40V (DC) or AC12V-40V (AC) [Output] DC12V 1A (12W) (DC)
- TAKEGAWA Hyper Ignition Coil (Orange)The hyper ignition coil raises the discharge voltage and enables excellent combustion efficiency, which improves engine output and fuel efficiency. The discharge voltage decreases as the engine speed increases, and due to the deterioration of the plug cord and spark plug, the normal ignition coil... Read MoreCable Length (m) 380 Color Orange
- TAKEGAWA Hyper CDIAn analog CDI that changes ignition characteristics from low speed to high speed. It's very easy just to replace it with a genuine CDI unit. * Cannot be installed on Ape50 (FI).from S$79.99Min. 2 days
- Iwata Mfg. Laminate base shim SUS (1P)It is a laminated type with only the end faces bonded together. It can be easily peeled off and the plate thickness can be adjusted as desired.Wall Thickness (mm) (Total thickness) 1.0 Material Stainless steel (SUS304)
- Iwata Mfg. Shim ring 1 piece inside diameter 4Φmm material stainless steel (SUS304)Height adjustment, gap adjustment, etc.Material Stainless steel (SUS304) Inner Diameter d (Φmm) 4
- SHIM & GAUGE SK liner thickness tolerance (mm) ± 0.005A liner (shim) is a pair of scissors used to adjust the positions of two members. Since it is for a high-precision gauge, it can be easily adjusted to any dimensional position. Adjustment of shirring, press, lathe, milling machine, adjustment of gears, motors, pump related parts, tool installatio... Read MoreWidth (mm) 100from S$29.99Min. 2 days
- Iwata Mfg. Shim Ring 1 Pack (10 Pieces) Inner Diameter 8Φmm BrassHeight adjustment, gap adjustment, etc.Inner Diameter d (Φmm) 8
- TAKEGAWA Reinforced clutch KIT (for centrifugal clutch only)Strengthen the clutch by increasing the clutch weight (8 sheets x 4 locations → 32 sheets). (50cc normal car is 4 pieces x 4 places → 16 pieces.) By installing this reinforced centrifugal clutch kit, the slip of the engine clutch tuned in the centrifugal clutch vehicle can be eliminated and the e... Read More