All Category

Bar magnets featured products

  1. Magnet Bars
    PLUS (Stationey) Magnet Bars
    The paper does not sag and can be stuck tightly. Magnet bar with many magnet surfaces. It is a magnet bar that stays firmly with the front magnet. Since it is made slightly longer than the standard size of the paper, the edges do not turn over and it fits firmly. Holds about 10 sheets of A3 copy ... Read More
    Material  100% recycled HIPS resin, rubber magnet 
    from S$4.29
    Min. 2 days
  2. Magnet Bar
    KOKUYO Magnet Bar
    It snaps onto the steel surface. Hold large documents firmly
    Rating:
    93%
    from S$4.99
    Min. 2 days
  3. Bar Ferrite Magnet
    Artec Bar Ferrite Magnet
    Rating:
    63%
    from S$1.09
    Min. 2 days
  4. Square magnet bar
    TECHNOPLAN Square magnet bar
    from S$169.90
    Min. 2 days
  5. Neodymium magnet round bag
    TRUSCO Neodymium magnet round bag
    It is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.
    Material / Finish  Neodymium magnet 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  6. Neodymium Magnet Square
    TRUSCO Neodymium Magnet Square
    It is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.
    Material (Magnet)  Neodymium magnet 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  7. Digital Multimeters
    Sanwa Electric Instrument Digital Multimeters
    DMM with continuity LED and bar graph function. 6000 counts. A flame-retardant material is used for the main body case and circuit board, and a safety design that also supports CE. With a wide range of capacitance measurement functions (0.01nF to 3999μF) With data hold and range hold functions. T... Read More
    Height (mm)  167  Duty Ratio  20~80%  Temperature / Humidity Range that Tolerance Guaranteed  23 ± 5 ℃ 80% RH or less No condensation  Capacitor Capacitance (F)  40n/400n/4μ/40μ/400μ/4000μ  AC Voltage (V)  6/60/600/750  Resistance (Ω)  600/6k/60K/600K/6M/60M  DC Voltage (V)  600m/6/60/600/1000  AC current (A)  600μ/6000μ/60m/600m/6/15  DC current (A)  600μ/6000μ/60m/600m/6/15  Frequency (Hz)  9.999/99.99/999.9/9.999k/99.99k  Length (mm)  90  Width (mm)  90  Dimensions, Width W x Height H x Depth D (mm)  90×167×48  Mass (g)  About 320  Type  Digital Multimeters  Safety Standard  IEC61010 CAT.Ⅲ600V/CAT.Ⅱ1000V  Diode Test  Open voltage about 2.7V  Power Supply  R6P (AA) 1.5Vx2 
    Rating:
    92%
    from S$149.90
    Min. 2 days
  8. Ferrite Magnet (with Round Hole)
    TRUSCO Ferrite Magnet (with Round Hole)
    Since the coercive force is high, there is no demagnetization. It has excellent corrosion resistance and is suitable for flat shapes. As a speaker / headphone or motor part.
    Material  Magnet: Ferrite magnet 
    Rating:
    77%
    from S$1.39
    Min. 2 days
  9. GILIO safety shoes 4203
    Kajimeiku GILIO safety shoes 4203
    Uses a non-slip anti-slip sole. The cup-type insole firmly supports your foot. In addition, it is comfortable because it is antibacterial and deodorant. Equipped with reflective materials on both sides, it is safe to work at night. Steel toecap type (equivalent to JIS S class).
    Foot Width  3E  Standard Mass (grams per one foot)  400  Shape  Low cut  Material (Toe Protector)  Made of steel  Type  Safety shoes  Type of Shoes  Sneakers  Instep Type  String type  Material (Upper)  Synthetic leather + mesh  Material (Sole)  Synthetic rubber 
    from S$48.99
    Min. 2 days
  10. 9LED Aluminum Light
    No Brand 9LED Aluminum Light
    Bright energy-saving 9 LED light! Compact size that is also convenient for portable use! As a flashlight. For crime prevention. * Color cannot be specified. * Batteries are not included.
    Luminous Flux (Lm)  15  Total Luminous Flux (Lm)  15  Mass (g)  38 (without batteries)  Dimensions, Diameter x Length L (Φmm x mm)  About 25 × 90  Continuous Lighting Time  About 4 hours  Material (Main Unit)  Aluminum  Suitable Bulbs  LED  Types of Light Bulb  LED  Water Resistant  None  Material (string)  Polypropylene  Color  Silver, black, blue 
    Rating:
    86%
    from S$3.39
    Min. 2 days
  11. Tuck sink slide rack
    LEC Tuck sink slide rack
    Just put it on the sink! Effective use of the sink space. As a drainer shelf, as a cooking work space. It can be expanded and contracted to 40 to 60 cm according to the sink. Uses a non-slip elastomer. Can be folded and stored compactly. Because it is stainless steel, it is durable and does not r... Read More
    Storage dimensions (cm)  40×9×2.2  Allowable Load (kg)  Dimensions (cm)  40~60×17×1.5 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  12. Carabiner mini LED light
    OHM ELECTRIC Carabiner mini LED light
    It is a fashionable two-tone mini LED light. Comes with a carabiner type key ring that is convenient for installation.
    Luminous Flux (Lm)  10  Illuminance (Lux)  3000  Continuous Lighting Time  About 8 hours  Suitable Battery  Alkaline button battery LR41 x 4  Material (Main Unit)  Aluminum  Mass of Main Unit (g)  Approx. 8 (excluding batteries)  Types of Light Bulb  LED  Suitable Bulbs  White LED x 1  Dimension (mm)  Φ12.6×37 
    Rating:
    20%
    from S$8.49
    Min. 2 days
  13. Gear wrench combination type
    TRUSCO Gear wrench combination type
    The forward and reverse are switching pin type. It has a beautiful hard chrome plating process. The spanner part is non-slip, so you can firmly grasp bolts and nuts. Uses a 72-tooth gear.
    Ratchet Mechanism  Yes 
    from S$35.99
    Min. 2 days
  14. Vernier Calipers
    Shinwa Rules Vernier Calipers
    Outer diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read More
    Minimum Reading (mm)  0.05  Depth bar (Yes / No)  Included  Material  Stainless steel 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  15. Strong Magnetic Adhesive Tape
    TRUSCO Strong Magnetic Adhesive Tape
    Both front and back magnets. (With single-sided adhesive tape) The maximum load is 2.5 to 3.5 kg (when using 2 pieces, non-magnetic material + steel), 4.5 to 7.5 kg (when using 2 pieces, when steel + steel). You can cut with a cutter. It can be attached to the back of a panel, board, or BOX and i... Read More
    Tape Length (m)  0.2  Dimensions (Length L x Width W x Thickness) (mm)  200×25×4  Tape Width (mm)  25  Mass (g)  280  Tape Thickness (mm)  Trusco Part No.  415-2221  Attracting Force (N)  60  Feature  Powerful  Material  Rubber magnet (anisotropic), adhesive 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  16. Power magnet cleaner
    TRUSCO Power magnet cleaner
    Overall Length (mm)  400  Attracting Force (N)  58  Surface magnetic flux density (T)  0.30  Magnet Dimensions (mm)  26  Trusco Part No.  302-2897  Capability Range  150mm  Mass (g)  460 
    from S$139.90
    Min. 2 days
  17. Stirring Bar
    AS ONE Stirring Bar
    Material  Fluorine resin (PTFE) 
    Rating:
    91%
    from S$3.09
    Min. 2 days