Barb fitting featured products
- KOGANEI TAC nylon tube fitting nipple (barb fitting)A series of small fittings for various small equipment. * For the working pressure range and guaranteed pressure resistance, check the working values of the used tube.Operating Pressure Range (MPa) 0~0.9 Operating Temperature Range (℃) 0~60 Assured Pressure Resistance (MPa) 1.35 Suitable Fluid Air Material (Main Unit) Brass (nickel plating) Shape Nipplefrom S$11.99Min. 2 days
- ARAM ARAM Mini Half ConnectorThe material is polypropylene and complies with the Food Sanitation Law test. The material complies with RoHS regulations. It corresponds to the REACH regulation.RoHS Directive 10 substances Type of Thread PT screw
- ASOH Hose NippleMaximum Operating Pressure (MPa [kgf/cm 2 ]) 3.45[35] Material Brass Type Hose fittings Suitable Fluid Water, air, oil Shape hose nipple
- PISCO Minimal Fitting StraightMaximum Operating Pressure 0.5MPa Operating Temperature Range 0~50℃ Suitable Fluid Air Type of Thread M Shape Minimal fitting straight
- Isis Luer Fitting (for Soft Tubing)A joint for soft tubes. The VRM is a lock type and can be connected to the VRF. VRS is attached to VRF. The male lure lock part and the male lure part can be firmly connected by twisting 90 °.Material PP (polypropylene)
- Nitta Moore Barb Fitting ConnectorIt is possible to create various shapes by combining each part. Since the PT thread is sealed, no sealing tape is required.Working Temperature Range (℃) -40~+80 Negative Pressure Performance (kPa) -99.975 Maximum Operating Pressure (MPa) 0.4 Suitable Fluid Air Shape Connector Type DK tube dedicated type Type of Thread M Screw size M5×0.8
- PISCO Light coupling plug straight screw typeCoupling with built-in one-touch fitting for general pneumatic piping Easy attachment / detachment with one-handed operation * L dimension is a reference dimension after screw tightening.Operating Vacuum Pressure (kPa) -100 Maximum Operating Pressure (MPa) 0.9 Operating Temperature Range (℃) 0~60 (no freezing) Suitable Fluid Air, water (conditions apply) Series E3 / E7 series Type Separate type Shape Straight
- Nitta Moore Barbed type for micro QDC103 U5 tubeIt is a push-to-connect method. It has a built-in automatic opening / closing valve on the coupler side. It is even more compact than the 101 series. It is electroless nickel plated.Negative Pressure Performance (kPa) -99.975 Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water, general hydraulic oilfrom S$2.29Min. 2 days
- KOGANEI TAC fitting universal teeBarb type small fitting series for various small equipmentType of Thread M Shape Universal teefrom S$17.99Min. 2 days
- PISCO Minimal Fitting Minimal Universal ElbowUltra-small joint for general piping Ideal for vacuum equipment piping by combining with vacuum tube Optimal for small equipment and space-saving piping Screw and tube connectionOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0-50 (no freezing) Maximum Operating Pressure (MPa) 0.5, when using vacuum tube (UD): 0.4 Suitable Fluid Air Type Barb type Material (Metal Hood) / Finish Brass (electroless nickel plating) Connector Thread Type M Material (Gasket) POM Shape Universal elbow
- KOGANEI TAC fitting nippleBarb type small fitting series for various small equipmentShape Nipplefrom S$9.79Min. 2 days
- KAKUDAI MFG Needle ValveMaximum Allowable Pressure (MPa) 1 Dimension D (mm) 50 Material Brass Type Needle valve Handle Type Round type Shape Straight Suitable Fluid Tap water / oil / air
- Junkosha Junron UF Polyurethane Tube for Barb FittingsIt has excellent mechanical strength, especially wear resistance. Has excellent heat resistance and cold resistance. (Resin no-load continuous use temperature -40 to + 80 ° C) It is flexible and has high resilience. There is no risk of toxic substances elution. It has a small bending radius and e... Read MoreMinimum Bending Radius (mm) 10 Operating Temperature Range (℃) Air / -20 to +60, Water / 0 to +50 Suitable Fluid Air, water Color Blue Feature Heat resistance, cold resistance Material Polyurethane Shape Straight Maximum Operating Pressure (MPa) <0.68(23℃)from S$19.99Min. 2 days
- ARAM ARAM PVC NippleUses vinyl chloride with excellent chemical resistance. Costs can be reduced because nuts common to all sizes are used.Screw Length (mm) 15.5 Thread Standard PT1/2 Material PVC
- BRIDGESTONE Pass color PA2106 (with metal fittings C + adapter on both ends)Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic pipi... Read MoreRecommended ambient temperature (℃) -40~+70 Hose Outer Diameter (Φmm) 18.0 Dimension Y (mm) 19 Hardware With both ends C + adapter Hose Inner Diameter (Φmm) 9.5 Dimension X (mm) 22 Dimension E (mm) 29 Reinforcing Layer 2W Thread Size G3/8 Minimum Bending Radius (mm) 90 Mass (g/m) Hose / 470 Minimum Burst Pressure (MPa) 82.0 Suitable Fluid Mineral hydraulic oil Fluid Temperature Range (℃) -40~+100 Maximum Operating Pressure (MPa) 20.5 Fitting length (L) (mm) 62 Inner Diameter (inch) 3/8
- AS ONE Silicone TubingIt retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C, and exhibits excellent resistance to ozone, humidity, electrical insulation, hot water, and chemicals. * Manufactured for general industrial products. * Please check the length. It is a cut product. * Thi... Read MoreHeat Resistance Temperature (℃) -60~200 Overall Length (m) 1 Compression Set(%) 18(150℃×24h) Linear Expansion Coefficient 2~3×10-4 Elongation (%) 460 Body expansion coefficient (℃) 6~8×10-4 Tensile Strength (MPa [kgf/cm2]) 9.51[97] Thermal Conductivity (W/mk) About 0.2 Material Silicon rubber Hue Translucent Color Translucent Hardness Type A: 56