Full high functionality and operability! Standard model QR code, JAN code, UPC-A, etc. can be created, so it is recommended for rationalization of ordering and distribution. Equipped with Japanese input system "ATOK" Abundant built-in characters Create multiple labels at once, support d... Read More
Outer Frame 120 species Font 16, 24, 32, 48 dot system Maximum Printing Width 18.1mm (when using 24mm width tape) Printer 180dpi × 128dot thin film thermal head Main Unit Dimensions, Width W x Depth D x Height H (mm) 196×218×63 Fixed-length Printing (cm) 1~50 Design Form 30 species Original Characters 4 characters Grid Making 4 types Allocation 4 types LCD size 6 characters x 4 lines display Margin 6 levels Tint Block Printing 7 ready-made tint blocks Barcode 7 standards (including QR code) Font Size 7 steps 49 species Maximum Number of Lines to Print 8 Trusco Part No. 828-5719 Name Registration About 1120 characters, up to 40 Text memory About 175 characters Address Name Registration About 5000 characters, up to 99 Mass (g) Approximately 850 (main unit only) Tape Cutter Auto cutter Tape Trimmer Auto trimmer (9-24mm) File Backup Built-in flash memory Input JIS layout keyboard type Number of Fonts Kanji / 5, Kana / 9, Alphanumeric / 11 Label Width P-TAPE standard: 4, 6, 9, 12, 18, 24 Color (Body) Silver Series Tepra PRO Standard Printing Method Thermal transfer PRO printing method
Eco pack containing 10 tapes. We reduced the packaging material and made it an environmentally friendly set.
Eco Mark Certification Number 17112045 Length (m) 8 Letter Color on Tape Black Letter Black letters on white Eco Mark Certification Certification Tape Color White
"Tepura" flagship model equipped with many forms that are convenient for business. Reduce wasted label margins! Detects the tape type and makes label creation more convenient Equipped with "Pick & Print Function" Equipped with "Auto Cutter with Half Cut Function"... Read More
Fixed-length Printing (cm) 1.4~95 Font Size 13 steps Grid Making 14 types (including cut labels) Display 15 characters x 5 lines, backlit LCD Barcode 2D code: 8 standards (including QR code) Maximum Printing Width 30.5mm (when using 36mm width tape) Allocation 4 types Width of Suitable Tape (mm) 4~36 Margin 7 levels Text memory About 500 characters Address Name Registration Approx.10000 characters / Max.100 Dimensions, Width W x Depth D x Height H (mm) Approximately 195 x 252 x 101 cutter Auto cutter with half-cut function Color (Body) Black File Backup Built-in flash memory Font Outline font Type of Connection PC: USB2.0 / 1.1 cable AB type Number of Lines Print: 1-14 lines Series Tepra PRO High Spec Head Configuration Thermal head (360dpi, 432dot) Printing Method Thermal transfer PRO printing method
A simple one that supports comfortable label making and fits anywhere.
Maximum Number of Lines to Print 1-6 rows Built-in File 125 characters / max. 5 files Maximum Printing Width 13.5mm (when using 18 / 24mm width tape) Margin 2 steps Fixed-length Printing (cm) 2~99 Allocation 4 types Grid Making 4 types Tape Width (mm) 4~24 Font Size 6 levels Tint Block Printing 7 ready-made tint blocks Mass (g) 700 (excluding battery and tape) Display 8 characters x 4 lines Outer Frame 87 species Design Form 98 species Included Accessories AC adapter (AC0615J), trial PRO tape Dimensions, Width W x Depth D x Height H (mm) About 197 × 219 × 66 Text memory Approx. 125 characters Tape Cutter Auto cutter Font Bitmap font Decoration / decorative characters Decorative characters / 5 types File Backup Flash memory Conversion System Kanji conversion with learning function Color (Body) Navy Series Tepra PRO Entry Head Configuration Thermal head (180dpi / 96dot) Printing Method Thermal transfer PRO printing method Function “Mie 2” function: 2 lines fixed display
Abundant symbols, outer frames, and tables. Full of cute pictograms and outer frames that can be used in any scene. No hassle with the auto cutter. The label is automatically cut each time you print. Increase work efficiency. Characters are even larger! 6 lines x 2 paragraphs can be printed. Comp... Read More
Fixed-length Printing (cm) 1~99 Margin 2 steps Allocation 4 types Grid Making 4 types Width of Suitable Tape (mm) 4~18 Display 6 characters x 2 lines Font Size 6 levels Maximum Number of Lines to Print 6 lines Outer Frame 72 species Built-in File 90 characters / 5 files Included Accessories AC adapter (AC0615J), trial PRO tape Main Unit Dimensions, Width W x Depth D x Height H (mm) About 183 × 219 × 58 Text memory Approx. 90 characters Tape Cutter Auto cutter Color (Body) Beige Font Bitmap font File Backup Built-in flash memory Decoration / decorative characters Decorative characters / 5 types Input Method JIS layout keyboard type Conversion System Kanji conversion with learning function Typeface Kanji, Kana, Alphanumeric / 3 typeface Label Width PRO tape cartridge 4, 6, 9, 12, 18 mm Series Tepra PRO Entry Head Configuration Thermal head (180dpi / 96dot) Printing Method Thermal transfer PRO printing method
High reading performance because it is a long range CCD type! To improve the efficiency of reading work. Unlike the touch type, it can be read separately. Various 1D barcodes (JAN, CODE39, etc.) can be read.
Active in a wide range of scenes such as stores, offices, logistics, warehouses, and scho... Read More
Cable Length (m) 1.5 Scan rate 100 scans per second ± 10% Mass (g) Body 90 / Cable 60 Supply voltage (V) DC5±5% Interface USB Light Source Visible red light 632nm LED
A portable PC connection machine. Using dedicated label software, more advanced label editing is realized with the operability of a familiar personal computer. Since you can use the abundant typefaces built into your computer, you can easily create expressive labels. The interface supports USB an... Read More
Barcode 10 standards (included in SPC9C) Head Configuration 180dpi・128dot Design Form 240 types (recorded on SPC9C) Mass (g) 440 (excluding batteries and tape) Main Unit Dimensions, Width W x Depth D x Height H (mm) 54×132×146 Trusco Part No. 772-4578 Grid Making 8 types (recorded on SPC9C) Outer Frame 86 types (recorded on SPC9C) Tape Cutter Auto cutter Tape Trimmer Auto trimmer (9-36mm) Color (Body) Blue Series For Tepra PRO PC / smartphone only Function Mirror image printing Label Width P-TAPE standard: 4, 6, 9, 12, 18, 24 mm Number of Fonts PC built-in typeface Printing Method Thermal transfer PRO Interface USB connection, Bluetooth connection
Eco pack containing 10 tapes. We reduced the packaging material and made it an environmentally friendly set.
Eco Mark Certification Number 17112045 Length (m) 8 Letter Color on Tape Black Letter Black letters on transparent Eco Mark Certification Certification Tape Color Transparent
High white type
Compatible with general copiers, low-speed laser printers, and plain paper facsimiles.
* Product specifications and package design are subject to change without notice.
Basis Weight (g/m2) 64 Paper Thickness (μm) 89 Whiteness (%) About 92 Paper Quality Neutral paper Color White
Made of truck fabric, it has excellent durability. Excellent adhesive strength. With adhesive on the back, it can be used simply by peeling off the backing paper.
Ideal for simple repair of damaged parts of truck sheets (PVC canvas, cotton canvas). Repairing damage to tents and open-air sheets wh... Read More
Width (mm) 140 Adhesive Acrylic Material Polyester base fabric
Red-black, 2-color printing is possible. High-speed printing of up to 148 mm / sec. Equipped with a highly durable auto cutter. Compatible with barcodes (23 standards). Easily create labels on your desk without taking up space. Uses a die-cut label that is easy to peel off. Free layout on your co... Read More
Maximum Width to Print (mm) 59 (when using 62mm width tape) Operating humidity (%) 20-80 (non-condensing) Specification Auto cutter Power Supply AC100V 50/60Hz Power Consumption (W) 115 or less Print Density 300dpi Mass (kg) 1.15 Type of Printing Direct thermal method Operating Ambient Temperature (℃) 10~35 Interface USB Ver.2.0 Full speed Printing Speed 148mm / sec. Dimensions (H x W x D) (mm) 213×125×142