All Category

Bathroom scale featured products

  1. Stainless steel dish (CS-S series only)
    CUSTOM Stainless steel dish (CS-S series only)
    It is clean and safe to wash with water. CS-S series dirt prevention
    Body dimensions (width W x height H x depth D) (mm)  230×190×15  Material  Stainless steel (SUS304)  Trusco Part No.  403-5666  Mass (g)  220 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  2. Waterproof Digital Scale
    CUSTOM Waterproof Digital Scale
    A shower-proof scale that is safe even if water is spilled from above. 16 areas of gravitational acceleration can be set. Comes with a spirit level and tare function. It is a stylish design that can be used anywhere. * Batteries are not included. Please purchase separately. * Products with produc... Read More
    Operating Temperature Range (℃)  0~+40  Mass (kg)  1.9  Weighing Pan Dimensions (mm)  230×190  Operating humidity (%)  85RH or less  Material  ABS resin  Body dimensions (width W x height H x depth D) (mm)  Approx. 250 x 108 x 260  Display Format  Digital  Type  Digital precision plate scale  Protection Class  IPX2 Drip-proof type II  Sensor  Load cell method  Weighing Pan Shape  Square plate 
    Rating:
    79%
    from S$97.99
    Min. 2 days
  3. Digital hand scale
    Shinwa Rules Digital hand scale
    With backlight (front surface only), hold function, and auto-off function (can be set from 1 to 19 minutes). LCD double-sided display (character height 14 mm). Used for weighing luggage * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be... Read More
    Operating Temperature Range (℃)  0~40  Scale (g)  10(0~10kg)、20(10~20kg)  Character Height (mm)  14  Maximum Capacity (kg)  20  Mass (g)  225  Dimension (mm)  240×65×29  Operating humidity (%)  85 or less  Display Format  Digital  Type  Digital hanging scale  Power Supply  Lithium battery CR2032 x 2  Unit of Weighing  kg 
    Rating:
    56%
    from S$129.90
    Min. 2 days
  4. Aspro Mini Scale ACX Series
    AS ONE Aspro Mini Scale ACX Series
    Uses a removable stainless steel weighing pan. The thin design allows stacking and storage.
    Minimum Reading (g)  Main Unit Dimensions (mm)  201×135×41  Maximum Capacity (g)  2200  Stabilizing Time (seconds)  About 1.5  Dimension (mm)  Plate: 142 × 128  Weighing Pan Shape  Square  Function  Tare and auto power off  Unit of Weighing 
    from S$119.90
    Min. 2 days
  5. General-Purpose Solid Dies
    YAMAWA General-Purpose Solid Dies
    Easy high-quality screw processing! Birth of solid dice with improved die runout accuracy. High-speed tool steel (HSS) is used to achieve stable machining.
    Rating:
    80%
    from S$55.99
    Min. 2 days
  6. Automatic Precision Scale
    Shinwa Rules Automatic Precision Scale
    A scale that is easy to read with a clear and easy-to-read scale. Robust design and durable. For transaction proof. For weighing in various ways such as in factories, agricultural products, and marine products. The Measurement Law stipulates that those who are used for transaction certification ... Read More
    Accuracy Class  Fourth grade  Type  Precision automatic scale  Weighing Pan Shape  Square plate  Display Format  analog  Unit of Weighing  kg 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  7. Digital precision scale (with certification)
    Yamato Scale Digital precision scale (with certification)
    It achieves a weighing speed of 0.6 seconds or less, has a battery life of about 3000 hours when using alkaline batteries, and is equipped with a quantitative function. Large display with a display size of 13.5 (W) x 30 (H) mm * Products with proofreading cannot be canceled after ordering. * Docu... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  242×288×113~120  Mass (kg)  Approximately 2.5 (including batteries)  Display Format  Digital  Type  Precision scale  Weighing Pan Shape  Square  Power Consumption (W)  Usually 0.03  Size of Indication Area (mm)  W13.5×H30 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  8. Digital Scale SH Series
    A&D Digital Scale SH Series
    High resolution of 1/2000, fine and lightweight structure that is easy to carry (with convenient handles on the left and right) Low overall height with little vertical movement and easy loading and unloading Large display (character height 25 mm for clear display) Large lightweight plate (230 x 1... Read More
    Outer Dimension H (mm)  106  Weighing Pan Dimension D (mm)  190  Weighing Pan Dimension W (mm)  230  Outer Dimension D (mm)  250  Outer Dimension W (mm)  265  Included Accessories  Instruction manual 
    Rating:
    91%
    from S$97.99
    Min. 2 days
  9. Scale with Certification SJ Series
    A&D Scale with Certification SJ Series
    Low overall height, easy loading and unloading of weighing objects Large LCD character height 25 mm Auto power off function. Automatically turns off the power if it does not operate for 5 minutes or more. Tare function Can display zero with the container on it. Easy-to-carry structure with handle... Read More
    Outer Dimension H (mm)  106  Weighing Pan Dimension D (mm)  190  Weighing Pan Dimension W (mm)  230  Outer Dimension D (mm)  250  Outer Dimension W (mm)  265  Included Accessories  Instruction manual  Certification  With certification 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  10. Letter Scale
    Asmix Letter Scale
    You can see the postage at a glance!
    Mass (g)  113  Minimum Scale (g)  2.5  Maximum Measuring (g)  250  Main Unit Dimensions, Width W x Depth D x Height H (mm)  80×66×115  Weighing Pan Dimensions, Width W x Depth D (mm)  80×70  Material  ABS  Included Accessories  Instruction manual (with warranty)  Grain Size Adjustment  Knob rotation type  Size 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  11. Water-proof Digital Precision Scale
    Yamato Scale Water-proof Digital Precision Scale
    It achieves a weighing speed of 0.6 seconds or less, has a battery life of about 3000 hours when using alkaline batteries, and is equipped with a quantitative function. Dustproof / waterproof grade IP68 compliant * Products with proofreading cannot be canceled after ordering. * Documents applicab... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  242×292×119~126  Mass (kg)  Approximately 4 (including batteries)  Display Format  Digital  Type  Precision scale  Weighing Pan Shape  Square  Power Consumption (W)  Usually 0.03 
    from S$499.90
    Min. 2 days
  12. Digital Scale 「Boulanger 」
    dretec Digital Scale 「Boulanger 」
    Since the startup time is early, it can be used immediately without waiting (compared to the manufacturer). With a convenient hook hole for hanging on the wall.
    Dimensions, Width W x Depth D x Height H (mm)  130×183×30  Power Supply  AAA battery x 2 (for checking operation)  Material (Main Unit)  ABS resin  Automatic Power Off  About 4 minutes  Unit of Weighing 
    from S$32.99
    Min. 2 days
  13. Measuring cylinder PP
    Tokyo Glass Kikai (TGK) Measuring cylinder PP
    The scale is a guide. The pedestal part (green) is removable.
    Material  Tube body / PP, Pedestal / PE 
    Rating:
    73%
    from S$6.49
    Min. 2 days
  14. Certified Scale Dustproof / Waterproof Scale SK-iWP Series
    A&D Certified Scale Dustproof / Waterproof Scale SK-iWP Series
    For transaction proof. A water boy that can be washed with Java! Washable, safe, hygienic and long-lasting! Stainless steel body that can be washed by pouring water on the main body (except when using a dustproof / waterproof IP65 * AC adapter) * Not suitable for submersion. With a tare function ... Read More
    Rating:
    100%
    from S$359.90
    Min. 2 days
  15. Dust-proof and waterproof high-precision electronic balance
    SHINKO DENSHI (ViBRA) Dust-proof and waterproof high-precision electronic balance
    * Private homes are not allowed. Delivery is not possible to addresses that do not have a store name.
    Mass (kg)  2.5  Display Format  Digital  Type  High precision electronic balance 
    from S$1,299.00
    Min. 2 days
  16. Ganache Digital Scale
    dretec Ganache Digital Scale
    Weighing is easy with a large lightweight plate that makes it easy to place objects to be weighed and a large screen display that is easy to see. Large buttons that are easy to operate. Easy to store because it can be placed upright. Function to prevent forgetting to turn off the power! Energy-sa... Read More
    Minimum Reading (g)  Power Supply  AAA battery x 2  Mass (g)  About 247  Stable time  About 3 seconds  Automatic Power Off  About 4 minutes  Dimensions, Width W x Depth D x Height H (mm)  Approx. 130 x 196 x 27  Display Format  Digital  Type  Precision scale  Weighing Pan Shape  Square plate  Unit of Weighing 
    Rating:
    96%
    from S$22.99
    Min. 2 days

Other Related Pages