Battery panasonic aa featured products
- Panasonic Alkaline Battery EVOLTANEO AAPanasonic's No. 1 longest lasting! By adopting titanium power, the reaction efficiency of the positive electrode is improved and excellent storage performance is realized! Adopted "Liquid leak prevention 2 manufacturing method Ag +" that reduces gas with the power of silver! * If th... Read More
- Panasonic EVOLTA batteries AAThe longest in the industry! Recommended usage period from AAA to AAA 10 years long-term storage is possible! The internal volume and strength have been increased to make it last longer. Demonstrates superior performance over alkaline batteries in a wide discharge range from a small current range... Read MoreVoltage (V) 1.5 Mass (g) 24 Type AA Dimension (mm) Φ14.5×50.5
- Panasonic Alkaline Batteries AARecommended for use Long-term storage of 10 years is possible. Uses a liquid leakage prevention manufacturing method. By improving the negative electrode material, both safety and power generation efficiency are improved by improving anti-leakage and reactivity. * According to the recommended usa... Read MoreType AA
- PEARL METAL Easy stockerStore root vegetables and fruits at room temperatureAllowable Load (kg) 10 Material Polypropylenefrom S$8.69Min. 2 days
- TOSHIBA Alkaline battery Alkaline 1 AA sizeLiquid leakage prevention structure Long-lasting high power !! Strong for long-term storage !! High performance whenever you want to use! Recommended as a storage battery for disaster prevention!Expiration date (Recommended) 10 years Voltage (V) 1.5 Type AAfrom S$3.09Min. 2 days
- maxell Alkaline Battery Single TypeShrink pack Large current, suitable for continuous use. Excellent liquid leakage resistance and storage stability. Uses 0 mercury and 0 cadmiumVoltage (V) 1.5 Diameter x Length L (Φmm x mm) 34.2×61.5 Quantity per Set (pieces) 4 pieces Act on Promoting Green Procurement Conformity Type Single 1 type
- OHM ELECTRIC Battery snapSnap terminal for 9V square battery only. For 006P (9V battery)Length (cm) 10 Lead Wire Red + (Plus) / Black-(Minus)
- MonotaRO Alkaline battery AAPowerful and long life! Design with obvious size. Uses 0 (zero) mercury. Batteries may leak, overheat, explode, or cause injury or equipment failure depending on the usage pattern, usage environment, storage environment, etc., so be sure to observe the following. * If the alkaline solution of the... Read MoreVoltage (V) 1.5 Type Single 1 type
- KING JIM King File GX (Vertical Type) One Side OpeningA pipe-type binding tool that is convenient for documents that are often inserted and removed halfway. Replacement full back heading.Included Accessories 1 set of color index Number of Holes 2 holes Width (mm) 243 Height (mm) 307 Hole Spacing (mm) 80 Size A4
- NIKKEI MFG Rechargeable batteryNickel metal hydride battery.Voltage (V) 1.2 Battery Capacity (mAh) 2400 Type AAfrom S$7.99Min. 2 days
- TOSHIBA Alkaline battery Alkaline 1 AAALiquid leakage prevention structure Long-lasting high power !! Strong for long-term storage !! High performance whenever you want to use! Recommended as a storage battery for disaster prevention!Expiration date (Recommended) 10 years Voltage (V) 1.5 Type AAA typefrom S$3.09Min. 2 days
- Shinwa Rules Vernier CalipersOuter diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read MoreMinimum Reading (mm) 0.05 Depth bar (Yes / No) Included Material Stainless steel
- Panasonic Alkaline battery square 9VLong-lasting large current power. For equipment that uses a large amount of current continuously.Voltage (V) 9 Dimension (mm) About 48.5 × 17.5 × 26.5
- MonotaRO Alkaline battery AA high powerA high-quality alkaline battery that can be used up to a large current range. Ideal for devices that use large currents in an instant, such as digital cameras and photo flashes. When used with a digital camera, it lasts 1.5 times longer than a Monotaro alkaline battery. Batteries may leak, overhe... Read MoreVoltage (V) 1.5 Type AA
- KOKUYO Tubes File EcoThe cover uses PP film. It also has the property that copy ink does not transfer. In order to make effective use of resources, we have adopted a removable mounting method so that the binding tool can be reused as a raw material (iron). The slim design of the binding tool makes the back width narr... Read MoreNumber of Holes 2 Hole Spacing (mm) 80 Material (Cover) PP film affixed Type Vertical type Core Material Used paper pulp combination