Bearing housing types featured products
- FYH (NIPPON PILLOW BLOCK) Square flange unitA bearing unit that combines a ball bearing for the unit and a bearing box with a square flange. Suitable for mounting on a vertical surface such as the side of a machine. The bearing box is attached to the machine body with four bolts.Shaft Hole Type Cylindrical hole (with set screw) Cover None Shape Square flange unit
- FYH (NIPPON PILLOW BLOCK) Square flange unitA bearing unit that combines a ball bearing for the unit and a bearing box with a square flange. Suitable for mounting on a vertical surface such as the side of a machine. The bearing box is attached to the machine body with four bolts.Shaft Hole Type Cylindrical hole (with set screw) Type One end closed type Shape Square flange unit Cover With cast iron cover
- ASAHI SEIKO Square flange unitSince the shape of the bearing box is square and it is mounted on the side wall of the machine, the structure of the bearing mounting part is simplified and it has a wide range of applications.Shaft Hole Type Cylindrical hole with set screw Load Rank Included Grease Nipple Included Cover None Shape Square flange unit
- NTN Deformed flange unit oil supply typeShaft Hole Type Cylindrical hole type Shape Deformed flange type unit Load Rank For light loads Grease Nipple With grease nipple Cover Without cover
- NTN Mini Pillow UnitA lightweight and compact bearing unit that combines an oil-impregnated bearing with many features due to its unique manufacturing technology and a steel plate housing. The housing is made of steel plate that is locally reinforced by press working, making it highly rigid, lightweight and compact.... Read MoreShape Pillow unit Type Pillow unit
- ASAHI SEIKO Silver Series Pillow UnitCompared to conventional ball bearing units, it is smaller and lighter, and the mechanical equipment is made more compact. Since the bearing box has a center mark, positioning is easy.Load Rank For light loads Cover None Grease Nipple None Shape Pillow unit
- NTN Thrust Needle Roller BearingThe rolling element is cylindrical and has a small cross-sectional height, and its load capacity and rigidity are large for its space compared to other types. Also, the inertial force is small. Depending on the intended use, you can use only needle roller bearings. We also handle compatible washe... Read MoreRolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel
- NTN Pillow Type Unit Lubrication TypeThis is a typical type of bearing unit, and is equivalent to a combination of a widely used plummer block, an automatically widely used plummer block, and a self-aligning ball bearing. It can be easily tightened by simply tightening it, and is most often used in transmission devices and general m... Read MoreShaft Hole Type Cylindrical hole type (with set screw) Shape Pillow unit
- NIPPON BEARING NB shaft Solid shaft SUS440C equivalentThe material is SUS440C equivalent (martensite stainless steel), annealed, quenched, and tempered. Due to the heat treatment technology, the effective cured layer is constant in the axial and circumferential directions.RoHS Directive 10 substances Material Equivalent to SUS440C Shape Solidfrom S$9.79Min. 2 days
- FYH (NIPPON PILLOW BLOCK) Diamond flange unitA bearing unit that combines a ball bearing for the unit and a bearing box with a diamond-shaped flange. Suitable for mounting on a vertical surface such as the side of a machine. Compared to the square flange type unit, the mounting space is smaller and the unit mass is also smaller. The pitches... Read MoreShaft Hole Type Cylindrical hole (with set screw) Shape Diamond flange unit Cover None
- FYH (NIPPON PILLOW BLOCK) Pillow unit UCP typeThis is the most typical type of rolling bearing unit. Since ribs are provided at the base of the bearing box mounting part, it has a high-strength structure against loads in all directions. The bearing box is attached to the machine body with two bolts. Transmission equipment, general machinery,... Read MoreShaft Hole Type Cylindrical hole (with set screw) Shape Pillow unit Grease Nipple With grease nipple Cover Without cover
- NTN Diamond flange unit oil supply typeThe shape of the bearing box is rhombus, and it can be mounted on the frame with two bolts, and it can be mounted side by side in a narrow space, so it is suitable for places where the mounting pitch of the bearing unit is limited, such as a conveyor. .. Also, the mounting bolt hole pitch is the ... Read MoreShape Diamond flange unit
- NSK (Nippon Seiko) BearingsJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double shield type Load Direction Radial Number of Track Trains Single row Material (Main Unit) Stainless steel Rolling Element Material Stainless steel Outer Ring Type With flangefrom S$4.19Min. 2 days
- Osaka Spirit Linear Bushing Straight TypeMaterial (Outer Pipe) SUJ2 equivalent Shape Straight Seal Seal on both sides
- NIPPON BEARING NB Shaft Solid Shaft Bearing SteelThe material is SUJ2 (high carbon chrome bearing steel), which is annealed, hardened, and tempered. Due to the heat treatment technology, the effective cured layer is constant in the axial and circumferential directions.RoHS Directive 10 substances Material SUJ2 Shape Solidfrom S$7.19Min. 2 days
- NSK (Nippon Seiko) bearingJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double shield type Load Direction Radial Number of Track Trains Single row Material (Main Unit) Stainless steel Rolling Element Material Stainless steel Outer Ring Type With flange
- NSK (Nippon Seiko) Single Thrust Ball Bearings 51100 SeriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More