Bell featured products
- WINTEC Cycle bellIt is a common bell often used for bicycles. To replace the bellHandle Diameter (Φmm) 2.2 Diameter (Φmm) 51
- WINTEC Chibimaru PROAn evolved version of the TB550, which is very popular in Europe and the United States. Uses a resin spring to increase strength and prevent tampering. To replace the bellHandle Diameter (Φmm) (Conformity) 22 Diameter (Φmm) (One) 33 Material (One) Aluminum Mass (g) 20
- Tokyo Bell Iron bellIt is a long-selling and familiar bell.Handle Diameter (Φmm) (Conformity) 22
- Shinsei Ding-dong Bell BrassA nostalgic "Chinkanbell" with a brass one playing the best tone.Dimension (mm) (One type) Φ55 Mounting Diameter (Φmm) 22.2 Material Brass
- Tokyo Bell Diamond BellA leverless bell that rings by rotating the external rotor cover. The design is such that the external rotor cover is cut like a diamond. We are particular about the mount design and target all girls, from small girls to their mothers and women who commute to school. The bracket part is made of c... Read MoreMass (g) 38 Dimension (mm) 45 (outer diameter of outer rotor cover)
- CAPTAIN STAG Super Mini BellLightweight and compact bell.Mass (g) 25 Dimensions, Width W x Depth D x Height H (mm) 63×55×65 Material Bell: Aluminum alloy, base polypropylene Mounting dimensions (mm) Φ22.2from S$8.19Min. 2 days
- RANBO Clip-hiking BellWith safety pin For safe mountain walking.Mass (g) 50 Material Bell, clip / iron Width (mm) 35 Height (mm) 26
- Tokyo Bell GEARed BELLLeverless bell that rotates and rings the external rotor. Gear design that makes it easy to get on your fingers. Fashionable structure that allows you to see through the movement of the internal gear. Made in Japan for peace of mind.Mounting Diameter (Φmm) 22.2 Mass (g) 27 Diameter (Φmm) 48from S$7.89Min. 2 days
- SAGISAKA One-Touch Bell SpringEasy to put on and take off without tools. A small but powerful tone. One-touch spring-loaded bellColor Blackfrom S$6.59Min. 2 days
- CATEYE Piccolo bellLightweight and compact bell with a refreshing tone made of brass. Uses a hole-shaped pull tab that is easy to operate. Uses a flextight bracket that can be fixed quickly and securely. Uses a flextight bracket. It can be installed together with a light or cyclocomputer to save space. The pull tab... Read MoreMounting Diameter (Φmm) 12~32 Diameter (Φmm) 23 Mass (g) 25 Material Brass (one) Included Accessories Flex tight bracket
- TRUSCO Stainless K BatConvenient for food display and storage. Can be used for food.Material Stainless steel (SUS430) Product Type Tray
- MonotaRO Bicycle Bell Hammer TypeIt is a bell for general hammer type bicycles used for general cars, light cars, and finished cars. Since the fastener is a belt type, it can be attached even with a specially shaped pipe. For bicycles * Do not use for any other purpose.Suitable Diameter (Φmm) 19~32 Mass (g) 20 Diameter (Φmm) 35 Material Aluminum alloy / resin
- MonotaRO Bell for bicycleIt is a bell for general rotary bicycles used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose.Handle Diameter (Φmm) 22.2 Diameter (Φmm) 51.6 Mass (g) 52 Material Aluminum alloy / resin