Bellow featured products
- NIKKO (Nikko Hansen) Chemical DropperBellows type that allows smooth injection and pouring, and the material is flexible LDPE. The temperature range can be used from -30 ° C to 60 ° C. It is structurally stable when frozen, but cannot be autoclaved.Material LDPE (Low Density Polyethylene) Scale Yes
- SANPLATEC Bellows PipetteA pipette that does not require a rubber dropperPipette Type Bellows pipette Material PE (polyethylene)
- ESCO G 3/8 "/ 75mm / 0-10KPa micro pressure gaugePressure range (kPa) 0~10 Case Type A frame (without H collar) Esco Part No. EA729DW-10 Connector Thread G3/8 Type Tasimeter Accuracy ±2.5%F.S.from S$129.90Min. 2 days
- Socer-Planning A-MPG-1.6 Mpa Steam pressure gauge A typePressure Range (MPa) 0~1.6 Case Type A frame (without H collar) Connector Thread G3/8 Type General purpose pressure gauge Measurable Fluid steam Target of Measurement steam Accuracy ±1.6%F.S.from S$56.99Min. 2 days
- MIKI PULLEY Bellow Flexible Coupling CHPAbsorbs vibration By using resin boots, it absorbs vibration. Compact and weighing, with a compact design that integrates a no-backlash hub and boots. Optimal for stepping motors, encoders, etc. Coupling with extremely small axial reaction force due to vibration absorption and mounting error. Com... Read MoreAllowable Eccentricity (mm) 0.5 Allowable Deviation Angle (°) 10 RoHS Directive 10 substances Material (Main Unit) Aluminum alloy Material (Hub) Aluminum alloy Type Bellows type Material (Cushioning Element) Polyester resin Material (Bellows) Polyester resin Axial Misalignment (mm) ±0.5from S$28.99Min. 2 days
- KAKUDAI MFG Flexible Trap4346 Bellows S trap repairNominal Size 32 Shape S trap Material ABS、PVC、PP
- MIRAI INDUSTRY Wal box (horizontal type) Plastic rainproof switch boxColor Beige Protection Class IPX3
- DIATEX PYOLAN Painting / Architectural Curing Tape Y-09-CLCuring tape with a good balance of tensile strength, hand-cutting property, adhesive strength, and re-peelability With the 40th anniversary of the birth of Piolan Tape, we have renewed the biomass mark acquisition product (renewal product) with environmentally friendly specifications containing b... Read MoreTape Thickness (mm) 0.16 Adhesion Strength (N/25mm) 12 (SUS plate) Tensile Strength (N/50mm) 280 Color Clear (translucent) Main Application For curing
- PLUS (Stationey) Document fileA file with partitions that allows you to sort and organize various documents with this one. Accordion type pocket (bellows pocket) for easy classification. Easily organize slips and documents of different sizes. If you sort by the heading for each pocket, you can search receipts smoothly, and it... Read MoreSize A4-S Specification With two hook-and-loop fasteners
- TOKO (TOYO KEIKI KOGYO) General Pressure Gauge A Type 75 (Simple Drip-proof)A high-quality, low-priced indoor / outdoor general-purpose pressure gauge. ABS resin is used for the case, and it is simply sealed. It can be widely used for measurement such as piping equipment, indoors and outdoors. * When selecting the pressure range, select one that is approximately twice th... Read MoreDimension C (mm) 14 Dimension E (mm) 18 Connector Thread 3/8G(PF) Dimension B (mm) 39 Dimension D (mm) 68 Outer Diameter (Φmm) 75 Dimension A (mm) 89 Case Type A frame (without H collar) Material (Bourdon Tube) C2680 Material (Stem) C3604 Measurable Fluid Gas, liquid Type General purpose pressure gauge Shape No vertical collar (AT) Accuracy ±1.6%F.S.
- MIKI PULLEY Super-Flex Coupling (AL Model)It is a simple structure consisting of two hubs and cushioning material (spider). Since the hub is made of aluminum alloy, it is lightweight and has low customizability. Couplings can be connected and separated simply by moving in the axial direction. The structure is simple and the price is low.Operating Temperature Range (℃) -20~80 Allowable Deviation Angle (°) 1 Material (Main Unit) Aluminum alloy Suitable for General-purpose motor stepping motor Backlash Included Type Jaw type Shaft Hole Type Key / Set screw type Material (Spider) NBR (Nitrile Rubber) Standard to Conform New JIS standard compliant
- LIHIT LAB. SMART FIT Days Accordion Pouch (S)Bellows type that opens wide and the contents are easy to see. Sort and organize in many pockets.Dimensions, Width W x Depth D x Height H (mm) 200×15×125 Material Body: Cotton / Polyesterfrom S$24.99Min. 2 days
- LIHIT LAB. AQUA DROPs point card holderJust open the card you want to find and you'll know! The fully open pocket that opens 180 ° allows you to quickly find the card you are looking for and easily remove it. When the main body is opened, both ends of the pocket hold the card, so the card does not come off easily and can be easily... Read MoreHeight (mm) 62 Width (mm) 93from S$4.79Min. 2 days
- KING JIM Document fileBellows type pocket file that is easy to classify. Search documents quickly. You can subdivide irregular documents and organize them all at once. Bellows-type pocket that makes it easy to find stored documents and put them in and out.
- LIHIT LAB. SMART FIT DAYS Accordion Pouch (L)Bellows type that opens wide and the contents are easy to see. Sort and organize in many pockets.Dimensions, Width W x Depth D x Height H (mm) 250×15×170 Material Body: Cotton / Polyesterfrom S$27.99Min. 2 days