All Category

Bellows featured products

  1. Molded bellows MFJ
    MIRAPRO Molded bellows MFJ
    Molded bellows with JIS (VG / VF) flanges on both ends. It can be used for error absorption and vibration absorption of vacuum piping. * Bending deformation, torsional deformation, etc. of bellows during installation work, etc. Please be careful not to give deformation outside the specifications.
    Pressure  (Inside) vacuum, (outside) atmosphere  RoHS Directive  10 substances  Service Life  10000 times  Material (Flange)  SUS304  Material (Bellows)  SUS316L  Temperature (℃)  <250 
    from S$179.90
    Min. 2 days
  2. Laser distance meter
    TASCO Laser distance meter
    from S$179.90
    Min. 2 days
  3. Dedicated double-sided tape for bellows mat and bellows mat slim
    Car-boy Dedicated double-sided tape for bellows mat and bellows mat slim
    A strong double-sided tape exclusively for bellows mats. Bellows mat is the same size as the small size, so there is no need for processing. For mounting bellows mat
    Mass (g)  175  Tape Width (mm)  600  Trusco Part No.  854-8002  Tape Length (mm)  900  Adhesive  Acrylic 
    Rating:
    20%
    from S$19.99
    Min. 2 days
  4. Molded bellows MFO
    MIRAPRO Molded bellows MFO
    A molded bellows with a KF flange and pipe end that can be welded to various flange joints on the pipe end side. Molded bellows can be attached to the vacuum pipe. * Bending deformation, torsional deformation, etc. of bellows during installation work, etc. Please be careful not to give deformatio... Read More
    Material  (Flange pipe) SUS316  Pressure  (Inside) vacuum, (outside) atmosphere  Wall Thickness (mm)  0.15  RoHS Directive  10 substances  Service Life  10000 times  Material (Bellows)  SUS316L  Temperature (℃)  <250 
    from S$139.90
    Min. 2 days
  5. Ezi-Action Drum Pump
    AS ONE Ezi-Action Drum Pump
    As ONE Part Number  2-8510-01  Model Number  A25/5L  Material  PP (polypropylene), PE (polyethylene)  Discharge Volume (mL)  Up to 160/1 stroke 
    from S$179.90
    Min. 2 days
  6. Silicon Belo dropper
    Tokyo Glass Kikai (TGK) Silicon Belo dropper
    The bellows part forms a natural polyethylene bellows. Depending on the capacity, it can be identified using different colored velos. In addition, the pipette mounting part is made of silicon and has excellent chemical resistance, and the suction part is made into a bellows, making it easy to suck.
    Material  Silicon 
    Rating:
    60%
    from S$8.49
    Min. 2 days
  7. 3-Stage Bellows Pad (Rubber Only) Nitrile
    CONVUM (Myotoku) 3-Stage Bellows Pad (Rubber Only) Nitrile
    Operating Temperature Range (℃)  -26~120  Hardness (A / s)  55  Color  Black  Material (pad)  NBR (Nitrile Rubber) 
    from S$7.99
    Min. 2 days
  8. Baby Pump (Poly Siphon)
    MIYAKE KAGAKU Baby Pump (Poly Siphon)
    Size (mm)  About 95 x 50 x 630  Specification  Baby mold  Material  PE 
    from S$2.29
    Min. 2 days
  9. Poly Siphon Pump
    AS ONE Poly Siphon Pump
    As ONE Part Number  1-670-01  Overall Length (mm)  515  Hose Length (mm)  560  Discharge Rate (L/min)  About 6.5  Material  PE (polyethylene) 
    from S$6.19
    Min. 2 days
  10. Bellow Flexible Coupling CHP
    MIKI PULLEY Bellow Flexible Coupling CHP
    Absorbs vibration By using resin boots, it absorbs vibration. Compact and weighing, with a compact design that integrates a no-backlash hub and boots. Optimal for stepping motors, encoders, etc. Coupling with extremely small axial reaction force due to vibration absorption and mounting error. Com... Read More
    Allowable Eccentricity (mm)  0.5  Allowable Deviation Angle (°)  10  RoHS Directive  10 substances  Material (Main Unit)  Aluminum alloy  Material (Hub)  Aluminum alloy  Type  Bellows type  Material (Cushioning Element)  Polyester resin  Material (Bellows)  Polyester resin  Axial Misalignment (mm)  ±0.5 
    from S$28.99
    Min. 2 days
  11. Oiling pump
    TRUSCO Oiling pump
    Material  Polyethylene 
    Rating:
    78%
    from S$5.49
    Min. 2 days
  12. Flexible Hose
    INABA DENKO Flexible Hose
    The material has been changed to make it easier to use. If you use a free corner joint, you can use it even if you cut it. However, be sure to reinforce with a free corner saddle. Parts for bending work that cannot be dealt with by corner parts. * Please use by inserting it directly into the duct... Read More
    Type  Free corner 
    Rating:
    95%
    from S$6.99
    Min. 2 days
  13. Chemical Sign Wide Mouth Washing Bottle
    DURAN Chemical Sign Wide Mouth Washing Bottle
    The Drip Lok mechanism using a unique ball prevents liquid dripping. Misuse is prevented by distinguishing by color.
    from S$29.99
    Min. 2 days
  14. Bellows Pipette
    SANPLATEC Bellows Pipette
    A pipette that does not require a rubber dropper
    Pipette Type  Bellows pipette  Material  PE (polyethylene) 
    Rating:
    84%
    from S$7.49
    Min. 2 days
  15. Toyo Kerosene Pump (Acid Resistance)
    MIYAKE KAGAKU Toyo Kerosene Pump (Acid Resistance)
    Has acid resistance suitable for chemicals and foods. You can see the inside well and it is hygienic. An acid-resistant pump that is easy to set in drums. For liquid chemicals and liquid foods.
    Rating:
    89%
    from S$3.19
    Min. 2 days
  16. Joint boots
    Miyoshi Machinery Joint boots
    Please use it for security and dust protection.
    from S$34.99
    Min. 2 days
  17. Fork boots BLK
    ACTIVE Fork boots BLK
    General-purpose fork boots. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Tube Inner Diameter (Φmm)  (Inner) 35-38, (Outer) 52-56  Length (mm)  About 180 
    Rating:
    60%
    from S$47.99
    Min. 2 days

Other Related Pages