Belt drive featured products
- DONGIL RUBBER BELT Drive beltWe have a high level of balance between durability and price, and we offer it at a reasonable price. This is an original product OEM-produced at a factory that manufactures genuine Korean parts. It is a self-confident work that took time to develop and test. * We recommend that you ask a maintena... Read More
- Toyo Associates Drive beltDrive belt for TOYOAS 3-speed multi-band saw BS-6. Also available for TOYOAS 3-speed multi-band saw BS-3 and EMCO 3-speed multi-band saw BS-2. * Drive belt dimensions are approximately 600 mm in outer circumference x 7.2 mm in round diameter. * Values are measured for reference only and are not a... Read MoreSuitable Models For BS-6from S$35.99Min. 2 days
- Grondement massimo domestic drive V beltDesigned and manufactured in Japan. The VBJ series, which is shaped by three structures of reliable and durable core wire material and high quality rubber, is a V belt with high performance and low price. Achieves long life without compromising quality and design while seeking cost performance. *... Read More
- RK JAPAN Scooter drive beltReinforcing fiber is used for the core wire. High durability is demonstrated by using high-grade material with excellent heat resistance, impact resistance, and wear resistance for the rubber that makes up the main body. * We recommend that you ask a maintenance company to replace this product. C... Read More
- KITACO Kevlar Drive BeltIn the crankcase, it is constantly adjusted by intense throttle work, and what is required for a drive belt that rotates at high speed while repeating pulling and bending is the strength above all. Next is the flexibility to follow acceleration and deceleration. Durability is also an important fa... Read More
- RAINBOW PRODUCTS Rubber pulley beltA rubber pulley belt that is ideal for rubber band pulleys. Recommended when rubber bands are too thin, weak and cut, or too loose. Compatible with pulleys for rubber bands made by other companies such as Tamiya.Section type Round cross section (belt) Wire Diameter Φ(mm) 1.8
- Mitsuboshi Belting Multi-polymax belt 11M typeIt is suitable for machines that do not like the generation of vibration due to belt runout, and for vertical axis drive (belt horizontal hanging) where the belt is likely to come off.Belt Shape 11M Dimension P (mm) 13.2 Maximum Speed (m/sec) 40 Offset Angle (°) 60 Minimum Pulley Diameter (mm) 67 Belt Height (mm) 7 Type Polymax belt Material (Belt) Thermosetting polyurethanefrom S$119.90Min. 2 days
- Mitsuboshi Belting Star Rope Polyurethane Conveyor Belt CordHas excellent wear resistance and oil resistance. Joint is easy due to heat welding. It has high hardness, high elasticity, and excellent weather resistance. Passed the Food Sanitation LawMaterial (Belt) Polyurethane Type Round belt Maximum Speed (m/sec) less than 10
- DONGIL RUBBER BELT V Belt A Type (Standard)The cover cloth protects the inside and has excellent durability. Due to the special code specifications, the elongation rate is low and the service life is long. Has excellent heat resistance, oil resistance and wear resistance. It prevents the generation of static electricity and is safe. It ha... Read More
- Bando Chemical Industries BANCOLLAN V BeltHigh flexibility and coefficient of friction enable space-saving design. Clean transmission without rubber drop is possible. The VP / BC type is a V-belt made of polyurethane alone, and is suitable for use with fixed shafts. The heat-sealing van cord type is suitable for use with any belt length.... Read MoreBelt Height (mm) 4 Type V-belt
- Mitsuboshi Belting Rib star belt* When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
- Mitsuboshi Belting Timing belt XL025 typeA synchronous transmission belt that overcomes the drawbacks of chains and gears. Especially small pitch belts are suitable for precision equipment and information equipment. High efficiency and high speed transmission are possible. Low noise compared to chain gears. It is maintenance-free. It is... Read MoreOperating Temperature Range (℃) -30~+90 Belt Nominal Width 025 Minimum Pulley Diameter (mm) 16 Height (mm) 2.27 Maximum Speed (m/sec) 30 Tooth pitch (mm) 5.08 Belt Width (mm) 6.4 Material (Belt) Rubber Type Timing belt Belt Shape XL
- NTB Clutch weight assemblyThe genuine product will be provided as an ASSY with no settings. Work time is shortened by providing it in ASSY! * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- Mitsuboshi Belting Rib star belt* When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
- NTB Brake pads for motorcyclesUses copper-free polishing material. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you. * Even if the model and engine... Read More
- Bando Chemical Industries V Belt M Type (Red)It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic... Read MoreBelt Top Width (mm) 10 Belt Height (mm) 5.5 Material Rubber Type V-belt
- TAKEGAWA Universal holderA tool used to prevent the rotation of flywheels, clutches, pulleys, etc.Pin Diameter (Φmm) (Fixed) 5, 9 Hole Spacing (mm) (Pin hole distance) 22-200 Pin Length (mm) 5Φ:5、9Φ:6
- BRIDGESTONE HOOP B01 (Front / Rear shared)From customers who value economic efficiency to customers who are particular about driving and fashion. Scooter tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.Display Pattern B01