All Category

Belts machine featured products

  1. MAXSTAR Multi Wedge Belt 3V Type
    Mitsuboshi Belting MAXSTAR Multi Wedge Belt 3V Type
    The Maxter Multi Wedge Belt is a tie band that connects the top of the Maxter Wedge Belt. The cross-sectional shape of the belt is similar to the Maxter wedge belt. Even if the load on the prime mover or driven side fluctuates periodically, the belt length is uniform, so stable operation is possi... Read More
    Belt Shape  3V  Maximum Speed (m/sec)  40  Offset Angle (°)  40  Belt Height (mm)  Material (Belt)  Rubber  Type  Wedge belt 
    Rating:
    73%
    from S$47.99
    Min. 2 days
  2. V Belt M Type (Red)
    Bando Chemical Industries V Belt M Type (Red)
    It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic... Read More
    Belt Top Width (mm)  10  Belt Height (mm)  5.5  Material  Rubber  Type  V-belt 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  3. V Belt Type B (Standard)
    Mitsuboshi Belting V Belt Type B (Standard)
    It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.
    Operating Temperature Range (℃)  -40~+70  Belt Height (mm)  11  Minimum Pulley Diameter (mm)  150  Belt Top Width (mm)  16.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  50MΩ or more  Belt Shape  Material (Belt)  Rubber  Type  V-belt 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  4. Power ace
    Bando Chemical Industries Power ace
    Power Ace is a high power transmission V-belt with greatly improved power transmission and life by changing the cross-sectional shape of the conventional V-belt. It is effective for making various transmission devices compact, labor saving in all fields, and cost reduction. Since the transmission... Read More
    Material  Rubber 
    Rating:
    81%
    from S$13.99
    Min. 2 days
  5. e-Power Wedge Belt
    Mitsuboshi Belting e-Power Wedge Belt
    A V-belt with a unique narrow shape that demonstrates an energy-saving effect. It has a notch shape and has excellent flexibility to reduce power consumption. No special pulley is required, and power consumption can be reduced by replacing the belt with a conventional pulley. The wedge type has a... Read More
    Operating Temperature Range (℃)  -30~+90  Offset Angle (°)  40  Electrical Resistance Value  6MΩ or less  Material (Belt)  Rubber 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  6. Low Edge Belt
    Mitsuboshi Belting Low Edge Belt
    Low edge belt for automobiles. It has a structure in which several pieces of bias cloth are laminated on the underside of the belt, and the pronunciation is suppressed. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement w... Read More
    Rating:
    95%
    from S$6.29
    Min. 2 days
  7. V belt K type Red
    Mitsuboshi Belting V belt K type Red
    The core wire uses a high-strength polyester rope with high-stretching treatment. It is suitable for high horsepower transmission and has excellent characteristics such as heat resistance, oil resistance, flame retardancy, and antistatic (electric resistance values all pass the US RMA standard). ... Read More
    Belt Height (mm)  Belt Top Width (mm)  7.5  Belt Shape  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    86%
    from S$13.99
    Min. 2 days
  8. V belt type B standard
    Bando Chemical Industries V belt type B standard
    The cost per transmission horsepower is low. It is commercially available. Easy to handle.
    Belt Height (mm)  10.3  Belt Top Width (mm)  16.7  Belt Shape  Material  Rubber  Type  V-belt 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  9. V belt B type (red)
    Mitsuboshi Belting V belt B type (red)
    The most popular belt as a means of power transmission. Economical, easy to obtain and easy to replace. Red V-belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a high-strength polyester rope with... Read More
    Operating Temperature Range (℃)  -30~+90  Belt Height (mm)  11  Minimum Pulley Diameter (mm)  150  Belt Top Width (mm)  16.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  6MΩ or less  Belt Shape  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    91%
    from S$23.99
    Min. 2 days
  10. Bushing Pulley
    Everon Bushing Pulley
    It eliminates the need for shaft holes and keyway machining, making it easier to manage delivery dates. For shifting by belt conduction.
    Compatible Belt  5V、SPB、B  Type  Bushing pulley 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  11. V Belt A Type (Standard)
    Bando Chemical Industries V Belt A Type (Standard)
    The cost per transmission horsepower is low. It is commercially available. (Easy to obtain) Easy to handle.
    Belt Top Width (mm)  12.7  Belt Height (mm)  Belt Shape  Material  Rubber  Type  V-belt 
    Rating:
    94%
    from S$7.29
    Min. 2 days
  12. V Belt A Type (Red)
    Mitsuboshi Belting V Belt A Type (Red)
    The most popular belt as a means of power transmission. Economical, easy to obtain and easy to replace. Red V-belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a high-strength polyester rope with... Read More
    Operating Temperature Range (℃)  -40~+70  Belt Top Width (mm)  12.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  6MΩ or less  Belt Height (mm)  Minimum Pulley Diameter (mm)  95  Belt Shape  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  13. Low Edge Belt
    Mitsuboshi Belting Low Edge Belt
    Low edge belt for automobiles. It has a structure in which several pieces of bias cloth are laminated on the underside of the belt, and the pronunciation is suppressed. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement w... Read More
    Belt Shape  6(A)  Specification  MPMF (multiply) 
    Rating:
    93%
    from S$6.59
    Min. 2 days
  14. Timing pulley L050 type B type
    Mitsuboshi Belting Timing pulley L050 type B type
    Timing belt transmission is effective only when the high-precision belt and the accurately designed and processed pulley mesh smoothly. Cutting with a bob cutter. Good communication is obtained. * Please note that we cannot handle hole processing or keyway processing.
    Suitable Belt Width (mm)  12.7  Tooth width W (mm)  14  Dimension LA (mm)  19  Dimension H (mm)  2.5  Nominal Width (mm)  50  Pulley  B type  Compatible Belt  Material  Steel  Type  Timing pulley 
    from S$28.99
    Min. 2 days
  15. Timing Belt L050
    Mitsuboshi Belting Timing Belt L050
    It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.
    Operating Temperature Range (℃)  -30~90  Belt Width (mm)  12.7  Height (mm)  3.61  Maximum Speed (m/sec)  30  Minimum Pulley Diameter (mm)  36  Belt Nominal Width  50  Tooth pitch (mm)  9.525  Belt Shape  Material (Belt)  Rubber  Type  Timing belt 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  16. Rib star belt
    Mitsuboshi Belting Rib star belt
    * When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
    Rating:
    93%
    from S$9.69
    Min. 2 days
  17. Mini sync pulley
    Bando Chemical Industries Mini sync pulley
    Adopting the optimum material and mass production type molding method to meet the demands of weight reduction and cost reduction of OA equipment and automation equipment (the following 3 types are available)・ Synchro pulley S (sintered metal)・ Synchro pulley D (aluminum, zinc die-cast)・ Synchr... Read More
    Type  Synchro pulley  Nominal width  6.4  Tooth Type  MXL 
    from S$11.99
    Min. 2 days
  18. Supporter belt LEX
    FUJII DENKO Supporter belt LEX
    The cushion part is three-dimensionally molded, and the cushion is separated so that it fits easily on the waist at three heights. It is a wide type. The belt loop can be opened and closed at all three locations. Set in a safety belt for general aerial work, the waist is soft and comfortable.
    Mass (g)  130  Maximum Width (mm)  155  Trusco Part No.  388-2314  Suitable Belt Width (mm)  50  Length (mm)  750  Color  Black  Material  Polyethylene, polyester 
    Rating:
    100%
    from S$63.99
    Min. 2 days

Other Related Pages