Bench drilling machine supplier featured products
- TIGERS POLYMER Silicon Tubing* There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.Tensile Strength (MPa) 11.8 Elongation (%) 530 Hardness (Durometer A) 54 Material Silicon rubber Hue Translucent
- TONE Torque WrenchSafe professional use that can be used in automobile maintenance shops. Comes with a rubber ring to prevent dust and dirt. You can check it with a light vibration and a clicking sound. With a reliable calibration certificate. Vehicle maintenance and various machinesMinimum Scale (Nm) 1 Mass (kg) 1.72 Square Drive (mm) 12.7 Torque Adjustment Range (Nm) 40~140 Overall Length (mm) 530 Calibration Certificate Compliant Type Preset type Head Shape Ratchet shape Included Accessories With calibration certificate of trust Accuracy (%) ±4
- EMERSON Torque Wrench SetCheck safety by checking the torque of wheel nuts, etc. !! Preset type This product is for tightening only. Please do not use it for loosening.Initial Torque Value (Normal Temperature) N・m(kgf・cm) 103[10.5] Square Drive (mm[inch]) 12.7[1/2] Mass (kg) 2.3 Torque Adjustment Range (Nm) 40~200 Overall Length (mm) 465 Package Size (mm) 500×83×73 Type Preset type Head Shape Ratchet shape Load Direction Right Main Application Vehicle maintenance and various machines