Benkan japan featured products
- Benkan Kikoh Welded pipe fitting (stainless steel) lap joint (10K type)Type Welded pipe fitting Material SUS304W Shape Straight
- Benkan Stainless Steel Pipe Fitting Double Press Socket Type 1 with Male AdapterWith safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read MoreMaximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less Maximum Operating Temperature (℃) 80 Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general pipingfrom S$14.99Min. 2 days
- Benkan Stainless Steel Pipe Compatible Fitting Double Press ReducerWith safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read MoreType Stainless steel pipe fittings Material Stainless steel (SUS304) Applicable Pipes Stainless steel pipe for general piping Shape Reducer Maximum Operating Temperature (℃) 80 Maximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or lessfrom S$19.99Min. 2 days
- Benkan Stainless steel pipe compatible double press socketWith safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read MoreMaximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less Maximum Operating Temperature (℃) 80 Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general pipingfrom S$14.99Min. 2 days
- Benkan Stainless steel pipe compatible double press 45 ° elbowWith safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read MoreMaterial Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping Maximum Operating Temperature (℃) 80 Shape Elbow 45 ° Maximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or lessfrom S$19.99Min. 2 days
- Benkan Stainless steel pipe compatible joint double press socket with female adapterWith safety function. Hot water supply, water supply, cold / hot water, cooling water, etc. * It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read MoreMaximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less Maximum Operating Temperature (℃) 80 Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general pipingfrom S$16.99Min. 2 days
- IKURA SEIKI Pipe crimping machineIt is a manual screw feed type. For shortening the construction period of waterworks and reducing construction costs.Pipe Size Can Stop Water Poly tube / PVC tube 13-30A Trusco Part No. 404-2620 Mass (kg) 2.2
- CK METALS Black Cast iron joint flange 10KThe material of the CK cast iron joint flange is malleable cast iron (FCMB) or spheroidal graphite cast iron (FCD), which has 1.5 times or more strength compared to gray cast iron (FC), and does not crack.Surface Treatment As-cast Shape Flange Standard JIS B2239 Type of Thread PT screwfrom S$8.99Min. 2 days
- CK METALS Black Long NippleSurface Treatment As-cast Standard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.59Min. 2 days
- Murabe Flange Weld flange 5KJIS B 2220 / JIS B 2238 compliantNominal Pressure 5K JIS Standard Conforms to JIS B 2220 / JIS B 2238 Shape Flange Material SS400 Type Welded joint
- CK METALS White Cast iron joint flange 5KThe material of the CK cast iron joint flange is malleable cast iron (FCMB) or spheroidal graphite cast iron (FCD), which has 1.5 times or more strength compared to gray cast iron (FC), and does not crack.Shape Flange Surface Treatment Hot dip galvanizing Standard JIS B2239 Type of Thread PT screwfrom S$9.49Min. 2 days
- KAKUDAI MFG Screw adapterA 16 mm pipe spout can be attached to a faucet with a pipe diameter of 19 mm.Material Brass
- SANEI Pipe adapterUsed when attaching a 16mm pipe to a G1 / 2 screw.Material Brassfrom S$11.99Min. 2 days
- CK METALS White Long NippleStandard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.59Min. 2 days
- MASPRO (MASPRO DENKOH) Type F relay adapterSuitable for CATV、FM・VHF、UHF、BS、CS