Benkan pipe fittings featured products
- Benkan Kikoh Welded fitting (white) 90 ° long elbowShape Elbow 90 ° Material PT370 Type Welded pipe fittingfrom S$32.99Min. 2 days
- Benkan Kikoh Welded fitting (black) 90 ° short elbowShape Elbow 90 ° Type Welded pipe fitting Material SGP
- Benkan Kikoh Welded fitting (black) 90 ° long elbowShape Elbow 90 ° Type Welded pipe fitting Material SGP
- MonotaRO Long Nipple Stainless SteelFor piping that allows fluids to pass through. * Please refrain from using it for any other purpose. * The printed stencil may be visible on the stainless steel pipe.Maximum Operating Pressure (MPa) 1 Shape Nipple Type of Thread PT screw Material Stainless steel (SUS304)
- Benkan Kikoh Welded fitting (black) concentric reducer* The outer diameter and inner diameter are shown on the large diameter side.Shape Concentric reducer Type Welded pipe fitting Material SGP
- CK METALS Different diameter elbows Malleable cast iron pipe fittings (black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape Reducing elbowfrom S$3.99Min. 2 days
- CK METALS Black Cast iron joint flange 10KThe material of the CK cast iron joint flange is malleable cast iron (FCMB) or spheroidal graphite cast iron (FCD), which has 1.5 times or more strength compared to gray cast iron (FC), and does not crack.Surface Treatment As-cast Shape Flange Standard JIS B2239 Type of Thread PT screwfrom S$8.99Min. 2 days
- KITZ Cross threaded fittingsStainless steel with excellent corrosion resistance KITZ Stainless steel screwed fittings are made of austenitic (Ni-Cr nickel-chrome) metal with high corrosion resistance. This metal contains several types of steel with different chemical compositions, but the austenitic stainless steel used in ... Read MoreMaterial SCS13A Suitable Fluid Steam, air, gas, oil, pulsating water Type Threaded joint Shape cross
- Benkan Kikoh Welded Pipe Fitting (Black) TeeType Welded pipe fitting Material SGP Shape Tee
- Murabe Flange Weld flange 5KJIS B 2220 / JIS B 2238 compliantNominal Pressure 5K JIS Standard Conforms to JIS B 2220 / JIS B 2238 Shape Flange Material SS400 Type Welded joint
- O.N. INDUSTRIES (ONK) Street elbow Stainless steel threaded fittingRoHS Directive 10 substances Nominal Pressure 10K Type of Thread PT screw Material Stainless steel (SUS304) Shape Street elbow Type Threaded joint
- Murabe Flange Weld flange 10KJIS B 2220 / JIS B 2238 compliantNominal Pressure 10K JIS Standard Conforms to JIS B 2220 / JIS B 2238 Shape Flange Material SS400 Type Welded joint
- KITZ Elbow threaded fittingsStainless steel with excellent corrosion resistance KITZ Stainless steel screwed fittings are made of austenitic (Ni-Cr nickel-chrome) metal with high corrosion resistance. This metal contains several types of steel with different chemical compositions, but the austenitic stainless steel used in ... Read MoreRoHS Directive 10 substances Shape Elbow (90 °) Material SCS13A Suitable Fluid Steam, air, gas, oil, pulsating water Type Threaded joint
- Benkan Kikoh Welded fitting (black) 45 ° long elbowShape Elbow 45 ° Type Welded pipe fitting Material SGP
- CK METALS White Long NippleStandard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.59Min. 2 days
- YODOSHI Stainless Steel Long NippleMaximum Operating Pressure (MPa) 1.0 Shape Nipple RoHS Directive Non regulated Type of Thread PT screw Material Stainless steel (SUS304)
- Hitachi Metals Tee Malleable Cast Iron Pipe Fitting (White)RoHS Directive 10 substances Standard JIS B2301 Type of Thread PT screw Suitable Fluid Steam, air, gas, oil, water Shape Tee
- Mory Industries MS Stainless Steel Coated PipeStainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read MoreFinish # 400 mirror polishing (side view) Specification There is a curing bag