All Category

Bevel box featured products

  1. KBX Bevel Box L Type
    KHK Gears (Kohara Gear Industry) KBX Bevel Box L Type
    Compact: The structure is simple and the case is made of die-cast aluminum. Low noise and high efficiency: Uses a spiral bevel gear made by carburizing and quenching special steel. Free mounting direction: Can be mounted in all directions and is easy to mount. Maintenance-free: Lubricant is shipp... Read More
    from S$199.90
    Min. 2 days
  2. B-BOX BS
    KYOUIKU GEAR MFG B-BOX BS
    from S$179.90
    Min. 2 days
  3. 30°Edged "KITTSAKI"Cutter
    MURATEC-KDS 30°Edged "KITTSAKI"Cutter
    Super sharp angle with a blade cutting edge of 30 ° and a blade angle of 17 °. Film cut, print block copy cut, cutout work, etc.
    Mass (g)  21  Blade Angle (°)  30  Specification  Safety lock mechanism  Color  Silver 
    Rating:
    93%
    from S$5.19
    Min. 2 days
  4. Digital inclinometer
    Shinwa Rules Digital inclinometer
    It is an inclinometer that digitally displays the angle just by placing it. With a 3-sided magnet, you can immediately check the tilt of laboratory equipment and equipment on the spot. Comes with a hold function that is convenient for measuring angles in places where the screen cannot be seen.
    Measuring Range  90 ° x 4 directions (360 °) 
    from S$159.90
    Min. 2 days
  5. Super Magnetic Force Level
    SK (Niigata Seiki) Super Magnetic Force Level
    A strong magnet is attached to the measurement reference surface, which is very convenient for steel frame construction and plant construction. With a protector, it cushions the impact when dropped, prevents damage to building materials, and prevents slipping during work. Convenient for use in da... Read More
    Bubble Tube Sensitivity  0.50mm/m=0.0286°  Attracting Force (N)  Magnet/118  Accuracy  ± 1.50mm/m=0.0859 ° or less 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  6. Digital inclinometer
    STS Digital inclinometer
    The liquid crystal display becomes an LED display, making it easy to read numerical values even in the dark. It is possible to compare and display with other angles by setting an arbitrary angle as the reference 0 °. If the main unit is turned upside down, the numerical value on the digital displ... Read More
    Trusco Part No.  148-7083  Operating Temperature Range  0 ℃ ~ + 40 ℃ non-condensing  Bubble Tube Sensitivity  0.50mm/m=0.0286°  Size (mm)  254×59×28  Mass (g)  390 (including batteries)  Power Supply  2 x AAA batteries  Dust / Water Protection  IP54 equivalent  Bubble Tube Accuracy  ±1.5mm/m=±0.0859°  Operating Humidity Range  70% or less No condensation 
    from S$109.90
    Min. 2 days
  7. Bevel Box
    SK (Niigata Seiki) Bevel Box
    A lightweight and compact digital angle meter. With a magnet that is convenient to use, 0 can be set at any position. You can fix the value with the hold switch. For precision angle measurement used as an angle measurement, assembly, and processing standard for machines, dies, jigs, tools, etc. *... Read More
    Minimum Reading (°)  0.1  Mass (g)  120  Trusco Part No.  362-2444  Main Unit Dimensions, Length x Width x Height H (mm)  51×30×51  Operating Temperature Range (℃)  5~45  Material  Aluminum (Plastic on the front and back)  Power Supply  CR2032 (lithium battery)  Accuracy  Reading / ± 0.2 °  Specification  With bottom magnet  Measuring Range  ±180.0° 
    Rating:
    80%
    from S$189.90
    Min. 2 days
  8. SS-003 Professional Cutter Fine White Blade (Watermark)
    KAI SS-003 Professional Cutter Fine White Blade (Watermark)
    A craftsman's cutter designed for craftsmen to cut wallpaper and flooring. An ultra-slim type cutter with a blade width of 6 mm suitable for work in narrow or hard-to-reach places. Hardened metal guide with durability, antibacterial, rust prevention, and non-adhesive action. A smooth auto-loc... Read More
    Blade Thickness (mm)  0.3  Mass (g)  14  Overall Length (mm)  155  Blade Length (mm)  91.5  Material (Blade)  Carbon tool net  Material (Slider)  Polyacetal, stainless steel  Replacement Blades  SS-50  Material (Tip Holder)  Stainless steel, ABS resin  Color  wine-red 
    from S$6.49
    Min. 2 days
  9. SB Steel Bevel Gear
    KHK Gears (Kohara Gear Industry) SB Steel Bevel Gear
    Tooth Surface Hardness  194HB or less  Pressure Angle (°)  20  Type  Bevel gear  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 3  Material  S45C 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  10. Blue level Pro2 digital dustproof waterproof
    Shinwa Rules Blue level Pro2 digital dustproof waterproof
    Dustproof and waterproof performance IP65 specifications (Dustproof and waterproof performance is only for the digital measurement unit). With a buzzer function that changes the way the sound sounds in three stages depending on the tilt. With horizontal bubble tube cover. With an auto power off f... Read More
    Operating Temperature Range (℃)  -10~50  Bubble Tube Sensitivity  0.35mm/m=0.0201°  Automatic Power Off  About 10 minutes  Dust / Water Protection  IP65 equivalent  Bubble Tube Accuracy  ± 1.0mm / m = ± 0.0573 ° 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  11. Digital Angle Meter Dustproof / Waterproof
    Shinwa Rules Digital Angle Meter Dustproof / Waterproof
    Dustproof and waterproof specifications that can be used even in harsh sites. With IP65 dustproof and waterproof specifications, it can be used for angle measurement in various places. The angle, gradient, and rise are digitally switched and displayed. With a backlight function, it can be used ev... Read More
    Operating Temperature Range (℃)  -10~50  Accuracy  0 ° / 90 °: ± 0.05 °, other: ± 0.15 °  Minimum Reading  0.05°、0.1%、1mm/m  Main Unit Dimensions (mm)  151×60×31  Mass (g)  280 (including battery)  Measuring Range  90 ° x 4 directions (360 °)  Material  ABS resin, aluminum  Automatic Power Off  About 5 minutes  Included Accessories  Holder case  Dust / Water Protection  IP65 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  12. Low-Voltage Acoustic / Light-Emitting Voltage Detector
    HASEGAWA ELECTRIC Low-Voltage Acoustic / Light-Emitting Voltage Detector
    A voltage detector dedicated to low-voltage AC. Built-in original integrated circuit. Ideal for professional use in electrical work. New design with outstanding operability. Uses conductive rubber with no short circuit at the tip. Electroscope can be detected even from the top of the code. Notifi... Read More
    Overall Length (mm)  130  Suitable Battery  2 alkaline button batteries LR44 (1.5V)  Mass (g)  22  Frequency (Hz)  50/60 shared  Operating Voltage Range (V)  AC 50~600  Color (Body)  yellow 
    Rating:
    86%
    from S$45.99
    Min. 2 days
  13. Level meter
    SK (Niigata Seiki) Level meter
    The scale can be read from two directions, front and top. Easy-to-read step scale. Horizontal, vertical and tilt angles can be measured. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if t... Read More
    Angle Measuring Range (°)  0~90  Minimum Reading (°)  Dimension (mm)  95×95×30  Accuracy  ± 0.5 ° (up to ± 5 ° against falling) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  14. Pocket Power Tools
    Nakabayashi Seisakusho Pocket Power Tools
    A mini tool box with a built-in 14 Toku tool that is convenient to carry. Excellent sharpness by hand finish polishing.
    Mass (g)  150 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  15. Clamp L Type Standard
    MonotaRO Clamp L Type Standard
    Since the arm slides up and down, it can be adjusted quickly and tightened. With a rubber hit, it does not damage the object. It can be widely used for factory work, machine work, automobile maintenance, woodworking work, farm equipment repair, carpentry work, etc. * Do not use for anything other... Read More
    Material  # 45 carbon steel (forged)  Material (Main Unit)  # 45 carbon steel (forged)  Dimension A (mm)  15.7  Dimension B (mm)  7.7  Clamping Force (kg)  70  Jaw Depth (mm)  About 80  Type  L clamp/F type clamp 
    Rating:
    84%
    from S$17.99
    Min. 2 days
  16. Aluminum Extrusion 2020 Type Standard
    ACE Aluminum Extrusion 2020 Type Standard
    Mass (kg/m)  0.53  Number of Flutes  1 row groove x 1 row groove  Cross-sectional Area (mm 2 194.7  Frame Width (mm)  20  Size (mm)  20×20  Yield Strength (N/mm2 215 or more  Tensile Strength (N/mm2 245 or more  Type  4-sided groove  Elongation (%)  8 or more  Material (Main Unit)  A6063S-T5  Shape  Square  Surface Treatment (Main Unit)  White anodized 
    Rating:
    66%
    from S$6.79
    Min. 2 days
  17. SW Worm
    KHK Gears (Kohara Gear Industry) SW Worm
    Tooth Surface Hardness  194HB or less  Surface Treatment  Black dyed  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Grade 4  Gear Reference Section  Right angle  Material  S45C  Type  Warm 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  18. Fall Prevention Cord / Safety Cord (with Stainless Steel Wire)
    O.H. Industrial Fall Prevention Cord / Safety Cord (with Stainless Steel Wire)
    Since the stainless wire and urethane cord are integrally molded, the wire does not slip inside and is durable. Since the cord is made of urethane, it has excellent durability and resilience. Since it is a skeleton color, you can see the wire and feel secure. Fall / loss prevention
    Rating:
    84%
    from S$12.99
    Min. 2 days