Bicycle ball bearings featured products
- PMC STD bearing set for stem headIf you feel resistance or rattling in handling, the stem head bearings may be worn or rusted. If you feel something is wrong, we recommend you to replace it as soon as possible. An all-in-one package that includes cones, balls, lace, washers and oil seals.from S$159.90Min. 2 days
- CC Mark (Nikkato) Alumina BallsIt has excellent wear resistance and durability, and is suitable for various crushing and dispersing balls such as natural raw materials, alumina, substrates for electronic components, and sealing materials. General-purpose grade type.Hardness (Hv) 1100 Spiral wear rate (ppm / h) 180 Density (g/cm3) 3.6 Fracture Toughness 3.7MPa√m Hardness HV:9.8GPa(1000kgf/mm2) HRA:87
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUJ2 inch SizeBall bearings are used in rotating parts of automobiles, home appliances, motorcycles, and general machinery. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsHardness HRC 62~67
- FREEBEAR FREE BEAR Press-Molded Product (For Upward)It firmly supports heavy objects with small points on the spherical surface, and realizes the movement of all objects safely and easily in various fields, not to mention production and logistics. Can transport heavy objects with a small amount of force. Achieves labor saving. Smooth transportatio... Read MoreMaterial Steel Specification Upward use
- NTN A Small ball bearingBearings that are shielded on both sides with synthetic rubber, and have excellent dust resistance and low noise. For high-speed rotation that does not require as much dustproof performance as the shield type.Operating Temperature Range -25~120℃ JIS Grade 0 Mass (g) 19.2 Basic Static Load Rating Cor (N) 1960 Outer Diameter D (Φmm) 26 Permissible Speed (min-1) Grease Lubrication 30000 Permissible Speed (min-1) Oil Lubrication 35000 Trusco Part No. 423-5916 Basic Dynamic Load Rating Cr (N) 4550 Width B1 (mm) 8 Inner Diameter d (Φmm) 9 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single rowfrom S$2.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Plastic BallAs a machine assembly partScrews Without insert
- Tokyo Glass Kikai (TGK) Crucible SSA-H B1 Personal onlyCapacity (mL) 30 Outer Diameter (Φmm) 46 Space CC Height (mm) 36 Part No. B1 TGK Part No. 696-30-06-04from S$16.99Min. 2 days
- Nitto Kagaku Pot mill turntableYou can adjust the roller spacing with the handle according to the pot. If you attach the optional safety cover, you can prevent the pot mill from popping out even if it gets stuck during rotation. Also, you can rest assured that your hands will not touch the drive part.Allowable Load (kg) 20 Rotational Speed (min -1 [rpm]) 20~390 Power Supply AC100V、45Wfrom S$3,299.00Min. 2 days
- Nitto Kagaku Rotating mount for testing and researchIt can rotate from a 15 mmΦ test tube to a 100 mmΦ reagent bottle.Applicable Dimensions (mm) (Pot) Φ13-100 Roller Dimensions, Diameter x L (Φmm x mm) 20 x 180 (effective length 168) Dimension (mm) 200×170×138 Rotational Speed (min -1 [rpm]) 20~300 Mass (kg) 3.25 Power Supply AC100V・50/60Hz・6W timer Up to 99 hours 59 minutesfrom S$1,699.00Min. 2 days
- NTN Miniature Bearing SS (Small Ball Bearing / Standard Type) Stainless SteelMiniature ball bearings have a nominal bearing outer diameter of D <9 mm, and small ball bearings have a nominal bearing inner diameter of d <10 mm and a nominal bearing outer diameter of D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of ... Read MoreChamfer Dimension r (mm) (Min) 0.08 JIS Grade 0 Mounting Dimension, Maximum ra (mm) 0.08 Width B (mm) 2.5 Inner Diameter d (Φmm) 3 Mounting Dimension, Minimum da (mm) 3.6 Mounting Dimension, Maximum Da (Φmm) 5.4 Outer Diameter D (Φmm) 6 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single row Flange Without flange Rolling Element Material stainless steel Material (Main Unit) stainless steel
- NSK (Nippon Seiko) Stainless Steel Miniature Bearing ZZ 600 SeriesJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Rolling Element Material Stainless steel Material (Main Unit) Stainless steel
- NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings 6900 Series ZZSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreDimension D2 (Φmm) - Dimension b (mm) - Dimension f (mm) - Dimension rN (mm) - Dimension D1 (Φmm) - Mounting Dimension (Minimum Dx) (Φmm) - Mounting Dimensions (Maximum Cx) (mm) - Dimension r0 (mm) - Dimension a (mm) -
- NSK (Nippon Seiko) Single row deep groove ball bearings Series 6000, open typeSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Mounting Dimensions (Maximum Cx) (mm) - Dimension D2 (Φmm) - Dimension f (mm) - Dimension D1 (Φmm) - Dimension a (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension b (mm) - Dimension r0 (mm) - Dimension rN (mm) -
- NSK (Nippon Seiko) Deep groove ball bearing? 6000 series + open type + CMSymbol of Internal Clearance Preload CM Material (Main Unit) High carbon chromium bearing steel Shield Shape Open typefrom S$3.79Min. 2 days