Bicycle fender featured products
- PALMY Cantilever Pedestal Front CarrierA front carrier that pursues strength, design, functionality, and ease of installation. The original design L-shaped metal fittings can be attached in four ways, and can be attached to most bicycles such as suspension fork trucks and folding bicycles if they have a cantilever pedestal. (Cannot be... Read MoreDimension (mm) (Back) 120 × 80, (Bottom) 130 × 170 Mass (g) 600 Included Accessories Dedicated L-shaped bracket Material Steel
- CAPTAIN STAG Rear Carrier Seat Pin StopperSeat pinned rear carrier with seat pin.Material Iron (chrome plating)
- FLINGER MTB PC Full FenderA full type fender ideal for 26 inch MTB. Compared to the conventional model (compared to SW-816FR), the width of the fender has increased by 10 mm. The main body is made of polycarbonate that is resistant to impact and distortion, and the V-shaped stay that can be firmly fixed is made of stainle... Read MoreSet Contents 1 pair before and after Mass (g) 500 Width (mm) About 60 Material Resin / stainless steel Suitable Size Up to 26 x 2.125 Included Accessories V-type stay, POP OFF
- Asami U-type mudguard stay* Stay only. Fender is not attached.Set Contents 1 pair before and after Included Accessories Mounting bracket Color Stainless steel
- FLINGER Small-Diameter Bicycle PC Full FenderA full-type fender ideal for 20-inch small wheel bikes. It is a wide size with a width of about 50 mm. The main body is made of polycarbonate that is resistant to impact and distortion, and the V-shaped stay that can be firmly fixed is made of stainless steel that is resistant to rust. It also co... Read MoreIncluded Accessories V-type stay, POP OFF Set Contents 1 pair before and after Width (mm) About 50 Mass (g) 365 Material Resin / stainless steel Suitable Size Up to 20 × 1.75 Color Silver
- FLINGER 700C PC Full FenderSet Contents 1 pair before and after Mass (g) 440 Width (mm) About 45 Material Resin / stainless steel Suitable Size Up to 700C x 32 Included Accessories V-type stay, POP OFF
- DAYTONA MOONY Tail LampA lineup of general-purpose tail lamps for uniquely customizing the tail lamp and rear fender area. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we wil... Read MoreSpecification 12V21 / 5W valve included Lens Diameter (Φmm) About 56from S$28.99Min. 2 days
- Zefal PARAGON C40 Front / Rear Fender Set <700C & 28 "/ 40mm> (Black)Applicable tire size 700C&28from S$78.99Min. 2 days
- SHOWA INDUSTRIES Ultra-Wide and Tightly Compatible Stand (With Automatic Lock Mechanism and Assist Mechanism)Super wide stand with ultra-wide design and a sense of stability. An auto-lock mechanism that automatically locks just by standing the stand. A new lock mechanism that can be easily unlocked just by stepping on it. The latest super assist mechanism that allows you to stand with less pedaling forc... Read MoreFinish Chrome-plated
- Shikishima Front and rear mudguard (no stay)* The set includes only before and after the mudguard. Stays are sold separately.Color Silver Material Steel
- OGK Easy to put on and take off basket for ATB & cross bikeIdeal for ATB and cross bikes! Can also be installed on folding cars and compact cars. Newly designed free attachment that can be removed with one touch (handle outer diameter: Φ22.2 to 25.4 mm)Allowable Load (kg) 2 Capacity (L) About 12 Color Black Compatible Handle Outer diameter 22.2 ~ 25.4mm Material Resin
- FLINGER One-touch bracket (handle stem mounting type)A bracket for the stem that is ideal for mounting baskets on small wheel bikes. The angle can be freely adjusted according to the angle of the stem. The basket and special bag can be attached and detached with a single touch. For small wheel bikes and folding bikes with long handle stemsMass (g) 300 Maximum Loading Capacity (kg) 5 Color Black Suitable for Mountable diameter up to Φ25-32mm Material Resin
- GRK 700C aluminum front wheelAluminum hub (100mm width), 36H aluminum rim, stainless spokes, British / US valve specifications * No tires or tubesSize 700C Color Aluminum silver Included Accessories Quick release shaft before-and-after division front wheel
- GRK 700C aluminum rear wheelAluminum hub (135mm width), 36H aluminum rim, stainless spokes, British / US valve specifications * No tires or tubesSize 700C Color Aluminum silver Included Accessories Quick release shaft before-and-after division Rear wheel
- FLINGER PC short fender for MTBA short type fender that is ideal for 26-inch MTBs. Compared to the conventional model (compared to SW-816FR), the width of the fender has increased by 10 mm. The body is made of polycarbonate, which is resistant to impact and distortion, and the stay is made of stainless steel, which is resistan... Read MoreMass (g) 410 Width (mm) About 60 Included Accessories RUBBER BAND、POP OFF Material Resin / stainless steel Suitable Size Up to 26 x 2.125
- Ohtsu chemical Urethane SheetEconomical, heat resistant, water resistant, oil resistant, acid resistant, alkaline resistant, weather resistant, aging resistant Rubber plates, round bars, square bars, pipes, packing, skid liners, solid tires, rollers, anvils, pulleysHeat resistance (use limit) temperature (℃) -10~90 Embrittlement Point (℃) -20 Specific Gravity 1.13 300% Modulus (MPa [kgf/cm 2]) 16.2[165] Tensile Strength (MPa [kgf/cm2]) 29.4[300] Compression Set (%) 36 Rebound Resilience (%) 43 Elongation at Break (%) 450 Tear Strength (KN [kgf/cm]) 69[70] 100% Modulus (MPa [kgf/cm 2]) 8.0[82] Hardness (JIS A) 90 Type Cutting board Material Urethane hardness 90