Bicycle flag featured products
- YUTAKA MAKE Safety indication flag Rope setThe sign rope has a triangular flag. 5 pieces are attached with 2m from both ends and 1.5m between flags. Ideal for alerting, alerting, ensuring safety, and encouraging environmental improvement. * Do not use near fire. This product is not subject to the Fire and Disaster Management Agency or oth... Read MoreRope Length (m) 10 Dimension (mm) 240×290 Dimensions, Height x Width (mm) 290×240 Mass (g/set) 342 Suitable Rope Diameter (Φmm) 9 Number of Page Flag / 5 pieces Sign Meaning Plain
- TOP KOGYO Safety codeSince there is no wire in the core of the cord part, the impact is absorbed when the tool is dropped, and the burden on the waist is small. The cord part uses Nisshinbo's Mobilon (R), which is light and has high resilience, so it is easy to handle and you can work lightly. It has high cold re... Read MoreMaximum Working Load (kg) 1 or less Mass (g) 61 Color Red Natural Length (mm) About 490 Nylon Cord Diameter (Φmm) 4from S$28.99Min. 2 days
- Ishihashi Seiko Extra Masamune DrillSince the tip is cross-thinned, there is no need for a punch, and it bites quickly and has excellent sharpness. Work Material: From general steel to stainless steel.Material High speed steel (HSS)
- X-EUROPE U-shaped lockBasic U-shaped lock.Inner Dimensions (mm) 107 Dimension (mm) 180×245 Included Accessories 3 keys Color Black Material Iron + PVC
- MOTOKOMA Measuring Tape HolderTo prevent the combe from falling. The wire can be stored even after the comb is removed, so it does not get in the way. * There is a limit to the load capacity, so please read the instructions carefully before using.Material Belt stop spring: SKS (cation coating) Material (Wire Part) Hard wire Material (Main Unit) Iron (chrome plating) Material (Catch) Zinc alloyfrom S$15.99Min. 2 days
- Nisshin Rubber Hyper V # 2000 Safety Sneakers (String / JSAA B Type Certified)Equipped with Hyper V sole with excellent oil resistance and anti-slip cushioning JSAA Class B compliant safety High anti-slip performance, effective for work in slippery places such as water and oil! Stylish design, using mesh material that is hard to get stuffy on the upper Lightweight Even if ... Read MoreFoot Width 3E Standard Mass (grams per one foot) Approx. 340 (26.0) Function Hyper V sole (slip and oil resistant) Shape Low cut Material (Sole) Rubber bottom Instep Type String type Material (Upper) Synthetic fiber and synthetic leather
- TOYO SAFETY Helmet Mounting Lens No.1400Cuts harmful UV rays by 99.999%! The type of hat does not matter. Just plug it into the eaves of your helmet or hat. Earl shape with a wide field of view. The lens is made of distortion-free polycarbonate resin. It is hard to be scratched by the special hard coating process. Protects your eyes fr... Read MoreUV Transmittance (%) 0.0003 or less Standard Mass (g) 85 Feature Can be used with glasses Material (Lens) Polycarbonate lens Function UV cut
- Kuraray Kuraflex Stretch Mask Made in Japan● It is a mask with excellent breathability and a nose bridge that makes it difficult for the glasses to become cloudy. ● Disposable and hygienic. ● Resin (polyethylene) is used as the material for the nose bridge. ● Since no metal is used, it saves the trouble of separate disposal. ● It is a hig... Read MoreQuantity (Sheets) 100 Dimension (mm) 175×90 Structure 2 layers String Type Ear Loop Country of Origin Japan Shape Pleated type Type Simple mask Color White
- OHTSUKA BRUSH MFG. Dust Shut W Mask (for Deodorant and Dustproof)You can freely adjust the length of the simple mask rubber belt containing dustproof activated charcoal that is light and soft and fits softly on the face.Quantity (Sheets) 12 Shape Cup type Type Simple mask String Type Mask type Material Tri-cotton polyurethane Specification With activated carbon
- YUTAKA MAKE PP track ropeAn inexpensive and tensile-strength rope. Tightening trucks, etc. * As a drawback, it is the most vulnerable to ultraviolet rays among synthetic fiber ropes, and the surface will eventually deteriorate in the sun, so store it in the shade.Material Polypropylene
- KUS Marking rope (tiger rope)Rope Length (m) 100 Material Polyethylene