All Category

Bicycle gloves featured products

  1. Non-slip Light P Handle Magic
    Penguinace Non-slip Light P Handle Magic
    A newly developed P pattern is used on the palm to achieve a high level of balance between strong grip and durability like a tire, and suppleness that fits to the fingertips. In addition, the back of the hand uses a moisture-absorbing and quick-drying material, Toray's field sensor. You can u... Read More
    Cuff Specifications  Hook-and-loop type  Material (Palm Side)  Polyurethane  Material  Polyurethane, nylon, polyester  Function  Quick drying and durability 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  2. Mechanic glove
    Park Tool Mechanic glove
    Mechanic gloves with the Park Tool logo color. Since the knuckles are processed to be easy to bend, the gloves are sturdy yet easy to work with. Supports smartphone operation.
    Function  Smartphone support 
    from S$59.99
    Min. 2 days
  3. Professional maintenance stand for electric assist bicycles
    SHOWA INDUSTRIES Professional maintenance stand for electric assist bicycles
    A maintenance stand designed with an emphasis on strength and durability, which can be used by hooking it on a saddle or frame. A heavy iron plate is used for the base part, and the stability is also excellent. Casters are attached for easy movement.
    Mass (kg)  12  Allowable Load (kg)  60  Color (Body)  Zinc plating 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  4. Jute Hemp
    YUTAKA MAKE Jute Hemp
    It is easy to tie with natural fibers and returns to the soil. For agriculture and horticulture, general packaging, etc.
    Material  hemp 
    Rating:
    80%
    from S$5.99
    Min. 2 days
  5. Mechanic Gloves
    ATOM Mechanic Gloves
    It is light and durable, and has excellent fit and grip. Breathable material is used for the finger crotch. Maintenance work for machinery and equipment and automobiles.
    Color  Navy  Quantity per Package (Pair)  Thickness (mm)  Function  Lightweight and breathable 
    Rating:
    76%
    from S$28.99
    Min. 2 days
  6. Cold protection gloves Dairobe 102F-BK
    Diamond rubber Cold protection gloves Dairobe 102F-BK
    The long-selling 102 fastener type is now available in black. It is soft even at -60 ° C while maintaining its cold protection and durability. The zipper opens the cuffs wide, making it easy to insert the sleeves of the jumper to prevent snow and wind from entering! Particley non-slip provides hi... Read More
    Cold resistant temperature (℃)  -60  Quantity per Package (Pair)  Thickness (mm)  2.4  Color  Black  Material  Table: Polyurethane 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  7. Rough Work Gloves
    ROUGH and ROAD Rough Work Gloves
    A thin nylon glove with anti-slip treatment only on the flat side. Since the instep side has excellent breathability, it can be used comfortably inside the handle cover, which is easily stuffy, and during summer maintenance. Work gloves that are active throughout the year.
    Color  BK 
    from S$16.99
    Min. 2 days
  8. Green master short type
    ATOM Green master short type
    Uses synthetic rubber that is light and has good elasticity. These boots are soft and easy to put on and take off. The flat sole without heels makes it difficult for marks (holes) to remain on the scaffolding. The original sole design is adopted, and it is designed to be non-slip. The fragile toe... Read More
    Length (cm)  18.6 ± 0.3 (L size)  Standard Mass (grams per one foot)  362.5 ± 15 (L size)  Foot Width  3E  Type of Shoes  Boots  Shape  Middle cut  Material (Sole)  Natural rubber  Material (Toe Protector)  None  Material (Upper)  SBR, nylon, polyester, polyurethane  Type  Work shoes 
    Rating:
    85%
    from S$64.99
    Min. 2 days
  9. Hemp String
    SANYU Hemp String
    Made of natural fiber, it is an eco-friendly product. Reduce to soil. Cohesion of agricultural products, orchard attraction and cohesion, interior, handicraft, etc.
    Thickness (Diameter in Φmm)  About 2 to 2.5  Material  Jute 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  10. TVC-201 Micro Leather Gloves Lined
    TVC TVC-201 Micro Leather Gloves Lined
    A feeling of exhilaration using Marvas fabric (sweat remover). Reinforced palm PU for strength and non-slip. Carabiner hook can be attached.
    Quantity per Package (Pair)  Material  Polyurethane, polyester mesh, etc.  Function  Toughness 
    Rating:
    89%
    from S$18.99
    Min. 2 days
  11. GKC-004 Anti Vibe Cycling Glove Canopus
    KOMINE GKC-004 Anti Vibe Cycling Glove Canopus
    The visible gel pad absorbs vibrations and shocks from the handle and also has breathability, so comfort is also improved. Three-dimensional cutting and elastic material are used to further enhance comfort.
    Function  3D cutting to enhance mobility  Material  Polyester, nylon, lycra, suede, gel 
    from S$39.99
    Min. 2 days
  12. Steel Heavy Duty Work Stand
    MINOURA Steel Heavy Duty Work Stand
    It is designed for indoor use. The frame is made entirely of iron for solid stability. In addition, the legs can be squeezed by lifting the main body in consideration of storage when not needed. The height of the clamp is fixed at 1.41m from the floor. The bike can be clamped to the seatpost or t... Read More
    Installation Dimensions, Width W x Depth D (mm)  660×600  Mass (kg)  8.0 (including parts pan)  Height (mm)  Clamp/1410 (fixed)  Color  Gray  Material  Iron  Allowable Load (kg)  up to 30 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  13. Agricultural Women Gloves
    TOWA CORPORATION Agricultural Women Gloves
    By using special fiber that is hard to get stuffy, it absorbs and releases moisture, and the smooth feeling continues. Conductive fibers are used for the thumb, index finger, and middle finger so that the smartphone can be used even with gloves on. With a total length of about 50 cm, it can also ... Read More
    Quantity per Package (Pair)  Gauge No.  13  Palm Circumference (cm)  15  Mass (g)  39  Overall Length (cm)  51  Middle Finger Length (cm)  7.1  Thickness (mm)  About 0.75  Function  Breathable  Size  Free  Material  Nylon, polyester 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  14. High Grip Gloves
    TRUSCO High Grip Gloves
    It is light and durable, and has excellent fit and grip. Uses a knitted fabric with good breathability (instep). Reinforcement is added to the fingertips to prevent tearing. Architecture, civil engineering, steel, machinery, landscaping, wiring. Maintenance work for automobiles and motorcycles. D... Read More
    Quantity per Package (Pair)  Thickness (mm)  1.1 (grip part)  Cuff Specifications  Hook-and-loop type  Finish Processing  Instep knit  Function  Lightweight and breathable  Palm Layer  With fingertip reinforcement 
    Rating:
    73%
    from S$33.99
    Min. 2 days
  15. Fit Glove
    SHOWA GLOVE Fit Glove
    Low dust generation gloves that generate almost no dust from the gloves themselves. Has excellent elasticity and breathability. It fits up to your fingertips and is suitable for detailed work. It is overlocked to prevent fraying and can be used repeatedly by washing. Light electrical, precision, ... Read More
    Thickness (mm)  0.6  Quantity per Package (Pair)  10  Gauge No.  13  Function  Elasticity and breathability  Material  Nylon  Color  White 
    Rating:
    84%
    from S$33.99
    Min. 2 days
  16. Palm Fit Gloves
    SHOWA GLOVE Palm Fit Gloves
    Low dust generation gloves using long fiber wooly nylon thread. Urethane resin is coated on the palm side, which has an excellent anti-slip effect, fits perfectly on the hand, and is suitable for fine work. Electrical and electronic parts manufacturing industry, machine industry, automobile-relat... Read More
    Thickness (mm)  0.7  Gauge No.  13  Material (Fiber Part)  Nylon, Polyester, etc.  Material (Plastic Part)  Polyurethane  Palm Width (cm)  Finger Gusset 
    Rating:
    88%
    from S$4.79
    Min. 2 days

Other Related Pages