All Category

Bicycle hubs featured products

  1. HB-RS770 12mm E Thru Axle Center Lock
    SHIMANO HB-RS770 12mm E Thru Axle Center Lock
    Shimano --Front Hub --Center Lock --Disc Brake --100x12mm E-Through Axle For bicycles with E-through disc brakes, the RS770 front hub combines good looks with high quality performance. Higher rigidity. Stability has been further improved. Easy to maintain and set up. Model number: HB-RS770 Series... Read More
    Mass (g)  125  Installation  12mm + E-through  Bearing  Bearing + cone: CBN, bearing + cup: CBN  Color  Black / silver  Brake  Center lock disc brake  Dimension (mm)  OLD:100 
    from S$179.90
    Min. 2 days
  2. Rear hub stand (for 29 inch)
    MINOURA Rear hub stand (for 29 inch)
    A rear hub stand for 29 inches. (Compatible with 700C to 29 inches) It is a type of stand that holds the rear wheel hub shaft from the left and right and lifts the rear wheel to stand on its own. The coupling on the quick lever side (left side) can be rotated freely, and the quick release lever c... Read More
    Applicable wheel diameter  125mm for road to 145mm hub for MTB  Mass (g)  720  Color  Black  Material  Steel 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  3. Bicycle stand
    SHOWA INDUSTRIES Bicycle stand
    A sports bike stand that can be used by hooking it on the saddle frame. It is ideal as a daily stand because you can easily park your bicycle just by hooking it on the saddle. Regardless of the shape and material of the seat pillar and frame, it can be used even with the wheels removed, expanding... Read More
    Mass (kg)  Height (mm)  About 1090  Allowable Load (kg)  About 20  Material  Steel 
    Rating:
    92%
    from S$47.99
    Min. 2 days
  4. Rear freehub FH-RS400
    SHIMANO Rear freehub FH-RS400
    Excellent durability Smooth rotation Adjustable bearing system (cup & cone)
    Specification  (Applicable rear speed) 10/11 speed  Dimension (mm)  (OLD)130  Shaft Length (mm)  141、(QR)163  Number of Spokes  32H  Type  Rim brake 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  5. ULTEGRA Front Derailleur (Brazed-on Mount) 2x11-speed
    SHIMANO ULTEGRA Front Derailleur (Brazed-on Mount) 2x11-speed
    Shimano Ultegra FD-R8000 Directly attached 2 × 11S Front derailleur When using as a band type, please use SM-AD91.
    from S$96.99
    Min. 2 days
  6. Rear Hub Fixed Stand
    MINOURA Rear Hub Fixed Stand
    A standard stand that sandwiches the rear axle from the left and right. The most commonly seen type of stand that holds the rear wheel hub shaft from the left and right to lift the rear wheel and make it stand on its own. The main body is made of iron pipe, and its elasticity is used to firmly sa... Read More
    Mass (kg)  0.7  Suitable Size  20.26 inch / 700C  Storage Dimensions, L x W x H (mm)  420×305×40  Color  Black  Material  Iron  Dimensions (H x W x D) (mm)  When deployed / 380 × 305 × 285 
    Rating:
    94%
    from S$33.99
    Min. 2 days
  7. Steel Heavy Duty Work Stand
    MINOURA Steel Heavy Duty Work Stand
    It is designed for indoor use. The frame is made entirely of iron for solid stability. In addition, the legs can be squeezed by lifting the main body in consideration of storage when not needed. The height of the clamp is fixed at 1.41m from the floor. The bike can be clamped to the seatpost or t... Read More
    Installation Dimensions, Width W x Depth D (mm)  660×600  Mass (kg)  8.0 (including parts pan)  Height (mm)  Clamp/1410 (fixed)  Color  Gray  Material  Iron  Allowable Load (kg)  up to 30 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  8. Ultegra FD-R8000 Band Type Φ34.9mm 2 X 11-Stage Front Derailleur
    SHIMANO Ultegra FD-R8000 Band Type Φ34.9mm 2 X 11-Stage Front Derailleur
    Shimano FD-R8000 Band type Φ34.9mm 2 × 11S Front derailleur
    from S$109.90
    Min. 2 days
  9. CS-HG400-9 9-speed 11-13-15-17-20-23-26-30-34T
    SHIMANO CS-HG400-9 9-speed 11-13-15-17-20-23-26-30-34T
    Rating:
    100%
    from S$42.99
    Min. 2 days
  10. Professional maintenance stand for electric assist bicycles
    SHOWA INDUSTRIES Professional maintenance stand for electric assist bicycles
    A maintenance stand designed with an emphasis on strength and durability, which can be used by hooking it on a saddle or frame. A heavy iron plate is used for the base part, and the stability is also excellent. Casters are attached for easy movement.
    Mass (kg)  12  Allowable Load (kg)  60  Color (Body)  Zinc plating 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  11. RD1-X66S-C Aluminum Cage / 16T & 16T / Steel Ball Bearing
    RIDEA RD1-X66S-C Aluminum Cage / 16T & 16T / Steel Ball Bearing
    Larger diameter rear derailleur. Reduces chain inertia loss and improves output efficiency. Achieves smoother rotation by reducing the friction of the chain. Reliable cage structure with high rigidity. Smoothly supports quick shifting. Reduces noise. Power that can be demonstrated stably. Can be ... Read More
    Number of Teeth  16T&16T 
    from S$359.90
    Min. 2 days
  12. Ultegra ST-R8000 Left lever only 2S dual control lever
    SHIMANO Ultegra ST-R8000 Left lever only 2S dual control lever
    from S$329.90
    Min. 2 days
  13. RD6-C38FC-C Carbon cage / 13T & 18T / Full ceramic bearing
    RIDEA RD6-C38FC-C Carbon cage / 13T & 18T / Full ceramic bearing
    Larger diameter of the rear derailleur Reduces inertial loss of the chain and improves output efficiency Highly rigid and reliable cage structure Excellent accuracy and smoothness during shifting, and smoothly supports quick shifting Reduces friction on the chain Smooth Power that reduces rotatio... Read More
    Number of Teeth  13T&18T 
    from S$499.90
    Min. 2 days
  14. ULTEGRA ST-R8025 Dual control lever (short) Right lever only 11 steps Hydraulic / Cable / Hose / Oil sold separately. Disc brake compatible (short reach type)
    SHIMANO ULTEGRA ST-R8025 Dual control lever (short) Right lever only 11 steps Hydraulic / Cable / Hose / Oil sold separately. Disc brake compatible (short reach type)
    Ultegra Dual Control Lever ST-R8025 Left Lever Only 2 Steps Hydraulic Small Lever Size and New Position Design Lever contour for small hand cyclists Review the design of the interior shifting unit New shape that is easy to operate even for riders with small hands Quick and intuitive rear shifting... Read More
    from S$479.90
    Min. 2 days
  15. Ultegra ST-R8025 Dual Control Levers (Short) Left Lever only 2-Stage Hydraulic / Cable / Hose / Oil Are Sold Separately. Compatible with Disc Brakes (Short Reach Type)
    SHIMANO Ultegra ST-R8025 Dual Control Levers (Short) Left Lever only 2-Stage Hydraulic / Cable / Hose / Oil Are Sold Separately. Compatible with Disc Brakes (Short Reach Type)
    Ultegra Dual Control Lever ST-R8025 Left Lever Only 2 Steps Hydraulic Small Lever Size and New Position Design Lever contour for small hand cyclists Review the design of the interior shifting unit New shape that is easy to operate even for riders with small hands Quick and intuitive rear shifting... Read More
    from S$479.90
    Min. 2 days