All Category

Bicycle nuts featured products

  1. Lock nut normal key 21H
    Hide Fujita Nut Co., Ltd. Lock nut normal key 21H
    Thread Diameter (mm)  12  Width Across Flats (mm)  21  Overall Length (mm)  31  Set Contents  4 lock nuts, 1 key  Type  Bag  Material  Steel 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  2. Light alloy lock Normal key Cap nut type 21H
    Hide Fujita Nut Co., Ltd. Light alloy lock Normal key Cap nut type 21H
    Thread Diameter (mm)  12  Width Across Flats (mm)  21  Overall Length (mm)  34  Set Contents  4 lock nuts, 1 key  Material  Aluminum alloy 
    Rating:
    20%
    from S$26.99
    Min. 2 days
  3. Cap Nut
    TIPTOP Cap Nut
    Thread Diameter (mm)  12  Overall Length (mm)  31  Type  Bag  Surface Treatment  Chrome-plated  Material  Steel 
    Rating:
    88%
    from S$28.99
    Min. 2 days
  4. TIPTOP short nut
    TIPTOP TIPTOP short nut
    TIPTOP brand short bag nut.
    Thread Diameter (mm)  12  Overall Length (mm)  23.5  Taper  60°  Type  Bag  Surface Treatment  Chrome-plated  Material  Steel 
    Rating:
    84%
    from S$31.99
    Min. 2 days
  5. LUG NUT MAG TYPE M12XP1.5 21HEX
    KYO-EI LUG NUT MAG TYPE M12XP1.5 21HEX
    Recommended for genuine aluminum flat seats such as Toyota Prius and Aqua. * Only for flat seats with a shank diameter of Φ18.5mm and genuine Toyota aluminum wheels. * Lexus LS, Land Cruiser 100 and 200 series cannot be installed because the screw size is M14 x P1.5.
    Width Across Flats (mm)  21HEX  Washer outer diameter (mm)  Φ30  Size  M12×P1.5 
    Rating:
    70%
    from S$6.29
    Min. 2 days
  6. Lug Nut 19HEX Bag
    KYO-EI Lug Nut 19HEX Bag
    Hex shaft width across flats (mm)  19 
    Rating:
    94%
    from S$22.99
    Min. 2 days
  7. Wheel nut (cap nut)
    MonotaRO Wheel nut (cap nut)
    It is a bag type wheel nut. Since it is chrome-plated, it does not rust easily and is durable. For replacing wheel nuts * In winter (especially in snowy countries), calcium chloride is sprayed on the road surface to prevent freezing, which makes it easier to rust. It is important to wash with wat... Read More
    Thread Diameter (mm)  12  Overall Length (mm)  31  Shape  60 ° taper  Type  Bag type  Surface Treatment  Chrome-plated  Material  Steel 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  8. Alkaline Battery Single Type
    maxell Alkaline Battery Single Type
    Shrink pack Large current, suitable for continuous use. Excellent liquid leakage resistance and storage stability. Uses 0 mercury and 0 cadmium
    Voltage (V)  1.5  Diameter x Length L (Φmm x mm)  34.2×61.5  Quantity per Set (pieces)  4 pieces  Act on Promoting Green Procurement  Conformity  Type  Single 1 type 
    Rating:
    89%
    from S$7.99
    Min. 2 days
  9. Alkaline Battery Voltage AAA
    maxell Alkaline Battery Voltage AAA
    Compensation for liquid leakage for 10 years from single 1 type to AAA type! Liquid leakage prevention design using patented zinc alloy. Long-lasting triple power of "instantaneous power", "large horsepower" and "endurance". Demonstrates its power in digital cameras,... Read More
    Act on Promoting Green Procurement  Conformity 
    Rating:
    89%
    from S$6.49
    Min. 2 days
  10. Hard Lock Bearing Nut
    HARDLOCK Industry Hard Lock Bearing Nut
    A lock nut for bearings that is not affected by vibration caused by high-speed rotation or impact caused by forward / reverse rotation. It does not require shaft keyway processing and toothed washers and is a substitute. Loosening prevention for bearings such as high-speed rotation and forward / ... Read More
    Strength Classification  Class4  Type  Lock nut  Surface Treatment  Manganese phosphate treatment  Shape  Round type 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  11. Magnet Drain Bolt
    KYO-EI Magnet Drain Bolt
    A magnet 5 mm protruding type that strongly adsorbs iron powder. Excellent durability! The material of the bolt is aluminum light alloy (7075-T6). Washers are packages that each automobile manufacturer chooses. * Compatible models are for reference only, so please check the size and shape of the ... Read More
    Width Across Flats (mm)  14HEX 
    Rating:
    100%
    from S$22.99
    Min. 2 days