Bicycle pump featured products
- Panaracer Foot Pump SA large and easy-to-read foot pump with an air pressure gauge. SG (Product Safety Association) standard product. Compatible with British, American and Presta valves. With adapter for balls and floats.Dimensions, Width W x Depth D x Height H (mm) 170×130×245 Hose Length (mm) 400 Maximum pressure (kPa) 500 Mass (g) About 680 Standard SG compliant product
- PALMY Steel Pump with TankSG standard product Steel floor pump for English valve and Schrader valve Retractable foot pedal with tank for easy air fillingColor Black Applicable tire valve UK, US
- Panaracer Panaracer plastic pumpLightweight resin floor pump. A light and easy-to-use floor pump that enables even lighter pumping than before. UK / US / French valve compatible base, with adapter for balls / floats Maximum air pressure 7 atm. Plastic pumpColor Black Applicable tire valve English, American, Frenchfrom S$32.99Min. 2 days
- FURUPLA Diamond pump (with accumulator)Light and durable. Convenient to carry. Excellent durability without rust. Widely used with an adapter. It can be easily pressurized to high pressure. With an accumulator that reduces pressurization. For bicycles (American style), motorcycles, and automobiles. For leisure goods. For ball games. F... Read MoreMaximum pressure (kPa) 1000 Specification 5 types of adapters Hose Length (cm) 60 Mass (g) 600 Height (mm) 640 Applicable tire valve American style
- Panaracer Mini floor pumpA compact floor pump with a lightweight and compact aluminum body with a foot step. Compatible with British, American and Presta valves. With frame attachment and ball / float adapter.Suitable Air Pressure (kPa) (Maximum) 700-800kPa Air pressure 100PSI~116PSI Hose Length (mm) 250 Overall Length (mm) 340 Maximum pressure (kPa) 800 Color Silver
- Panaracer Resin floor pump LD8 English/US/France compatibleIntroducing a pump that can be used in the UK, US, and France without the need for any adapters or clips! Resin floor pump with excellent cost performance Resin floor pump Upper limit of filling pressure 700kPa (English 500kPa) UK / US / France support
- Panaracer Easy pumpA light and easy-to-use floor pump that enables even lighter pumping than before. Includes English / American / French valve compatible base, ball / floating ring adapter.Mass (g) 566 Height (mm) 590 Hose Length (mm) 600 Maximum pressure (kPa) 700
- EARTH MAN S-Link 14.4V Handy Air Pump AP-144LiAWith LED light, with set pressure auto stop function, easy-to-read digital display For inflating tires, balls, vinyl products, etc. of automobiles and bicyclesMass (kg) 0.7 (without battery) Output Current (A) 1 Battery Capacity (Ah) 1.5 Power Input (V) 14.4 Battery Voltage (V) 14.4 Main Unit Dimensions, Length L x Width W x Height H (mm) 195 x 70 x 220 (without battery) Set pressure (kPa) 30~1100 Rated Frequency (Hz) 50/60 Hose Length (mm) 500 Rated Voltage (V) AC100 Cable Length (m) About 1.8 Continuous Operating Time (minutes) About 15 Charging Time (minutes) About 70 Motor Voltage (V) DC14.4 Output Voltage (V) DC5, battery: DC14.4 Battery Lithium ion battery Type only a main part
- SAGISAKA High Pressure Tank Pump SGWith a built-in 300cc large-capacity tank, pumping is light and air can easily enter. An English / American / French valve compatible pump.Color Black Type For bicyclesfrom S$24.99Min. 2 days
- Panaracer Aluminum Compact Floor PumpA pump that can be used in the UK, US, and France without the need for any adapters or clips. Resin floor pump with excellent cost performance. Can be used with all three valves. Upper limit of filling pressure 700kPa (English 500kPa)Maximum pressure (kPa) 700 Color Silverfrom S$24.99Min. 2 days