Bicycle rear box featured products
- FLINGER Resin rear boxA resin rear box for bicycles that is recommended for storing helmets and rain gear. Designed with a lid to prevent rain from entering the box. Since the lid can be locked by installing a simple cylinder lock, it helps prevent theft of cargo. The logo on the back of the trunk is a reflector stick... Read MoreHeight (mm) 200~190 Mass (g) 500 Capacity (L) About 10 Material Resin
- LEAD (LEAD Industry) HEMEL H-1001A Rear boxA 35-liter large-capacity rear box that can easily accommodate the full face The full face can be stored while standing, and it is also possible to store gloves and pouches. The box can be removed and carried by unlocking the key lock and pulling the lever. A model equipped with a large reflector... Read MoreCapacity (L) 35 Material ABS Color Black Size (mm) Width: 415 x Height: 310 x Depth: 400
- MAD MAX Rear carrierLet's 2 (CA1PA) type Rear carrier ■ Genuine replica parts ■ For Let's (CA1PA) * Not compatible with Let's 2 (CA1PA) [22 type]. * Cannot be installed on vehicles with a fuel filler port behind the seat. ※Precautions※ ● Since it is imported from overseas, there may be some small scratc... Read MoreMaterial Steel
- unicar industries Rear box for motorcycleA tail box full-face helmet for touring to city use can be stored. (It may not fit depending on the shape of the helmet.) Equipped with a reflector that also considers the safety of night driving The box body is a tough suitcase-like structure * Unpainted black has no surface treatment, so the su... Read MoreIncluded Accessories 2 keys Maximum Loading Capacity (kg) 3
- GRK Luggage BOX(Cargo)A rear box with a lock that is highly versatile from bikes to bicycles. (When attaching to a bicycle, it can be attached by combining it with the dedicated "subcarrier for packing box (sold separately)".) High reliability has been ensured by upgrading the lock body compared to conventio... Read MoreColor Black Included Accessories Mounting bracket Finish Processing Powder coating Material Steel
- COOCASE S28 VIVO BasicThe top cover can be opened and the base plate can be attached and detached with one finger with a single push button. Equipped with a urethane weather strip that enhances waterproof and dustproof properties. With a side arm that keeps the fully open state.Capacity (L) 28 Color Unpainted black Dimensions (Length L x Width W x Height H) (mm) 395×393×299
- wellgo Touring PedalMass (g) 385 Dimension (mm) 98×63×27 Material Aluminum Color Silver Specification With reflector Bearing ball Spindle boron
- FLINGER Trunk boxA compact trunk box with a rounded design that holds your luggage securely. With a key lock system, the top lid can be firmly fixed with a key lock and left and right hook systems. With a handlebar whose handle is covered with soft TPR material, it is convenient to remove and carry. Comes with a ... Read MoreMass (g) 1100 (excluding carrier) Color Black Included Accessories SW-CR111 (carrier) Maximum Loading Capacity (kg) Up to 10
- CIONLLI 664-1 Direct saddle664 Saddle base spring is blown off and the height is lowered by 4 to 5 cm by directly equipping the seatpost. The saddle saddle and seatpost pedestal are greatly reinforced to ensure strength. Side protector equipment to prevent the saddle from being damaged or torn when it falls. The side prote... Read MoreWidth (mm) 210 Dimensions, Width x Depth x Thickness (mm) 210×250×85 Length (mm) 250 Mass (g) 850 Material Resin / steel Applicable post diameter (Φmm) Φ25.4×250
- Meiho Kagaku Bucket mouseSturdy design that can be used as a stepping stone even when sitting. It is safe to put heavy luggage. Easy to put in and out with W open (double door). Power tools can be stored in the main body, and an impact driver, etc. can be stored in the middle plate. With tool holders and attachments on b... Read MoreTensile Strength (N) (Handle) 1754.2 Capacity (L) 35 Mass (g) 3650 Body dimensions (mm) 410×240×280 Load capacity (N) 5056.8 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 540×340×350 Cylinder Lock (Sold Separately) Cannot be mounted Material Impact resistant copolymer (PP)
- CAPTAIN STAG Multi Rear Luggage CarrierFor seatposts. Compatible with Φ25.4 to 28.0 mm. You can adjust the position of the seat surface.Mass (g) 673 Width W x Overall Length (mm) 120×335 Allowable Load (kg) 10
- SHOWA INDUSTRIES Bicycle side bag holderA side sub-carrier that can be loaded with a handbag upright. Compatible with 26-inch and larger cross bikes and city cycles equipped with a rear carrier. Can be installed on either the left or right side. Comes with a rubber band for fixing luggage. The included rubber band neatly stores the par... Read MoreLoading Container Dimensions (mm) 400×300×150 Maximum Load (kg) 5 Mass (g) 860 Color Black Material Steel Included Accessories rubber band
- NTN Pillow Type Unit Lubrication TypeThis is a typical type of bearing unit, and is equivalent to a combination of a widely used plummer block, an automatically widely used plummer block, and a self-aligning ball bearing. It can be easily tightened by simply tightening it, and is most often used in transmission devices and general m... Read MoreShaft Hole Type Cylindrical hole type (with set screw) Shape Pillow unit
- NTB Throttle CableCompatible with a wide range of vehicles from scooters to large vehicles * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- MKS (Mikashima) Sports pedalWhen the reflector is removed, a toe clip can be attached. Double-sided stepping.Mass (g) 259 Dimension (mm) 95×72 Color Black Material PP
- TAKEGAWA Universal holderA tool used to prevent the rotation of flywheels, clutches, pulleys, etc.Pin Diameter (Φmm) (Fixed) 5, 9 Hole Spacing (mm) (Pin hole distance) 22-200 Pin Length (mm) 5Φ:5、9Φ:6