Bicycle repair stand featured products
- MINOURA Steel Heavy Duty Work StandIt is designed for indoor use. The frame is made entirely of iron for solid stability. In addition, the legs can be squeezed by lifting the main body in consideration of storage when not needed. The height of the clamp is fixed at 1.41m from the floor. The bike can be clamped to the seatpost or t... Read MoreInstallation Dimensions, Width W x Depth D (mm) 660×600 Mass (kg) 8.0 (including parts pan) Height (mm) Clamp/1410 (fixed) Color Gray Material Iron Allowable Load (kg) up to 30
- SHOWA INDUSTRIES Professional maintenance stand for electric assist bicyclesA maintenance stand designed with an emphasis on strength and durability, which can be used by hooking it on a saddle or frame. A heavy iron plate is used for the base part, and the stability is also excellent. Casters are attached for easy movement.Mass (kg) 12 Allowable Load (kg) 60 Color (Body) Zinc plating
- SHOWA INDUSTRIES Bicycle standA sports bike stand that can be used by hooking it on the saddle frame. It is ideal as a daily stand because you can easily park your bicycle just by hooking it on the saddle. Regardless of the shape and material of the seat pillar and frame, it can be used even with the wheels removed, expanding... Read MoreMass (kg) 2 Height (mm) About 1090 Allowable Load (kg) About 20 Material Steel
- UNIOR Repair stand (PRO SHOP CLAMP)A foldable repair stand that uses a quick release clamp and can be quickly fixed and removed.Mass (g) 6400 Clamping Width (mm) 22~60 Dimension B (mm) 870 Dimension H (mm) 1680 Dimension C (mm) 980~1500 Dimension A (mm) 665from S$669.90Min. 2 days
- Sanwa Direct Cycle work standA stand for bicycle maintenance with a stable structure. The quick shoe to be sandwiched is also easy to adjust, and the stand has a wide working range. You can adjust the height to make it easier for you to work, and you can work without raising or lowering your waist. You can install a high-cla... Read MoreDimensions, Width W x Depth D x Height H (cm) 11.2~100×11.2~100×118~200c Material Body/steel, quick shoe/aluminum Instruction Manual Yes Allowable Load (kg) up to 30from S$159.90Min. 2 days
- trad 58pcs Tool SetA tool set that is safe to prepare and convenient to use. Comes with a storage case that is convenient to carry. For car maintenance, bicycle repair, do-it-yourself, furniture assembly.Dimensions, Width W x Height H x Depth D (mm) 405×310×78 Mass (kg/set) 5.2 Number of Tools, per Set 58
- MINOURA Camel standSpace-saving multi-purpose stand ideal for maintenance such as bicycle cleaning and derailleur adjustment Supports the bottom bracket and is easy to install by simply pinching the front wheel tires Use the attached Velcro tape to upload holding power, MTB, light vehicles, etc. Widely usable Light... Read MoreMass (g) 1300 Allowable Load (kg) 25 Color Black
- BAL OHASHI Tire Air CompressorTemper tire (emergency tire) compatible Built-in safety valve to prevent overfilling, maximum pressure 450kPa Lightweight and compact design The power cord and air hose can be stored in the main body. With 3 types of versatile adapters (Bicycle <English style>, ball needle, small leisure &l... Read MoreSuitable Air Pressure (kPa) (Maximum) 450 Dimensions, Width W x Depth D x Height H (mm) 128×154×55 Cable Length (m) 3 (valid) Mass (g) 530 Included Accessories Adapters 3 types Hose Length (mm) Air/600 (effective length) Input Voltage (V) DC12
- UNIOR Repair stand PRO (auot adjust) 1693A plate-fixed repair stand designed for professional use.Clamp height (mm) 985~1570 Mass (kg) 38.6 Dimension A (mm) 572 Included Accessories Tool tray Dimension B (mm) 726 Dimension H (mm) 1700 Mass (g) 38600 Clamp Diameter (Φmm) 24~38from S$1,499.00Min. 2 days
- UNIOR Adjustable floor standA simple stand whose height can be adjusted according to the wheel diameter. Can be used from children's cars to 29-inch MTBs (tip height adjustment width: 297 mm to 390 mm).Dimension A (mm) 250 Dimension B (mm) 200 Mass (g) 1850 Dimension C (mm) 185from S$129.90Min. 2 days
- BIKEHAND Bicycle tool set for SHIMANOA set of 22 tools of 18 types that can be used widely from beginners to advanced users.
- DAIKEN Independent cycle stand (CS-G type)Specifications that the speed sensor of the electrically assisted bicycle made of hot-dip galvanized steel with excellent durability does not hit * When stored with both feet standing upright * Construction, assembly, foundation work, soil concrete work, and anchor work are not included. * CS-G /... Read MoreApplicable tire size 20-28 inch carrying capacity (kg) 40 or less Applicable Tire Width (mm) 55 or less Material Rack: Steel Included Accessories With all anchors (steel M6 x 4)from S$169.90Min. 2 days