Bicycle shop featured products
- CAPTAIN STAG Camping kettle cookerThe pot is beautiful, durable and made of stainless steel that does not rust easily! Two roles in one! Just change the direction of the handle and you can play two roles in one kettle and one-handed pan.Full water capacity (mL) 730 Mass (g) 255 Main Unit Dimensions (mm) Outline 124 x 131 x height 64from S$29.99Min. 2 days
- TANAX MOTO FIZZ Camping Seat Bag 2By expanding and contracting both sides of the main body, the capacity can be adjusted in 3 stages according to the luggage, 59L, 67L, 75L. Equipped with a holding cord that is convenient for loading unexpectedly increased luggage such as clothing and gloves. Equipped with a storage bag on the to... Read MoreDimensions (H x W x D) (mm) 350 × 620 × 350 (Max 350 × 620 × 350) Capacity (L) 59 → 75 (variable) Color Black
- TANAX Camping shell baseIntegrally molded shell base Freely according to the application. Ideal as an upper loading base. The one-piece molding prevents water from entering even on rainy days with just the waterproof cover. Made of sturdy polycarbonate. Equipped with a holder belt to firmly hold the shape. Bottom base A... Read MoreMaximum Loading Capacity (kg) 10 Dimensions (H x W x D) (mm) 190×600×350 Mass (kg) 2.6 Capacity (L) 30 Color Black Material Polycarbonatefrom S$399.90Min. 2 days
- Kakusee SOLA Camping PotCan be cooked outdoors! Camping pot 8-piece set Camping pot 8-piece set that allows you to cook and eat at camping. A large pot, a frying pan with a lid, a small pot, a plate with a lid, two small plates, and two mugs are included in a special bag. It is compact enough to fit in just one pot and ... Read More
- CAPTAIN STAG Aluminum camping kettleMade of lightweight and excellent heat conduction aluminum. Hard alumite (anode treatment) with high corrosion resistance is applied to the surface of the cooker.Mass (g) 137
- Kemeko Kemeko Camping Table CTM1 Bronze Stacking TypeIt is the limit size suitable for loading a motorcycle. The under table can store weights and camping accessories as a measure against wind, and is equipped with two bottle holders of appropriate depth, which is convenient when used as an accessory case. As a table for camping touring, as a simpl... Read MoreDimensions (cm) (Use) W56 × W46 × H41 Included Accessories Under table, storage bag Storage dimensions / width (mm) 580 Material Polyester, 6061 aluminum Storage dimensions / height (mm) 90
- CAPTAIN STAG Camping tableware 5-piece setMass (g) 400 Material stainless steelfrom S$48.99Min. 2 days
- YAZAWA Camping LanternIt lights up automatically just by pulling up the head part. If the head part is stored in the main body, it will automatically turn off and become compact.Mass of Main Unit (g) 257 Total Luminous Flux (Lm) 70 Body dimensions (width W x height H x depth D) (mm) 87×185×87 Suitable Battery AA type x 3 (sold separately) Battery Life (hours) About 20 maximum lighting time About 20 hours Color Black Types of Light Bulb LEDfrom S$19.99Min. 2 days
- CAPTAIN STAG Monte V type tabletop grillA compact grill ideal for solo camping and cherry blossom viewing. Can be used on the desktop. Neatly stored in the trunk type.Storage Capacity (mm) (Approximately) 300 x 240 x 70 Mass (g) 1400 Irongrid size (mm) 270×180 Dimensions, Width W x Depth D x Height H (mm) 300×220×230 Color khakifrom S$77.99Min. 2 days
- TKG Stainless Launcher Camp SetIt is highly versatile, has good storability, is not bulky, is lightweight, and is very convenient.TKG Part No. (2017) 6-0899-0901 TKG Part No. 8-0984-1101 Dimensions when Folded (mm) Φ150×H70
- CAPTAIN STAG CS Classics Wooden Okamachi 2 Tiers (with Lid)Enjoy old-fashioned Okamochi outdoors. Camping equipment can be stored in two stages.Dimensions, Width W x Depth D x Height H (mm) 400×230×400 Mass (g) 3500 Allowable Load (kg) Each stage: 5from S$139.90Min. 2 days
- INTEX Camping matAn air injection mat that is convenient for camping and staying in the car. The bottom is a two-layer laminate for high durability. The surface is flocked for a comfortable sleep. It is lighter than a conventional bed, so it is easier to carry.Material Polyvinyl chloride (non-phthalic acid)
- HenlyBegins Camping seat bag PROFixing, functioning, and storage are all PRO. "When you get over braking or bumps, the bag shifts forward." "I want to attach a big seat bag to super sports." The seat bag PRO series was born by seriously addressing such customer feedback. Including a connecting belt that keep... Read Morefrom S$299.90Min. 2 days
- CAPTAIN STAG Camping kettleAn easy-to-use kettle for camping. Made of durable and rust-resistant stainless steel.Bottom thickness (mm) 0.6 Applicable capacity (L) 1.3 Full capacity (L) 1.9 Dimension (mm) 165×220×190 Mass (g) 580 Material stainless steelfrom S$66.99Min. 2 days
- Mitsuboshi Belting Timing BeltTiming belt for automobiles * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.