Bicycle spokes featured products
- Hoshi Spoke Spoke CP* Both # 13 and # 14 come with # 14 nipples.Material CP (spoke), CP (nipple)
- MAD MAX Spoke & Nipple SETGenuine type spoke & nipple SET. Please use it for repairing rust and distortion. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * It is not a genuine part.
- TRUSCO Wire cutter (aluminum handle type)The blade uses JIS SK-5 tool steel. The wire rope can be cut beautifully and easily. The handle is made of lightweight and strong aluminum alloy.Trusco Part No. 256-0372 Cutting Capacity, Soft Wire (Φmm) 4 Mass (g) 140 Cutting capacity (Φmm) Hard steel wire 1.8 Overall Length (mm) 197
- SANPLATEC SANPLA (R) PP Bottle Wide Mouth (with Graduation)Made of polypropylene, it has excellent chemical resistance, heat resistance, and transparency. A low-cost one-touch bottle with excellent workability. No packing is required and there is no inner plug, improving workability.Heat Resistance Temperature (℃) About 120 Material Polypropylene (PP) Scale Yes
- Park Tool Freewheel RemoverThe FR series, which has a 1-inch (25.4 mm) sized hexagonal part and sufficient internal dimensions, enables accurate work.
- TOYO SAFETY Luminous Seal Tape● Absorbs and accumulates sunlight and fluorescent light, and emits light by itself in the dark. ● Each light emission performance is exhibited when light is absorbed and accumulated for about 10 minutes under natural light in fine weather and for about 30 minutes with a 40 W fluorescent lamp (di... Read MoreStandard Duration Time (h) 8 Size Per Sheet (mm) Width 10 x length 110
- DUNLOP Vintage TireA traditional pattern that shines on a vintage-form machine with the elegance of a good era. We will convey the driving of the famous cars of the past with the feelings of the passionate men. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possib... Read MoreType WT
- HOZAN (HOZAN TOOL INDUSTRIAL) Spoke ThreaderThread cutter for plain spokes. Uses tough die steel for the roller part, and is compatible with stainless spokes. The screw rolling roller easily bites into the spokes and can roll screws reliably and smoothly. * Screw sizes different from spoke sizes cannot be rolled.Mass (g) 400 Dimensions, H x W x D (mm) 230×85×31 Length (mm) (Adapted spoke) 90 or more
- Panasonic Gutter (Iron Round)* Delivery may be refused if a 4t vehicle cannot enter the delivery destination. Please check in advanceType Eaves
- MINOURA King Career JuniorA retro design that creates a fashionable front basket from a mini velo to a single speed, which is slightly smaller than the king carrier. Fashionable solid natural wood bottom plate with GAMOH brand branding Convenient for carrying simple luggage 20 inches can be supported by using optional met... Read MoreAllowable Load (kg) 10 Mass (g) 1900 (basket only) Color Black Included Accessories Mounting bracket (Optional for 20-inch)from S$139.90Min. 2 days
- MINOURA Rear CarriersAlmighty rear carrier standard. MINOURA's MT-800 has been popular as a standard model for many years as a rear carrier compatible with pannier bags that can be attached to MTBs and cross bikes. The body is made of simple, lightweight and durable steel pipe with a durable powder coating finish... Read MoreMass (kg) 1.2 Dimensions, Width W x Depth D x Height H (mm) 135×315×340 Class 18 Applicable Wheel Size (inch) 24~26 Color Black Material Steel pipe Allowable Load (kg) Up to 18
- Goriki Island Brass knob (R15 series) 15 sizesSingapore with a standard semi-circular design. It goes perfectly with antique furniture. Comes with a hanger bolt that can also be used as a hook, and a stepped bolt (domestic specification screw 4 mm) that allows easy length adjustment. From stores, hotels and guest houses to detached houses an... Read MoreKnob diameter (Φmm) 17 Base diameter (Φmm) 12 Material Brass Length (mm) 16from S$7.19Min. 2 days
- MINOURA FB Bracket (For MT-800N, 700c Adapter)The MT-800N has a height that can only handle up to 26 inches as standard, so to attach it to a bicycle with 27 inch or 700c size wheels (especially if you have a fender), extend the legs and extend the carrier itself. I have to lift it up a little. The FB bracket is an adapter that covers the lo... Read MoreSuitable for (Carrier) MT-800N only Material Ironfrom S$3.29Min. 2 days