All Category

Bicycle tire air pressure gauge featured products

  1. Digital Air Pressure Gauge (with LED Light)
    BeHAUS Digital Air Pressure Gauge (with LED Light)
    Accurate air pressure management improves fuel efficiency Digital display makes it easy to read tire pressure values LED light With LCD backlight function With slide bar for measuring tire groove depth (measurement is possible from 0 to 10 mm) * Measurement of tire groove depth is a simple functi... Read More
    Applicable Temperature Range  -20~50℃  Measurable Pressure Range (kPa)  0~900  Included Accessories  3 LR44 button batteries (test battery)  Minimum Unit of Display  5kPa  Battery Life  Pressure measurement about 5000 times 
    Rating:
    78%
    from S$23.99
    Min. 2 days
  2. Bar type tire gauge
    Asahi Industry Bar type tire gauge
    * Based on JIS standards, the tolerance is less than the minimum scale of ± 1 scale.
    Rating:
    88%
    from S$31.99
    Min. 2 days
  3. Air Gauge Light Grade
    Amon Industry Air Gauge Light Grade
    Comes with a storage bag that is easy to carry. Adopted air leakage prevention mechanism (Patent No. 6081644). A simple and easy-to-read board. A feeling of size that fits comfortably in the hand. With measured value holding function. With air adjustment (decompression) function. The base can be... Read More
    Size  Gauge diameter: Φ35  Measured Value  Maximum 500kPa (within ± 10kPa error)  Included Accessories  Storage bag 
    from S$23.99
    Min. 2 days
  4. Ultimate air gauge
    ETHOS-Design Ultimate air gauge
    An original design that is particular about ease of use on a motorcycle. The measured value hold function is adopted, and the black easy-to-read scale display on a white background enables accurate air pressure measurement. Uses a decompression button (push type release valve) that is very conven... Read More
    Measuring Range (kPa)  0~400  Minimum Scale (kPa)  10  Hose Length (mm)  About 300 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  5. GT air chuck gun
    GREAT TOOL GT air chuck gun
    Pressure can be measured with a pressure gauge, and air can be filled and evacuated by operating the lever and button.
    Minimum Scale (MPa)  0.05  Maximum Operating Pressure (MPa)  0.7  Measuring Range (kPa)  100~500  Hose Length (mm)  About 380  Suitable Fluid  Air  Type  Double tire compatible 
    Rating:
    69%
    from S$39.99
    Min. 2 days
  6. Spare Hose for Michelin Tire Gauge (with Chuck)
    MICHELIN Spare Hose for Michelin Tire Gauge (with Chuck)
    A spare hose exclusively for Michelin dog gauges.
    Mass (g)  240  Specification  Spare hose 1.5m + with chuck  Suitable for  3803  Suitable Model  TG-91・TG-1991・TG-1975  Length (mm)  150 
    Rating:
    92%
    from S$28.99
    Min. 2 days
  7. Gauge firefly EX1200 ISO set
    Asahi Industry Gauge firefly EX1200 ISO set
    Chuck C-A28 is a long, double-mouthed chuck suitable for large ISO aluminum wheels. The head diameter at the tip is small, and it has outstanding power behind the double tire. Ideal for ISO aluminum wheels with small window windows. For trucks and buses
    Dimensions, Width W x Height H x Length L (mm)  102×93×1140  Measuring Range (kPa)  120~1200  Minimum Scale (kPa)  20  Hose Length (mm)  500  Mass (g)  805  Connector Thread  Chuck side: Female thread G1/4  Measuring Accuracy  ±20kPa 
    from S$399.90
    Min. 2 days
  8. Pneumatic Blow Gun
    CHIYODA TSUSHO Pneumatic Blow Gun
    Easy flow rate adjustment by lever operation at hand. Commercialized with an emphasis on operation, economy, and durability. Designed for easier installation and use. Made of reinforced plastic, it is lightweight and durable. A versatile type that can supply air from either the top or bottom. The... Read More
    Operating Temperature Range (℃)  -5~60  Regular Working Pressure (MPa)  1.6  Height (mm)  121.5  Suitable Fluid  Compressed air  Material (Nozzle)  Nickel plated brass  Material (Main Unit)  Polyacetal  Mounting Screw  Rc1/4 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  9. Tire gauge (small diameter double chuck)
    PROXMETER Tire gauge (small diameter double chuck)
    The dial has become even larger and visibility has improved. The rubber cover has a hook hole to make it even easier to use. Elastomer resin is used for the grip to achieve a design and functionality that is easy to fit in the hand. Tire pressure can be measured, increased and decreased by simple... Read More
    Minimum Scale (kPa)  10  Hose Length (mm)  350  Measuring Range (kPa)  50~1200  Mass (g)  650  Type  Double tire compatible  Package Size (mm)  Length 290 x width 135 x thickness 70 
    Rating:
    75%
    from S$199.90
    Min. 2 days
  10. Tire gauge (for measurement only)
    Asahi Industry Tire gauge (for measurement only)
    Excellent durability with a structure that is strong against impact. Large meter with a diameter of 80 mm
    Rating:
    93%
    from S$159.90
    Min. 2 days
  11. The Block
    TECH The Block
    Moisture removal tool for compressor line Impact wrench, air nailing, moisture removal for various air tools Rust prevention and durability improvement inside the air tool
    Length (mm)  87  Pressure  11kgf / cm (maximum air pressure)  Mass (g)  92  Maximum Diameter (Φmm)  48  Included Accessories  1 filter 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  12. Air Tool 7 Piece Set
    EARTH MAN Air Tool 7 Piece Set
    Work range is easy and safe To check the air pressure Dust in the bicycle pump, to blow dust, to blow the ball, to blow the dust in the boat, to blow off the dust in the narrow space. * This tire gauge does not have a button to reduce the tire pressure. Decompression can be achieved by adjusting ... Read More
    Rating:
    71%
    from S$46.99
    Min. 2 days