All Category

Bicycle trailer featured products

  1. All Weather Brake Shoe
    YSB (Yoshikawa Seisakusho) All Weather Brake Shoe
    All-weather brake shoes compatible with BAA.
    Color  Red 
    Rating:
    93%
    from S$4.29
    Min. 2 days
  2. MTB PC Full Fender
    FLINGER MTB PC Full Fender
    A full type fender ideal for 26 inch MTB. Compared to the conventional model (compared to SW-816FR), the width of the fender has increased by 10 mm. The main body is made of polycarbonate that is resistant to impact and distortion, and the V-shaped stay that can be firmly fixed is made of stainle... Read More
    Set Contents  1 pair before and after  Mass (g)  500  Width (mm)  About 60  Material  Resin / stainless steel  Suitable Size  Up to 26 x 2.125  Included Accessories  V-type stay, POP OFF 
    Rating:
    81%
    from S$65.99
    Min. 2 days
  3. Mesh basket normal type
    SENTAN INDUSTRY Mesh basket normal type
    The origin of the basket. A standard for commuting to work or school! The mesh-like design makes it difficult for things to fall off. Available in black and dark gray.
    Bottom Inner Dimensions (mm)  280×190  Internal Dimension at the Top (mm)  350×250  Mass (kg)  About 0.6  Height (mm)  Before 260, After 230  Material  Iron  Included Accessories  Mounting bracket 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  4. Rear box for motorcycle
    unicar industries Rear box for motorcycle
    A tail box full-face helmet for touring to city use can be stored. (It may not fit depending on the shape of the helmet.) Equipped with a reflector that also considers the safety of night driving The box body is a tough suitcase-like structure * Unpainted black has no surface treatment, so the su... Read More
    Included Accessories  2 keys  Maximum Loading Capacity (kg) 
    Rating:
    55%
    from S$65.99
    Min. 2 days
  5. Bucket mouse
    Meiho Kagaku Bucket mouse
    Sturdy design that can be used as a stepping stone even when sitting. It is safe to put heavy luggage. Easy to put in and out with W open (double door). Power tools can be stored in the main body, and an impact driver, etc. can be stored in the middle plate. With tool holders and attachments on b... Read More
    Tensile Strength (N)  (Handle) 1754.2  Capacity (L)  35  Mass (g)  3650  Body dimensions (mm)  410×240×280  Load capacity (N)  5056.8  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  540×340×350  Cylinder Lock (Sold Separately)  Cannot be mounted  Material  Impact resistant copolymer (PP) 
    Rating:
    90%
    from S$66.99
    Min. 2 days
  6. Pillow Type Unit Lubrication Type
    NTN Pillow Type Unit Lubrication Type
    This is a typical type of bearing unit, and is equivalent to a combination of a widely used plummer block, an automatically widely used plummer block, and a self-aligning ball bearing. It can be easily tightened by simply tightening it, and is most often used in transmission devices and general m... Read More
    Shaft Hole Type  Cylindrical hole type (with set screw)  Shape  Pillow unit 
    Rating:
    96%
    from S$17.99
    Min. 2 days
  7. TAFLOP PP Nawa
    Sekisui Seikei TAFLOP PP Nawa
    Soft type that is soft and feels good For general packaging, agriculture, fisheries
    Color  White 
    Rating:
    40%
    from S$94.99
    Min. 2 days
  8. Saddle 662
    CIONLLI Saddle 662
    Uses a thick cushion that does not get tired even when riding for a long time. The synergistic effect with the base spring has realized a comfortable ride. It is a very cost-effective saddle.
    Width (mm)  185  Length (mm)  235  Applicable post diameter (Φmm)  25.4  Mass (g)  850  Material  Resin, steel 
    Rating:
    86%
    from S$13.99
    Min. 2 days
  9. Universal holder
    TAKEGAWA Universal holder
    A tool used to prevent the rotation of flywheels, clutches, pulleys, etc.
    Pin Diameter (Φmm)  (Fixed) 5, 9  Hole Spacing (mm)  (Pin hole distance) 22-200  Pin Length (mm)  5Φ:5、9Φ:6 
    Rating:
    67%
    from S$32.99
    Min. 2 days
  10. Bucket mouse BM-5000
    Meiho Kagaku Bucket mouse BM-5000
    Optional parts can be attached to the seatable storage box attachment 20 liters of extra storage capacity Double-sided opening (90 degree stopper), one-touch opening and closing stopper adopted Sliding tray, 1 partition plate for the main body, 2 Familia series L size cases can be stored in the t... Read More
    Dimension B (mm)  (Body) 235, (Medium plate) 192  Tray Depth, Inside (mm)  (Body) 257, (Medium plate) 40  Dimension A (mm)  (Body) 348, (Medium plate) 227  Capacity (L)  20  Mass (g)  2380  Dimension (mm)  440×293×293  Material  Impact resistant copolymer 
    from S$57.99
    Min. 2 days
  11. King Career Junior
    MINOURA King Career Junior
    A retro design that creates a fashionable front basket from a mini velo to a single speed, which is slightly smaller than the king carrier. Fashionable solid natural wood bottom plate with GAMOH brand branding Convenient for carrying simple luggage 20 inches can be supported by using optional met... Read More
    Allowable Load (kg)  10  Mass (g)  1900 (basket only)  Color  Black  Included Accessories  Mounting bracket (Optional for 20-inch) 
    from S$139.90
    Min. 2 days
  12. Rear Carriers
    MINOURA Rear Carriers
    Almighty rear carrier standard. MINOURA's MT-800 has been popular as a standard model for many years as a rear carrier compatible with pannier bags that can be attached to MTBs and cross bikes. The body is made of simple, lightweight and durable steel pipe with a durable powder coating finish... Read More
    Mass (kg)  1.2  Dimensions, Width W x Depth D x Height H (mm)  135×315×340  Class  18  Applicable Wheel Size (inch)  24~26  Color  Black  Material  Steel pipe  Allowable Load (kg)  Up to 18 
    Rating:
    89%
    from S$49.99
    Min. 2 days
  13. Rainproof Slim Cycle Light
    ASAHI electrochemical Rainproof Slim Cycle Light
    Thin size that is easy to put in your pocket or bag! It can be removed from the handlebar holder and can be removed and carried when away from the bicycle. * Batteries are sold separately.
    Mounting dimensions (mm)  (Handle) Diameter 22.2 to 23.8  Brightness (Lm)  24  Practical lighting time  24hours  Mass (g)  40  Luminous Intensity (cd)  400  Suitable Battery  AAA battery x 3  Power Generation Method  Dry cell  Light Source  High brightness white LED x 3  Light Type  LED  Specification  Waterproof (Rainproof Class 3) 
    Rating:
    74%
    from S$11.99
    Min. 2 days
  14. FB Bracket (For MT-800N, 700c Adapter)
    MINOURA FB Bracket (For MT-800N, 700c Adapter)
    The MT-800N has a height that can only handle up to 26 inches as standard, so to attach it to a bicycle with 27 inch or 700c size wheels (especially if you have a fender), extend the legs and extend the carrier itself. I have to lift it up a little. The FB bracket is an adapter that covers the lo... Read More
    Suitable for  (Carrier) MT-800N only  Material  Iron 
    from S$3.29
    Min. 2 days