All Category

Big daishowa seiki featured products

  1. Spindle cleaner
    BIG DAISHOWA Spindle cleaner
    Completely removes dirt from machine spindles and taper holders! Morse taper-for spindle * If you order by cash on delivery, it may be shipped the next day or later.
    Specification  For Morse taper spindle 
    from S$29.99
    Min. 2 days
  2. Base Master Gold
    BIG DAISHOWA Base Master Gold
    Detects the cutting edge position of 50 mm on the upper surface of the workpiece and transmits it with the LED. Also compatible with small diameter tools. Minimum measuring tool diameter Φ1mm Built-in IC circuit for reliable detection. Cushion mechanism to prevent damage to tools. Firmly fixed wi... Read More
    Mass (kg)  0.24  Body Diameter (Φmm)  42.5  Overall Height (mm)  50  Material (Measuring Surface)  Ceramic  Detection Method  Internal contact method  Suitable Battery  SR44×2 
    Rating:
    80%
    from S$769.90
    Min. 2 days
  3. New Heavy Collet
    BIG DAISHOWA New Heavy Collet
    The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation. Drills, end mills, taps, reamers, center drills * If you order by cash on delivery, it may be shipped the next day or later.
    Suitable Model  NBS10  Dimension A (Φmm)  16.5  Dimension B (mm)  27  Accuracy Grade  AA class  Specification  Collet alone  Runout Accuracy, at the Tip  3μm  Runout Accuracy, at the Mouth  1μm  Diameter Reducing (mm)  0.5 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  4. Drill holder
    BIG DAISHOWA Drill holder
    For drill tappers (DT24, DT33)
    from S$139.90
    Min. 2 days
  5. Chuck arbor
    BIG DAISHOWA Chuck arbor
    Improves the grip of the mouth and reproduces the goodness of the collet type. Demonstrates its power in small diameter end mills. From the mouth slit, the inner diameter slit at the back securely tightens the chuck body, creating ideal gripping force and shrinkage allowance. The centripetal prop... Read More
    Jacobs Taper  JT6  Other  Drill chuck is not included. 
    from S$77.99
    Min. 2 days
  6. New Baby Chuck Straight Shank
    BIG DAISHOWA New Baby Chuck Straight Shank
    In combination with the BIG New High Power Milling Chuck, it flexibly supports interference countermeasures. Since it has a through hole, it can be used in the center through. (Through holes are not opened for those with dimension L of 200 mm or more) * Adjust screw, collet, and wrench are not in... Read More
    Dimension d (Φmm)  1.5~10  Dimension D3 (Φmm)  20  Dimension L1 (mm)  28  Dimension D2 (Φmm)  29.5  Dimension D1 (Φmm)  30  Tool Position Adjustment (mm)  Min:35
    Max:45 
    Included Accessories  Nut 
    from S$199.90
    Min. 2 days
  7. Baby chuck
    BIG DAISHOWA Baby chuck
    An end mill holder for small diameters that prevents interference.
    Trusco Part No.  137-8635  Inner Diameter d (Φmm)  6・8・10  Included Accessories  Collet with nut (BC-6 / 8/10)  Shank Diameter (Φmm)  20 
    from S$299.90
    Min. 2 days
  8. Baby chuck
    BIG DAISHOWA Baby chuck
    An end mill holder for small diameters that prevents interference.
    Shank Diameter (Φmm)  20 
    from S$129.90
    Min. 2 days
  9. New baby collet
    BIG DAISHOWA New baby collet
    The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation. Drills, end mills, taps, reamers, center drills * If you order by cash on delivery, it may be shipped the next day or later.
    Dimension B (mm)  14  Diameter Reducing (mm)  0.25  Accuracy Grade  AA class  Dimension A (Φmm)  9.5  Specification  Collet alone  Runout Accuracy, at the Tip  3μm  Suitable Model  NBS6  Runout Accuracy, at the Mouth  1μm 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  10. Inner Ring IR Type
    NTN Inner Ring IR Type
    The inner ring is made of high carbon chrome bearing steel and is ground after heat treatment.
    Rating:
    92%
    from S$3.69
    Min. 2 days
  11. Mega ER Collet
    BIG DAISHOWA Mega ER Collet
    from S$77.99
    Min. 2 days
  12. Taper holder
    BIG DAISHOWA Taper holder
    Improves the grip of the mouth and reproduces the goodness of the collet type. Demonstrates its power in small diameter end mills. From the mouth slit, the inner diameter slit at the back securely tightens the chuck body, creating ideal gripping force and shrinkage allowance. The centripetal prop... Read More
    Chuck Inner Diameter (Φmm)  42  Suitable Model  HMC42-50U  Mass (kg) 
    from S$129.90
    Min. 2 days
  13. Chip CM
    BIG DAISHOWA Chip CM
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$119.90
    Min. 2 days
  14. Mega nut
    BIG DAISHOWA Mega nut
    from S$99.90
    Min. 2 days
  15. Spindle cleaner
    BIG DAISHOWA Spindle cleaner
    Completely removes dirt from the machine spindle and holder inner diameter For ISO taper spindle
    Rating:
    90%
    from S$48.99
    Min. 2 days
  16. New high power milling chuck NT shank type (main unit)
    BIG DAISHOWA New high power milling chuck NT shank type (main unit)
    The chattering and omission of end mill processing is solved with thick wall + special slit. Achieves rigidity, accuracy, and grip.
    Dimension L (mm)  85  Included Accessories  Wrench for tightening chuck 
    from S$689.90
    Min. 2 days
  17. New baby chuck straight shank
    BIG DAISHOWA New baby chuck straight shank
    In combination with the BIG New High Power Milling Chuck, it flexibly supports interference countermeasures. Since it has a through hole, it can be used in the center through. (Through holes are not opened for those with dimension L of 200 mm or more) * Adjust screw, collet, and wrench are not in... Read More
    Dimension d (Φmm)  0.5~8  Dimension D3 (Φmm)  20  Dimension D2 (Φmm)  24.5  Dimension D1 (Φmm)  25  Dimension L1 (mm)  26  Tool Position Adjustment (mm)  Min:26
    Max:42 
    Included Accessories  Nut 
    from S$199.90
    Min. 2 days
  18. New Heavy Wrench
    BIG DAISHOWA New Heavy Wrench
    A wrench with a specially designed length and hook so that the optimum tightening force of the new baby chuck can be obtained.
    Rating:
    100%
    from S$19.99
    Min. 2 days