A slim type fender that is ideal for road bikes and cross bikes and can be easily removed. The smart and lightweight design makes it easy to design and easy to carry. Since the stay cover is attached, safety and appearance will not be impaired even after removing the fender. There are two colors,... Read More
Mass (g) 250 Dimension (mm) Front / 355 × 46 Rear / 445 × 46 Included Accessories Mounting bracket Material Resin
A short type fender that is ideal for 700C bikes. Compared to the conventional model (compared to SW-819FR), the width of the fender has increased by 10 mm. The body is made of polycarbonate, which is resistant to impact and distortion, and the stay is made of stainless steel, which is resistant ... Read More
Set Contents 1 pair before and after Mass (g) 360 Width (mm) About 45 Included Accessories RUBBER BAND、POP OFF Material Resin / stainless steel Suitable Size Up to 700C x 32
Set Contents 1 pair before and after Mass (g) 440 Width (mm) About 45 Material Resin / stainless steel Suitable Size Up to 700C x 32 Included Accessories V-type stay, POP OFF
Silver coating that reflects light. 100% polyester%. With anti-theft keyhole. Convenient with a Φ40 mm keyhole
Protect your bike from rain, dust, UV rays, etc.
Rear carrier for 700C, 29er sports bikes Can be attached to sports bikes with a seat pillar diameter of 25.4 to 32.0 mm, a seat tube length of 460 mm or less, and a carrier dowel at the frame end. JIS standard class 18 compliant product Reflector (sold separately) can be installed
* Cannot be ins... Read More
Loading Container Dimensions (mm) 130 width x 335 depth Class 18 Color Black Maximum Loading Capacity (kg) Up to 18
It is a fender for small wheel bikes that is easy to remove. The smart and lightweight design makes it easy to design and easy to carry. Since the stay cover is attached, safety and appearance will not be impaired even after removing the fender. There are two colors, black and black / silver LINE... Read More
Set Contents 1 pair before and after Mass (g) 200 Dimension (mm) Front / 277 × 50 Rear / 350 × 50 Included Accessories Mounting bracket Material Resin
By making the thickness of the repair agent (patch) as thin as possible, the discomfort of the puncture repaired part during driving is reduced. Since the repair agent (patch) is made of rubber, the effect lasts. Includes 3 tire levers (K-571 only)
For road bikes
Compact design with short reach. Good trampo loading and maintainability! Clear and red casters with bearings lift up heavy bikes easily. With a height adjustment function, it is easy to change tires on 18-inch vehicles and vehicles with deep fenders. It is compact and does not take up space, and... Read More
A short type fender that is ideal for 26-inch MTBs. Compared to the conventional model (compared to SW-816FR), the width of the fender has increased by 10 mm. The body is made of polycarbonate, which is resistant to impact and distortion, and the stay is made of stainless steel, which is resistan... Read More
Mass (g) 410 Width (mm) About 60 Included Accessories RUBBER BAND、POP OFF Material Resin / stainless steel Suitable Size Up to 26 x 2.125
A full type fender ideal for 26 inch MTB. Compared to the conventional model (compared to SW-816FR), the width of the fender has increased by 10 mm. The main body is made of polycarbonate that is resistant to impact and distortion, and the V-shaped stay that can be firmly fixed is made of stainle... Read More
Set Contents 1 pair before and after Mass (g) 500 Width (mm) About 60 Material Resin / stainless steel Suitable Size Up to 26 x 2.125 Included Accessories V-type stay, POP OFF
It corresponds to the shock absorbing body car that has been adopted in many cars in recent years. Even if the fender is tilted or lowered forward, stable setting is possible parallel to the ground. It also supports models that cannot be set between fenders due to the short fender ribs that canno... Read More
Trusco Part No. 117-7051 Mass (kg) 16 (winches: 6)
A sliding rear fender that can be easily attached to the seat post. By storing the slide part, it is compactly organized, and when not in use, it can be carried in the attached pouch. It can be securely attached to the seatpost with a single touch using the band and quick lever. The reflective ta... Read More
Mass (g) 160 Color Black Included Accessories Dedicated storage pouch Material Resin Width (mm) Up to 70
For installation, it is necessary to drill holes in the cowl under the seat. The genuine rear fender needs to be cut or removed.
Government certified product, JMCA certified, Assembly method: 1-1 (up type), Drain bolt: ○, Tandem: ○
* We recommend that you ask a maintenance company to replace this... Read More
・ Applicable model / Junior mountain bike with horseshoe lock (However, it cannot be attached to a specially shaped frame.)・ Mounting method / Front: Fork crown, Rear: Seat pin ◎ Optional parts: Front suspension compatible metal fittings