All Category

Bike lift featured products

  1. Off & Trial Stand
    ETHOS-Design Off & Trial Stand
    10 lift patterns can be selected with one unit. From trail cars to trials and motocrossers are also OK! The unique design allows you to lift up straight with a light force. Compatible with most bikes by adjusting the height. 5mm rubber is attached to the large area top plate. Prevents scratches a... Read More
    Rating:
    93%
    from S$249.90
    Min. 2 days
  2. Off-Road Stand Type 2
    ETHOS-Design Off-Road Stand Type 2
    Type 2 has been added, which uses a new shape "Y-shaped top plate" for the off-road stand. Since the "Y-shaped top plate" supports the car body with points instead of surfaces, it improves stability even in a small area and can be used even if the underside of the car body is ... Read More
    Mass (kg)  About 5.5 
    Rating:
    80%
    from S$269.90
    Min. 2 days
  3. Swing Arm Lift Stand
    UNIT Swing Arm Lift Stand
    A simple stand for lifting the rear wheel in combination with the side stand. Ideal for simple maintenance such as wheel cleaning and chain lubrication. Since the height can be adjusted steplessly, it is compatible with various bikes. Folding type that can be stored compactly after use. Supports ... Read More
    Dimensions when Folded, Width W x Depth D x Height H (mm)  95×70×220  Color  Black 
    Rating:
    91%
    from S$57.99
    Min. 2 days
  4. Front wheel clamp
    MonotaRO Front wheel clamp
    You can store the vehicle without taking up space in the garage by holding the front tires of the bike. Simply place the front tire on the clamp and the holder will rise, allowing you to easily lock the tire. For maintenance work. * Do not use for any other purpose. * Because it is an imported pr... Read More
    Main Unit Dimensions (mm)  610×510×340  Mass (kg)  9.9  Applicable tire size  80-150mm / 16-18 inch  Allowable Load (kg)  250 
    Rating:
    74%
    from S$109.90
    Min. 2 days
  5. Frame stand
    ETHOS-Design Frame stand
    Renewed from white paint to chrome plating! A hanging super multi stand that can be used to replace the stem and swing arm. It is also recommended for attaching and detaching the rear shock.
    Dimensions, Width W x Length L x Height H (mm)  310×470×1150  Height adjustment range (mm)  9 levels (1130-1930)  Total Mass (kg)  10  Color (Body)  Chrome plating  Pipe Diameter (Φmm)  38/34 
    from S$499.90
    Min. 2 days
  6. Easy stand helper (stand-up auxiliary tool)
    ETHOS-Design Easy stand helper (stand-up auxiliary tool)
    Standing up alone is surprisingly difficult and anxious, isn't it? But !! With this easy stand helper, you can do it alone! And you can even front up. There is no doubt that it will be a big success in both maintenance and trampo !! For the front. Compatible with 16-inch to 18-inch vehicles.
    Rating:
    91%
    from S$299.90
    Min. 2 days
  7. Adjustable caster stand
    ETHOS-Design Adjustable caster stand
    It is a rear stand that emphasizes ease of use with many years of stand development know-how. With a height adjustment function, it is easy to change tires on 18-inch vehicles and vehicles with deep fenders. With a long body and casters, lift-up is light. A long reach with a total length of 730 m... Read More
    Pipe Diameter (Φmm)  (Main) 31.8 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  8. Color Jack
    Wasass Color Jack
    Made of aluminum alloy, it is lightweight. Since brass is used for the shaft screw, it is resistant to wear and durable. It is a lab jack that does not have to worry about magnetism or rust because it is anti-corrosion processed. For adjusting the height of physics and chemistry equipment and sup... Read More
    from S$199.90
    Min. 2 days
  9. Pantograph Jack
    KTC Pantograph Jack
    The most loaded screw part of the pantograph jack uses trapezoidal screws by rolling (roll molding) to improve accuracy and durability. * Do not use with a load exceeding the specified capacity. * Do not put your body or part of your body under the jack.
    Included Accessories  Handle 
    Rating:
    82%
    from S$55.99
    Min. 2 days
  10. Lab Jack SUS304
    Wasass Lab Jack SUS304
    Used to move the height of heavy objects. If you rotate the knob, you can move it up and down in parallel smoothly. For adjusting the height of physics and chemistry equipment and supplies during research and experiments
    Specification  Knob type 
    Rating:
    82%
    from S$99.90
    Min. 2 days
  11. Seal Chain 520SRX2 (QX Ring)
    EK CHAIN Seal Chain 520SRX2 (QX Ring)
    ◎ Seal chain [QX ring chain] A low-cost, high-quality standard QX ring chain mainly used in the standard 520-530 seal chain. EK's unique QX ring reduces friction by 50% and is 50% more durable than O-ring chains.・ Solid bush that guarantees long life・ Highly durable solid roller ・ Four-sid... Read More
    Size  520 
    Rating:
    96%
    from S$87.99
    Min. 2 days
  12. Non-seal chain 428HD (standard chain)
    DID Non-seal chain 428HD (standard chain)
    Reborn with high performance by adopting a solid bush with high rigidity The cold cast solid bush has a conventional wear life due to the synergistic effect with the special grease developed independently by forming the optimum bearing surface between the pin and bush. 1.2-4 times more UP Reinfor... Read More
    Rating:
    94%
    from S$25.99
    Min. 2 days
  13. Snap-In Valve
    PACIFIC Snap-In Valve
    The most commonly used snap-in valve for tubeless tires. When inserted into the rim hole and attached, the elasticity of the rubber causes the sealing surface and lip to adhere tightly to the rim hole and retain the air inside the tire. * Packing is not included.
    Body Diameter (Φmm)  19/15  Maximum Operating Pressure (kPa)  450  Type  General core  Part No.  No.9100 (core)/C (cap)  Material  Rubber  Applicable Rim Hole (mm)  Φ11.5 
    Rating:
    95%
    from S$5.19
    Min. 2 days
  14. Snap-in valve
    TIPTOP Snap-in valve
    For tire valve replacement.
    Body Diameter (Φmm)  19/15  Material  Rubber  Applicable Rim Hole (mm)  Φ11.5 
    Rating:
    92%
    from S$3.99
    Min. 2 days
  15. Oil jug long nozzle
    MonotaRO Oil jug long nozzle
    With an ultra-long nozzle with a length of 530 mm, you can easily work in places that were previously difficult to insert. Even long nozzles that are difficult to store after use are equipped with a nozzle holder, so they can be stored compactly without polluting the floor and wasting liquid. Fur... Read More
    Nozzle Length (mm)  530  Material  Polyethylene 
    Rating:
    91%
    from S$8.49
    Min. 2 days

Other Related Pages