Bike light cateye featured products
- CATEYE RAPID X2 KINETICIt has a built-in taillight accelerometer that has evolved further based on the middle range model "RAPID X2" of the popular "RAPID X" series, which is popular for its wide shining surface emission. Equipped with "kinetic mode" It can also be used as a daylight with ... Read MoreMass (g) 32 (main unit, battery only) Lighting Time (hours) 5 Color Red Included Accessories Rubber band, Micro USB cable Power Generation Method USB chargingfrom S$77.99Min. 2 days
- GENTOS LED bike light XB seriesEquipped with an auto dimmer mode that detects the brightness of the surroundings and automatically adjusts the brightness. Can also be used with USB rechargeable or dry batteries. Drip-proof (IPX4 compliant) & 1m drop durability.Battery Life (Charging / discharging) about 500 times Durability 1m drop endurance Battery Voltage (V) 3.7 Battery Capacity (mAh) 650 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 100.5 × 41.7 × 32 Recharging Time (hours) About 2 Brightness (Lm) Approx. 150 (HIGH) Irradiation Distance (m) Approx. 79 (max) Mass of Main Unit (g) Approximately 75 (including batteries) Power Generation Method Dedicated rechargeable battery Suitable Diameter (Φmm) Handle: 22-42 Light Source High brightness chip type white LED x 1 Light Type LEDfrom S$65.99Min. 2 days
- ASAHI electrochemical Rainproof Slim Cycle LightThin size that is easy to put in your pocket or bag! It can be removed from the handlebar holder and can be removed and carried when away from the bicycle. * Batteries are sold separately.Mounting dimensions (mm) (Handle) Diameter 22.2 to 23.8 Brightness (Lm) 24 Practical lighting time 24hours Mass (g) 40 Luminous Intensity (cd) 400 Suitable Battery AAA battery x 3 Power Generation Method Dry cell Light Source High brightness white LED x 3 Light Type LED Specification Waterproof (Rainproof Class 3)
- WINTEC Cycle bellIt is a common bell often used for bicycles. To replace the bellHandle Diameter (Φmm) 2.2 Diameter (Φmm) 51
- BIKEHAND Bicycle tool set for SHIMANOA set of 22 tools of 18 types that can be used widely from beginners to advanced users.
- KITZ 600-type brass ball valve "Eco Ball" (Full Bore) Z SeriesClass 600 type Valve Type Ball valve Type Brass Material (Stem) C3604BD + Ni plating Material (Body Cap) C3771BE Material (Body) C3771BE Material (Ball) C3771BE + Ni-Cr plating Material (O-ring) FKM Bore Diameter Full bore Handle Type Lever type Material (Ball Seat) PTFE Type of Connection Screw-in type Shape Straight Suitable Fluid Water, oil, gas
- Park Tool Mini pumpA mini pump that has both workability and portability. Comes with a frame mount clip and can be attached to the bottom of the bottle gauge.Mass (g) 130 Maximum Compression Pressure (kPa) 600 Applicable tire valve American style, Buddhist style Specification With frame mount clipfrom S$42.99Min. 2 days
- TANGE Fork (with bracket)A hawk with a bracket to attach a front light such as a block dynamo.Tube length (mm) (Hawk) 190 Material Steel
- CATEYE Safety light + Solar rechargeable + Doroyoke mounting + TL-SLR120Equipped with an "auto function" that starts blinking when driving in a dark place. The afterglow function maintains light emission for about 1 minute even after stopping. The power supply is a solar cell + nickel-metal hydride small battery (GP17AAAH). The usage time is about 22 hours ... Read MoreDimension (mm) 50.6×45.9×57.0 JIS Standard Compatible / equipped with reflector Light Source Red LED + 1
- CATEYE Safety light ORBClassification of the Hazardous Non-dangerous goodsfrom S$24.99Min. 2 days
- CATEYE Safety light FrontCompact model with aluminum cutting body. Easy switch operation just by pressing the lens. Simple & lightweight compact design. Easy installation & easy switch operation. 3 modes: lighting, rapid blinking, and slow blinking. Easy installation by simply wrapping a rubber band such as a sea... Read MoreMass (g) 26 Dimension (mm) 26×26×31 Included Accessories CR2032 (2) Power Supply Lithium battery CR2032 (2 pieces) Light Source White LED (1 piece)from S$24.99Min. 2 days
- CATEYE Ref tapeIt is a product with a high retroreflective effect of the light source with a special reflector. At night, the light source is reflected in a dangerous place where there is no light source to call attention. It can be cut with a cutter etc. according to the required length. For all signs such as ... Read More180° Peel Strength (N/20mm) 12.4 Tape Width (mm) 50 Tape Thickness (mm) 6 Main Application For display and safety Type of Terminal Fitting Paste type Feature Retroreflection
- CATEYE Rapid X3A high-end model of the "RAPID X" series, which is popular for its wide shining surface emission. A USB rechargeable safety light that can be used as a daytime light with the highest brightness of MAX150lm in CATEYE history as a rear light. By increasing the conventional LED 1-row arran... Read MoreMass (g) 46 (Body / Battery only) Lighting Time (hours) 5 Dimension (mm) 74×31×39 Power Generation Method USB charging Band diameter (mm) Φ12~32from S$77.99Min. 2 days
- ASOH Ace ball straight type both external thread typeLabor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read MoreOperating Pressure (MPa) 0.98 or less Type Ball valve Handle Type Lever type Material (Main Unit) Made of brass Connector R x G (male thread) Shape Straight Fluid Water, oil, air
- CATEYE Safety light + solar rechargeable + back hawk mounting + TL-SLR220Equipped with an "auto function" that starts blinking when driving in a dark place. The afterglow function maintains light emission for about 1 minute even after stopping. The power supply is a solar cell + nickel-metal hydride small battery (GP17AAAH). The usage time is about 22 hours ... Read MoreLocation to Install Seat stay fixed type Light Source Red LED + 1 Mass (g) 48 (body, parts, rechargeable battery) JIS Standard Compatible / equipped with reflector Size (mm) 50.6×47.1×57.0
- CATEYE Helmet Mount BracketClassification of the Hazardous Non-dangerous goodsfrom S$9.89Min. 2 days