Binding wire price featured products
- Panduit Nylon Binding Band (Weather Resistant Type)It can be widely used for electrical, electronic, communication, general wiring work, etc. It is a product with excellent UV resistance. Bundling wires, cables, etc.
- HOZAN (HOZAN TOOL INDUSTRIAL) Wire StripperQuickly responds to any wire strip. With strip gauge (not included with P-90-F). Strip length can be set from 4 to 25 mm (P-90-A / B / C). It is a RoHS standard product. VCTFK (oval cord / oval cord) sheath and insulator can be stripped cleanly (P-90-F). * The outer diameter of the stranded wire ... Read MoreOverall Length (mm) 165 Mass (g) 350 RoHS directive (corresponding to 10 substances) Correspondence
- LOBSTER (LOBTEX) Aluminum petit cutterAmazing lightness with aluminum handle! Luminescent grip emits light in the dark! The blade opening is wider than the previous model, making it easier to cut hard and soft wires. For cutting tracks, nails, fences, etc. For dismantling scaffolding and binding materials at construction sites. For w... Read MoreMass (g) 160 Overall Length (mm) 215
- TRUSCO WireThe iron wire is plated. 1kg roll. For a wide variety of unity such as gardening, farms, and other crafts. * Please cut with a specialized tool such as nippers. Do not use for hanging heavy objects.Material / Finish Steel (SWMGS-2) / Unichrome plating Mass (kg) 1
- Kameda Denki Wire Name TagIt is a display name tag made of fiber. You can fill in with magic, immortal ink, pencil, etc. Comes with octopus thread. It is a RoHS directive compliant product. A name tag for displaying electric wires, LAN cables, etc.Length (mm) About 110
- O.H. Industrial Wire with stand (clamping / pulling only)Aluminum clamp with taper A wire with a base that is safe and easy to use with no thorns due to compression stop. It is a plated rope. It is also excellent in safety and durability. With product liability insurance * The wire with stand is a rope for fastening and pulling. Lifting of load for sli... Read MoreWire Diameter a (Φmm) 12 Operating Load (kg) 1200 Eye dimensions (mm) 200
- HEIKO Heiko Tag Pin NIt is used when attaching tags to products and when binding socks and slippers. A special gun is required. Fine for delicate fibers.from S$68.99Min. 2 days
- AX BRAIN Stainless steelIt has high tensile strength, and the automatic locking mechanism enables quick, safe, and secure binding! RoHS compliant product. It has weather resistance, fire resistance, and acid resistance, and can be used in harsh environments such as indoors, outdoors, underground, and underwater! Stainle... Read MoreOperating Temperature Range (℃) -40~150 Width (mm) 4.6 Tensile Strength (N) 450 Conform to RoHS Material SUS304 Stainless steel Feature Weather, fire and acid resistant
- Nippon Slide Slide rail S270The most compact slide rail in Japan Slide. High strength and high durability! By adopting a tough copper plate, it has sufficient durability even for long-term use. Smooth linear motion! You can obtain a light linear motion without getting caught. Thin compact! The cross-sectional shape is desig... Read MoreMaterial (Retainer) SECC Number of Tiers 2 surface treatment (rail) Electrogalvanized Lubrication Nippon Oil Epinoc Grease AP (N) Material (Rail) SPCC Type Slide type Material (Ball) Φ3/16 inch carbon hard ball
- MARUAI Craft envelopeA bargain pack of 100 frequently used craft envelopes. Recycled paper blended, Green Purchasing Law compliant product.Seams Position Center seam Act on Promoting Green Procurement Conformity Window None
- TRUSCO Raw glass pack for weldingA low-priced type that emphasizes cost. A cover lens for light-shielding glass. * There is a tolerance of 2 to 3 mm.Thickness (mm) 2.0 Trusco Part No. 228-2836 Dimensions, Height x Width (mm) 50×105 Mass (g/pack) 66 Mass (g) 66 Material / Finish Glass Suitable Model HS、TPW-T、TPW-K Remark Packed
- Yasaka Electric Wire VVF CableThorough pursuit of ease of use in electrical work. Workability has been improved, such as the peelability of the sheath and the pullability of the insulation. In addition, regardless of the temperature, you can maintain a moderate degree of flexibility throughout the full season.Sheath Thickness (mm) 1.5 Insulation Resistance 20℃(MΩ-km) 50 Rated Temperature (℃) 60 Rated Voltage (V) 600
- Nippon Slide Slide rail S101High strength and high durability! By adopting a tough copper plate, it has sufficient durability even for long-term use. Smooth linear motion! You can obtain a light linear motion without getting caught. Thin compact! The cross-sectional shape is designed to be as thin as possible while maintain... Read MoreMaterial (Retainer) SECC Number of Tiers 2 surface treatment (rail) Electrogalvanized Mounting Screw M4 bind or truss machine screw Lubrication Nippon Oil Epinoc Grease AP (N) Material (Rail) SPCC Type Slide type Material (Ball) Φ3/16 inch carbon hard ball
- TRUSCO Stainless Steel WireResistant to rust due to stainless steel (SUS304) 1kg roll type Used for horticulture, farms, and other unity. For bundling places that are prone to rust.Material Stainless steel (SUS304) Mass (kg) 1
- DAYTONA Wire Twister PliersIf you are doing motorcycle maintenance, such as holding various clips or holding them in a narrow space instead of your fingers, you will find that you need different types! Daytona has a large lineup of convenient and low-priced pliers tools!Suitable Wire Diameter (Φmm) 0.3~0.7
- DX ANTENNA Coaxial cable (JIS standard certified product)It is a 5C coaxial cable that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. It is a JIS standard certified product. It is an ultra-low loss, high shield type, has excellent weather resistance, and can be used from home wiring to outdoor antenna wiring. 100m roll per bo... Read MoreFrequency Band (MHz) DC to 3224 2K4K8K broadcast compatible Conductor resistance (Ω / km) 21.1 or less Diameter x Length (Φmm x mm) Outer diameter: 7.7 x 100 Mass (kg) 6.3 Color Hull gray Impedance (Ω) 75from S$339.90Min. 2 days