All Category

Biodegradable plastic featured products

  1. Net and bell W effect Anti-theft net with bell 15mm blue
    Matsuura Industry Net and bell W effect Anti-theft net with bell 15mm blue
    It is an anti-theft net that can call attention with the W effect of the cover net and the sound of the bell. A set of 10 Horai bells with a net (there are 2 sizes equivalent to about 3 tatami mats and about 6 tatami mats) and an easy-to-attach snap. The net body is flameproof using flame-retarda... Read More
    Effective Opening (mm)  Hook part: Approximately 5  Color  Net part: Blue, bell: Silver  Scale (mm)  15th corner (Russell net)  Diameter (Φmm)  Horai bell: about 19 
    from S$269.90
    Min. 2 days
  2. 100mm arrow tape (blue / 100 sheets)
    ESCO 100mm arrow tape (blue / 100 sheets)
    Dimension (mm)  (Arrow) 100 × 98  Thickness (mm)  0.12  Tape Width (mm)  100  Specification  Adhesive  Color  Blue  Esco Part No.  EA944SG-35  Type of Sign  Tape  Material  Vinyl 
    from S$35.99
    Min. 2 days
  3. Disposable Cup
    AS ONE Disposable Cup
    Since it is a vacuum molded product, it is flat with no unevenness on the bottom. Since there is no unevenness on the bottom, the liquid in the container does not collect. Since it can be stacked, it does not take up storage space.
    Material  PP (polypropylene)  Color  Translucent  Scale  Yes 
    Rating:
    93%
    from S$0.26
    Min. 2 days
  4. Double Matrix Protective Face Shield
    AS ONE Double Matrix Protective Face Shield
    Protects up to the throat. * Acetate surface is not attached to the protective surface frame.
    Shape  Cover type disaster prevention 
    from S$44.99
    Min. 2 days
  5. Face Mask (3 Layer Type) 50pcs
    AS ONE Face Mask (3 Layer Type) 50pcs
    from S$32.99
    Min. 2 days
  6. Multipurpose Nylon Net
    Matsuura Industry Multipurpose Nylon Net
    A nylon net with a soft texture. The surrounding edges are roped so it is easy to cover and stretch. There are mounting ropes at the four corners. 100mm rhombus for prevention of large luggage from falling and safety measures. As a fall prevention auxiliary net for construction sites, etc. For me... Read More
    Material (net)  Nylon  Scale (mm)  100 Hishime (connection type) 
    from S$76.99
    Min. 2 days
  7. PE Wide-Mouth Bottle
    SANPLATEC PE Wide-Mouth Bottle
    The definitive edition of plastic bottles. Standard for plastic bottles. The body and cap are made of polyethylene. It is widely used from each laboratory to the production line of chemical factories.
    Material  PE 
    Rating:
    88%
    from S$0.78
    Min. 2 days
  8. All-purpose Net
    YUTAKA MAKE All-purpose Net
    Made of polyethylene, it is light and has excellent weather resistance. Prevention of load collapse, prevention of birds and beasts, etc.
    Mesh  25mm  Color  Green  Thread Thickness (mm)  L: about 2, W: about 0.7  Material  Polyethylene (PE)  Specification  Unlinked net (Russell weave) 
    Rating:
    84%
    from S$21.99
    Min. 2 days
  9. Bird Repellent & Deterrent Spikes
    DAIM Bird Repellent & Deterrent Spikes
    You can cut it to your favorite size with scissors. Vertical and horizontal connections can be easily made, and various combinations are possible depending on the mounting location and range. If it is transformed from a plate shape to a pipe shape, it can be attached to a clothesline. Uses soft p... Read More
    Material  plastic  Width (mm)  122  Target animal  birds  Height (mm)  53  Length (mm)  512 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  10. Fence green leaf specification
    MonotaRO Fence green leaf specification
    A resin green fence that is easy to install. The stem of the base is thick and solid, so it does not easily lose its shape. For blindfolding balconies and fences. * Please refrain from using it for any other purpose. * When installing on a balcony or fence, be sure to install it firmly inside so ... Read More
    Length (m)  About 2  Mass (g)  About 950  Material  (Leaf) Polyester / (Stem) Plastic  Included Accessories  Cable tie (green) 200mm x 10  Width (m)  About 1  Color  Dark green 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  11. Bird chasing CD
    Fukunou Sangyo Bird chasing CD
    For bird damage such as pigeons, sparrows, and starlings.
    Target animal  Pigeon, sparrow, starling  Diameter (Φmm)  About 120 
    from S$6.39
    Min. 2 days
  12. Surprised bird
    COMPAL Surprised bird
    The swaying reflection of the glare keeps harmful birds away.
    Diameter (Φcm)  12  Specification  Mass (g)  17 (1 piece)  Target animal  birds 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  13. Farm god of protection
    Ryuhomaru Farm god of protection
    Protect crops from birds and beasts Recommended for crows, pigeons, sparrows, etc.
    Mass (g)  220  Target animal  Crow Pigeon Sparrow  Dimension (mm)  H280×W160×D30 
    Rating:
    20%
    from S$13.99
    Min. 2 days
  14. Crow & bird dance
    COMPAL Crow & bird dance
    It threatens birds with its glass eyes and the appearance of the crow itself.
    Dimensions (cm)  38.5  Target animal  birds  Mass (g)  146 
    Rating:
    69%
    from S$11.99
    Min. 2 days
  15. Load-up G (Straight Line)
    Richell Load-up G (Straight Line)
    Full lineup. You can choose according to the step. By installing it on the pavement in front of the garage or on the step in front of the entrance, you can soften the impact of crossing the step and enter and exit smoothly. Considering the environment, recycled rubber is used. Because it is made ... Read More
    Load capacity (t)  About 2  Color  Black  Material  Recycled rubber  Shape  Straight line 
    Rating:
    86%
    from S$38.99
    Min. 2 days
  16. Bird guard
    COMPAL Bird guard
    Easy installation by simply stretching from the support to the support.
    Dimensions (cm)  H6.5×W7.2×7.2  Mass (g)  155  Wire Diameter Φ(mm)  About 0.25  Target animal  birds  Material  Nylon 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  17. Spring for Bird Repellent Wire
    FUJIWARA (AIOULE) Spring for Bird Repellent Wire
    Spring of wire parts for bird protection * BN-10, used for 2 months, every 4 to 5M. * BN-15 / BN-20 can be directly attached to metal fittings with holes.
    Material  SUS304  Target animal  birds 
    from S$4.19
    Min. 2 days
  18. Bird-headed owl
    Fukunou Sangyo Bird-headed owl
    When a light force is applied, it shakes its head realistically. 360 degrees around the side. It also tilts up and down. The centerpiece is a sharp eye that looks just like the real thing. All you have to do is open the bottom lid, put stones and sand in it, and install it. In damaged areas such ... Read More
    Dimensions (cm)  16×16×44  Target animal  birds  Mass (g)  About 550 
    Rating:
    68%
    from S$47.99
    Min. 2 days
  19. Take-out 2 (2 pieces)
    MITSUGIRON Take-out 2 (2 pieces)
    A powerful magnet (approx. 1300 gauss) derails the internal magnets of birds, making it difficult to attract unwanted birds. For places where you are in trouble due to bird damage, such as balconies and orchards. * Effects vary depending on the installation location and usage conditions. * It may... Read More
    Width (mm)  113  Trusco Part No.  375-9733  Mass (g)  430  Length (mm)  90  Material (Main Unit)  ABS resin  Material (Magnet)  Ferrite magnet  Target animal  birds 
    Rating:
    58%
    from S$19.99
    Min. 2 days
  20. Bird Deterrent Spike
    FUJIWARA (AIOULE) Bird Deterrent Spike
    Nylon coated wire for bird protection (black), dust-resistant specifications
    Constitution  7×7  Specification  (Clothing diameter) 1.0mm  Core Diameter (mm)  (Rope) 0.81  Material  SUS304  Target animal  birds 
    from S$99.90
    Min. 2 days

Other Related Pages