All Category

Bird mesh featured products

  1. Bird net
    Innovex (formerly Dio Kasei) Bird net
    It is also effective against bird flu and is the definitive version of bird flu countermeasures that can economically cover a large area. Agricultural bird repellent Paddy rice Orchard Vegetable garden Pighouse Cowshed Stable management Fishing ground Fishing pond Fish farm Factory Park and other... Read More
    Material  Polyethylene 
    Rating:
    81%
    from S$3.79
    Min. 2 days
  2. All-purpose Net
    YUTAKA MAKE All-purpose Net
    Made of polyethylene, it is light and has excellent weather resistance. Prevention of load collapse, prevention of birds and beasts, etc.
    Mesh  25mm  Color  Green  Thread Thickness (mm)  L: about 2, W: about 0.7  Material  Polyethylene (PE)  Specification  Unlinked net (Russell weave) 
    Rating:
    84%
    from S$21.99
    Min. 2 days
  3. New Pale Net
    MATAI (Nihon Matai) New Pale Net
    Guard the outdoor trash can from the mischief of cats and crows. With a surrounding weight rope.
    Width (m)  1.5  Length (m)  1.5  Color  Light blue  Mesh  About 15mm square eyes  Material  (Net) polyethylene, (weight) lead  Dimension (m)  1.5m×1.5m 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  4. Animal Net (Bird Repellent Net)
    Nihon Widecloth Animal Net (Bird Repellent Net)
    Because it contains a rope, it is strong and easy to stretch. Bird invasion prevention A duck release fence in paddy fields. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no s... Read More
    Scale (mm)  16  Wire Diameter Φ(mm)  About 1.5  Color  Green  Material  Polyethylene  Type  Russell 
    Rating:
    88%
    from S$57.99
    Min. 2 days
  5. Balcony Net
    MATAI (Nihon Matai) Balcony Net
    It is transparent and unobtrusive. It is easy to install with square tailoring, and you can cut it as you like with scissors. It is a strong and easy-to-tension extra-thick fishing line. Bird net for the balcony.
    Width (m)  2.5  Scale (mm)  30×30  Length (m)  Wire Diameter Φ(mm)  About 0.5  Included Accessories  Four corners mounting rope  Material  Nylon  Color  Transparent 
    Rating:
    93%
    from S$31.99
    Min. 2 days
  6. Aluminum Net
    Yoshidataka Aluminum Net
    Width (mm)  450  Color  Silver  Mesh Size  18/16  Wire Diameter Φ(mm)  0.28  Length (m)  Material  Aluminum 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  7. Inconspicuous Transparent Bird Net
    Innovex (formerly Dio Kasei) Inconspicuous Transparent Bird Net
    A 16mm bird net that can be easily used around houses and in the vegetable garden. It is an easy-to-use square net. As it is transparent, it is inconspicuous. Fruit trees in gardens and gardens Verandas and other bird-proof nets that can be easily used from around houses to the eaves of factories... Read More
    Scale (mm)  16  Material  Polyethylene  Color  Transparent 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  8. Pest control net
    Matsumoto Pest control net
    Shading rate 90% Mesh approx. 1 mm Supports pesticide-reduced and pesticide-free cultivation. It is light, has excellent breathability and water permeability, and contains a silver line that reflects sunlight and improves the effect of repelling insects.
    Material  HDPE  Color  Natural 
    from S$22.99
    Min. 2 days
  9. Insect Repellent Sun Sun Net
    Nihon Widecloth Insect Repellent Sun Sun Net
    Crop can be cultivated with no pesticides and reduced pesticides with a fine mesh of 1 mm mesh (transparency 90%). Since it uses a weather-resistant stabilizer, it is durable and lasts a long time. It can be washed even if it gets dirty. Since the aluminum reflective tape that insects dislike is ... Read More
    Thickness (mm)  0.4  Scale (mm)  Transmissivity (%)  90  Color  Natural  Type  Plain weave aluminum lattice 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  10. Multipurpose Nylon Net
    Matsuura Industry Multipurpose Nylon Net
    A nylon net with a soft texture. The surrounding edges are roped so it is easy to cover and stretch. There are mounting ropes at the four corners. 100mm rhombus for prevention of large luggage from falling and safety measures. As a fall prevention auxiliary net for construction sites, etc. For me... Read More
    Material (net)  Nylon  Scale (mm)  100 Hishime (connection type) 
    from S$76.99
    Min. 2 days
  11. Lee Fratis (Single)
    YAMAZEN Lee Fratis (Single)
    You can blindfold your house with a natural image. Easy installation for blindfolding natural image. As a green fence, green curtain, green curtain, leaf fence.
    Rating:
    76%
    from S$29.99
    Min. 2 days
  12. Pet Defense Alpha
    Innovex (formerly Dio Kasei) Pet Defense Alpha
    A net for screen doors that is ideal for families with pets and is so thick that there is no other similar product. It is a pet-friendly product that can withstand scratches on your nails and yet does not easily catch your nails. A screen door replacement net for families with pets. * Do not use ... Read More
    Mesh Size  20 equivalent  Width (cm)  91  Material  Polyester + vinyl chloride 
    Rating:
    97%
    from S$33.99
    Min. 2 days
  13. Fence green leaf specification
    MonotaRO Fence green leaf specification
    A resin green fence that is easy to install. The stem of the base is thick and solid, so it does not easily lose its shape. For blindfolding balconies and fences. * Please refrain from using it for any other purpose. * When installing on a balcony or fence, be sure to install it firmly inside so ... Read More
    Length (m)  About 2  Mass (g)  About 950  Material  (Leaf) Polyester / (Stem) Plastic  Included Accessories  Cable tie (green) 200mm x 10  Width (m)  About 1  Color  Dark green 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  14. Orange net
    Sendai Meiban Orange net
    Protective wall, dustproof, storm wall at construction site For securing safe passages for construction site, temporary enclosure, animal invasion protection fence, etc. Lightweight, inexpensive and easy to install.
    Width (m)  Material  High density polyethylene  Length (m)  50  Mass (kg)  About 6.5  Dimension (m)  1×50 
    from S$139.90
    Min. 2 days
  15. Stainless Plain Perforated Wire Mesh
    TRUSCO Stainless Plain Perforated Wire Mesh
    It is a weave that combines vertical and horizontal lines alternately, and is strong against water and has excellent durability by using 18-8 stainless steel (SUS304). Widely used for sieving, general filtration filters, mining, physics and chemistry, milling / rice milling, insect repellent, etc.
    Width (mm)  1000  Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$349.90
    Min. 2 days
  16. Gear wrench Flexible combination
    TRUSCO Gear wrench Flexible combination
    Since the spanner part is non-slip specification, you can firmly grasp the bolts and nuts. A 72-tooth gear is used to achieve a feed angle of 5 °. Allows work in tight spaces. Since the bending angle of the handle of the gear wrench can be adjusted from 0 to 180 °, it is possible to work while av... Read More
    Flexible Head  Yes  Ratchet Mechanism  Yes 
    from S$43.99
    Min. 2 days

Other Related Pages