All Category

Bird spike featured products

  1. Bird Pass
    MITSUGIRON Bird Pass
    Made of soft resin, it can be driven away without damaging the animal. Set in places where birds are likely to gather and in the path of cats. It can be freely connected vertically and horizontally and wound with scissors. It is a wrapping and stationary type. Birds fly into factories, balcony ra... Read More
    Height (mm)  (Thorn) 60  Width (mm)  110  Mass (g)  150  Trusco Part No.  255-3503  Length (mm)  510  Screw Hole (Φmm)  5×8  Color  Black  Target animal  birds 
    Rating:
    20%
    from S$19.99
    Min. 2 days
  2. Pigeon Protector
    ACE Pigeon Protector
    Pigeon droppings, which are causing damage to buildings in metropolitan areas, not only spoil the aesthetics of the buildings, but also adversely affect the human body. In particular, dung is highly acidic and corrosive, which can cause foul odors and parasites. The pigeon protector is a pigeon n... Read More
    Length (mm)  600  Color  Gray  Material  Polypropylene 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  3. Bird guard
    COMPAL Bird guard
    Easy installation by simply stretching from the support to the support.
    Dimensions (cm)  H6.5×W7.2×7.2  Mass (g)  155  Wire Diameter Φ(mm)  About 0.25  Target animal  birds  Material  Nylon 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  4. Creeping (stainless steel)
    TRUSCO Creeping (stainless steel)
    It is effective as a bird repellent and a cat repellent. Prevents illegal intrusion. Factories, schools, fences and fences of each facility, gates, etc. * Mounting parts are not included.
    Material  Stainless steel (SUS304) 
    from S$77.99
    Min. 2 days
  5. Torikedo 15P Consolidated Type
    MITSUGIRON Torikedo 15P Consolidated Type
    Vertical / horizontal connection and winding are also free. It is also possible to cut with scissors. Made of soft resin, it is not easily scratched. For places where cats and birds are likely to gather, such as the balcony, under the eaves, and the eaves of the outdoor unit window of the air con... Read More
    Height (mm)  (Thorn) 120  Width (mm)  150  Trusco Part No.  375-9725  Mass (g)  413  Screw Hole (Φmm)  Length (mm)  540  Target animal  Cat, birds  Material  Polyethylene (PE) 
    from S$39.99
    Min. 2 days
  6. Barbed wire barb UNIQLO
    WAKI Barbed wire barb UNIQLO
    Material  Iron 
    Rating:
    84%
    from S$26.99
    Min. 2 days
  7. Bird Repellent & Deterrent Spikes
    DAIM Bird Repellent & Deterrent Spikes
    You can cut it to your favorite size with scissors. Vertical and horizontal connections can be easily made, and various combinations are possible depending on the mounting location and range. If it is transformed from a plate shape to a pipe shape, it can be attached to a clothesline. Uses soft p... Read More
    Material  plastic  Width (mm)  122  Target animal  birds  Height (mm)  53  Length (mm)  512 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  8. Bird stopper pin type
    NEGUROSU DENKO Bird stopper pin type
    The W-shaped wide pin ensures a wide landing prevention range (140 mm) with a small installation space (40 mm). It can be used for a long time due to the stainless steel pin with excellent weather resistance. Compared to a resin pin with a large diameter, it is less likely to spoil the aesthetic ... Read More
    Overall Length (m)  30 
    from S$1,299.00
    Min. 2 days
  9. Birdless Mat
    Koyu Birdless Mat
    Don't you have a problem? Pigeon droppings !! If you have a bird dress mat, everything will be solved !! Just cut or line up according to the purpose and install it in a place where pigeons and crows are likely to gather. Prevents annoying dung damage and protects a comfortable life. In addit... Read More
    Material  Polypropylene 
    Rating:
    60%
    from S$18.99
    Min. 2 days
  10. SUS Amlet Bird Spikes
    ACE SUS Amlet Bird Spikes
    Install it in a place that can be an intrusion route and threaten intruders. Lightweight and easy to install, it can be mounted on the ceiling or front. It is small and does not spoil the scenery. It is effective against the pollution of feces such as birds. Prevents small animals from entering a... Read More
    Finish  BA  Material  SUS304  Dimension D (mm)  55  Dimension C (mm)  35  Dimension B (mm)  65 
    Rating:
    95%
    from S$45.99
    Min. 2 days
  11. All-purpose Net
    YUTAKA MAKE All-purpose Net
    Made of polyethylene, it is light and has excellent weather resistance. Prevention of load collapse, prevention of birds and beasts, etc.
    Mesh  25mm  Color  Green  Thread Thickness (mm)  L: about 2, W: about 0.7  Material  Polyethylene (PE)  Specification  Unlinked net (Russell weave) 
    Rating:
    84%
    from S$21.99
    Min. 2 days
  12. Sekisui Pigeon Protector
    SEKISUI Sekisui Pigeon Protector
    Made of plastic, it won't hurt the birds. Since it can be easily connected and expanded, it can be used freely even in a large area. Since it can be easily cut and processed, it can be easily attached to pillars and protrusions. Unlike chemicals, it does not need to be replaced and can be use... Read More
    Screw Hole (Φmm)  4.5  Length (mm)  600  Color  Green  Material  Polypropylene 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  13. Barbed wire
    TRUSCO Barbed wire
    Standard steel barbed wire. Wide range of gardening, farms, and other crafts. For various unity. Wrap it around a fence or wall to prevent suspicious persons from entering. For preventing the invasion of wild animals into gardens and fields. * The tip of the barbed wire is sharply cut, so wear gl... Read More
    Specification  Also with nails  Material / Finish  Steel (SWMGS-2) / hot dip galvanizing 
    Rating:
    96%
    from S$39.99
    Min. 2 days
  14. Stainless barbed wire
    TRUSCO Stainless barbed wire
    Uses rust-resistant stainless steel (SUS304). Wide range of gardening, farms, and other crafts. For various unity. Wrap it around a fence or wall to prevent suspicious persons from entering. For preventing the invasion of wild animals into gardens and fields. * The tip of the barbed wire is sharp... Read More
    Wire Diameter Φ(mm)  1.6 
    from S$239.90
    Min. 2 days
  15. Receipt check size
    KOKUYO Receipt check size
    Dimensions, Height x Width (mm)  84×220  Size  Check size horizontal  Specification  High quality paper, no copy  Paper Quality  High-quality paper  Number of copies  No copy 
    Rating:
    90%
    from S$2.29
    Min. 2 days
  16. Inconspicuous Transparent Bird Net
    Innovex (formerly Dio Kasei) Inconspicuous Transparent Bird Net
    A 16mm bird net that can be easily used around houses and in the vegetable garden. It is an easy-to-use square net. As it is transparent, it is inconspicuous. Fruit trees in gardens and gardens Verandas and other bird-proof nets that can be easily used from around houses to the eaves of factories... Read More
    Scale (mm)  16  Material  Polyethylene  Color  Transparent 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  17. Cutter Ruler
    KOKUYO Cutter Ruler
    Wave memory and large numbers make it easier to see and use. Wave memory and large numbers make it easier to see and use. A stainless steel plate is attached to the end face where the blade hits when cutting with a utility knife, preventing the end face from being scratched. R-PET. External dimen... Read More
    Material  R-PET  Outer Dimensions (mm)  320×45  Thickness (mm)  Scale  30cm 
    Rating:
    97%
    from S$9.79
    Min. 2 days
  18. Perforation Rotary Cutter 28
    OLFA Perforation Rotary Cutter 28
    Material (Blade)  SKS-7  Specification  Spare blade type, both right and left  Blade Diameter (Φmm)  28 
    Rating:
    84%
    from S$11.99
    Min. 2 days
  19. Safety bar (mirror finish)
    Mizumoto Machine Mfg. Safety bar (mirror finish)
    Easy and secure, can be used in many fields! It can be used in many fields such as marine and living environment. With a cover, it has a neat appearance and does not spoil the aesthetics. And because it is made of stainless steel, it does not rust easily, and it can be used as an outdoor product,... Read More
    Finish  Mirror finish  Dimension d (mm)  Material  SUS-304 (stainless steel) 
    from S$29.99
    Min. 2 days

Other Related Pages