Bl-900 featured products
- BONSTAR Steel Wool (Pound Roll)Steel wool is a very convenient abrasive for polishing and finishing industrial products. It can be used in combination with polishing liquid (oil-based), detergent, industrial oil, etc. for polishing and cleaning metal, floors, etc.Suitable Material Metal, floor, etc. Mass (g) About 450 Package Size (mm) About 390 × 110 × 75 Material (Iron) 100% steel wool
- BONSTAR Switch faucet NEW kitchen showermade in Japan. Easy to wash with a wide area shower! Water saving effect with a shower! It can be attached to general faucets (pipe diameter 16 mm) and foam faucets (diameter 22 mm). You can switch between straight and shower by gently moving the switching lever up and down. As it is a wide area ... Read MoreOuter Dimensions (cm) About 6.3 × 7 × 7.1from S$7.99Min. 2 days
- BONSTAR SALES Thick tableware dishclothA thick cloth with excellent water absorption and suitable for cleaning dishes. For tableware * Please avoid using the washing machine as it may damage this product.from S$6.49Min. 2 days
- BONSTAR SALES Clean water faucet premiumOne-touch straight with lever, shower switching, 5-layer filtration structure. Can be used for both general and foam washing.Recommended Timing to Replace About 3 months
- BONSTAR Steel Wool Roll PadSteel wool is a very convenient abrasive for polishing and finishing industrial products. This pad is made by cutting special steel into a fine piece of about 0.025 mm and processing it into a wool shape. It has a soft and free shape to the touch, removes rust and dirt, and polishes it evenly. Ca... Read MoreAccuracy Grade #0 Material (Iron) Steel wool Dimension (mm) About 70 × Φ35 Type Fine Suitable Material Metal, floor, etc. Color Silver
- TILEMENT Spindle PK set Aluminum 57 White 1000 setA set of studs for attaching fiber-based heat insulating materials such as glass wool and rock wool and a special plastic button washer (white). Soundproofing / sound absorbing work For adhesive metal fittings method. Ministry of Land, Infrastructure, Transport and Tourism Public Building Constru... Read MoreTrusco Part No. 130-9937 Where to Use Indoor Color Whitefrom S$649.90Min. 2 days
- Clover Mfg Gold Ear NeedleFor silk and thin cotton. Pure gold plating is applied to the needle hole (ear). This is a device to make the area around the thread soft and prevent the thread from breaking by taking advantage of the gold feature of soft metal.Thickness (mm) 0.56 Length (mm) 40.9from S$29.99Min. 2 days
- Sun Coccoh Sword needleJapanese needles and pongee needles for slightly thin fabrics. Suitable for sewing thin wool. Since it is available in 3 sizes, you can choose the size that suits your needs.Material Steelfrom S$4.99Min. 2 days
- BONSTAR SALES Swing showerThe wide area shower makes it easy to wash large dishes. You can switch between straight and shower by gently moving the switching ring up and down. It can be attached to both general round faucets (pipe diameter 16 mm) and foam faucets (caliber 22 mm). Since the nozzle rotates 360 degrees, it is... Read MoreDimension (mm) About 42 × 42 × 75
- Maluta Iryo Wet towel made in JapanRecommended towel for hand towels.Material 100% cotton Width (mm) 285 Length (mm) 385from S$19.99Min. 2 days
- TRUSCO Thread trimming scissorsType Long blade type Blade Length (mm) 48 Mass (g) 16 Blade Thickness (mm) 1.5 Trusco Part No. 114-4856 Overall Length (mm) 115
- BONSTAR 2 pieces of dishclothA soft touch that absorbs water quickly and is ideal for cleaning dishes. For quick water absorption with a soft touchMass (g) 70 Mix Rate (%) 65 cotton, 35 rayon Trusco Part No. 819-9522 Sheet Size (mm) 350×500from S$48.99Min. 2 days
- BONSTAR Bincho charcoal with clean water faucetmade in Japan. Clean and delicious water with Bincho charcoal! Impurities such as iron rust and dust mixed in tap water are cut with a 5-layer filter medium. Bincho charcoal and calcium sulfite make clean and delicious water. It can be attached to a general round faucet (16 mm) or foam faucet (ex... Read MoreOuter Dimensions (cm) About 3.7 × 5.7 × 3.7from S$7.99Min. 2 days
- 3M Scotch Bright Industrial Pad Cutting TypeSince the cross has perforations, it can be cut without using scissors, and it can be used for all kinds of work. It does not clog like sandpaper. It fits well on curved surfaces and does not get deep scratches, so you can finish only the surface without scraping the material. It has excellent fl... Read MoreDimension (mm) 150×230 Mass (g) 32