Cable tie roll featured products
- HellermannTyton Grip tie roll typeA narrow type roll type grip tie that can be used by cutting only the necessary parts. In addition to bundling various electric cords and communication cables, it can also be used for wrapping and packing.Operating Temperature Range (℃) -10~+70 Thickness (mm) 2 Dimension T (mm) 2 Length (m) 5 Dimension L (mm) 5m Material Nylon / polyethylenefrom S$22.99Min. 2 days
- TRUSCO Screw Type Cable TieThe cable tie has holes for screws to fix various electric wires and cables to the wall or ceiling. For fixing and bundling electric wires and cables.Where to Use Indoor use Material Nylon 66 Standard to Conform UL standard product (94V-2)
- SapiSelco Self-Fit Weatherproof Cable TieA high quality cable tie mainly suitable for outdoor bundling. For fixing and bundling electric wires and cablesOperating Temperature Range (℃) -10~100 Color Black Specification For outdoor use Standard REACH, RoHS, EN62275 compliant Feature Weather resistance Material Weatherproof nylon 66
- SapiSelco Cable tie fixture Plug integrated typeCable ties can be fixed and wires and cables can be bundled together. Fixing the cable tieHole Diameter (Φmm) 10.3 Mass (g) 129 Pilot Hole Diameter (Φmm) 6 Dimension (mm) 6, depth: 33 Height (mm) 6.3 Material Nylon 66 Color White Suitable Band Width (mm) ~9from S$18.99Min. 2 days
- Panduit Cable Ties Tuck Tie (Roll Type)It can be bundled without overtightening the LAN cable and optical fiber cable. Since it can be easily removed and reused, it can be quickly responded to cable relocation, expansion, and change. You can cut it to the required length. Wire, cable fixing, bundling.Width (mm) 19.1 Thickness (mm) 2.5 Tensile Strength (N) 222 Length (m) 4.5 Mass (g) 594 Material (Outside) Nylon Material (Back) Polyethylene (PE)
- HellermannTyton Endless tie spacerCable ties Insulok tie Endless series Spacer for endless tieOperating Temperature Range (℃) -40~+85 Dimension (m) 3.7 Dimension (mm) 30.5 Color Black Material Polypropylene Specification Weatherproof, indoor and outdoor usefrom S$47.99Min. 2 days
- HellermannTyton Endless tie printedCable ties Insulok tie Endless series Endless tie (thick width type) Standard grade, milky white "Caution when cutting" printedOperating Temperature Range (℃) -40~+85 Overall Length (m) 100 Width (mm) 12.7 Standard Tensile Strength of Loop (N [kgf]) 1,110 (113.19) Material 66 Nylon head claw: Copper alloy Printing Characters Caution when disconnecting Specification Halogen-free, standard, indoor use Color Milky whitefrom S$499.90Min. 2 days
- HellermannTyton Endless tie reel weatherproofCable ties for large diameters Insulok tie AB series Long color tie Reel strapOperating Temperature Range (℃) -40~+85 Width (mm) 12.7 Overall Length (m) 15 Material 66 nylon Color Grayfrom S$499.90Min. 2 days
- CREW'S cable tieIt can be bound as many times as you like with polyester fiber material. Five colors of colorful cable ties can be sorted by color.Material Polyester fiber Width (mm) 20 Length (mm) 180
- SANWA SUPPLY Cable tie (wide)Wide type cable tie that is tightly bound and easy to remove. * The number of cables that can be accommodated is a guide when a LAN (UTP) cable with a diameter of 5 to 6 mm is accommodated.Material 66 nylon (flame retardant UL94V-2)
- SunTelephone Cable tie tapeEasy to put on and take off with Velcro type. Since it can be cut to the desired length with scissors, it is possible to neatly organize the electrical cords and wiring around the personal computer, including bundling LAN cables and optical fiber cables. Cable bundling, etc.from S$12.99Min. 2 days
- Panduit Tack tie roll typeHigh quality cables such as communication cables and fiber optic cables can be bundled without overtightening. It's easy to remove and reuse, so you can quickly move, add, or change cables. It is strong against vibration and does not loosen. Since it can be cut to the required length and used... Read MoreTensile Strength (N) (Loop) 222 Operating Temperature Range (℃) -17~93 Width (mm) 19.1 Thickness (mm) 2.5 Length (m) 22.8 Material Nylon, polyethylenefrom S$129.90Min. 2 days
- Panduit Tack tie roll typeYou can bind LAN cables and fiber optic cables without overtightening. Since it can be easily removed and reused, it can be quickly responded to cable relocation, expansion, and change. It is strong against vibration and will not loosen. Since it can be cut to the required length and used, it can... Read MoreOperating Temperature Range (℃) -17~93 Thickness (mm) 2.5 Mass (g) 30 Length (m) 4.5 Width (mm) 8.4 Standard Tensile Strength of Loop (N [kgf]) 80
- TRUSCO Color Cable TieA versatile color type that is mainly suitable for indoor bundling. By using a color that matches the coating color of the wire, you can bundle the bundled wires inconspicuously and neatly. It is convenient to color-code and bind according to the type of cable so that you can identify them at a g... Read MoreOperating Temperature Range (℃) -40~80 Specification Standard type / Indoor use
- TRUSCO Color cable tieA versatile color type that is mainly suitable for indoor bundling. By using a color that matches the coating color of the wire, you can bundle the bundled wires inconspicuously and neatly. It is convenient to color-code and bind according to the type of cable so that you can identify them at a g... Read MoreOperating Temperature Range (℃) -40~80 UL Standard 94V-2 (flame retardant) Specification For indoor use Material Nylon 66 Color OD Standard UL standard productfrom S$2.89Min. 2 days
- Panduit Nylon Cable TieA versatile standard type color binding band that can be widely used. As it is a color, it is ideal for color coding and identification. Bundling cables etc.Operating Temperature Range (℃) -60~85 Where to Use Indoor Material Nylon 66from S$63.99Min. 2 days