Chemical detector featured products
- AS ONE Chemical Handy PumpSince PP, Hastelloy C, PTFE, and FPM are used for the wetted parts, it has excellent corrosion resistance and is suitable for various acids and alkalis. The discharge hose is made of PVC (soft vinyl chloride) and is suitable for chemicals. Can be used for union containers and pail cans. * The flo... Read MoreAs ONE Part Number 1-664-41 Flow Rate (L/min) 15 Hose Length (m) 2 Lifting Height (m) 2 Maximum Flow Rate (L/min) 25 Maximum Head (m) 4.2 Material (Main Unit) PP Material (Hose) PVC Working viscosity range Up to 100mPa ・ s (100cP)from S$1,299.00Min. 2 days
- OMRON Fluorine Leakage SensorCompared to F03-16PE (made of polyethylene), it has excellent high temperature resistance / chemical resistance. Due to the double-sided detection design, the detection accuracy is constant even when folded back.from S$77.99Min. 2 days
- KRK (Kasahara Chemical Instruments) TurbidimeterA high-performance turbidity detector with a near-infrared AC lighting type / visible light cut filter that is less affected by external light. The near-infrared 90 ° scattered light measurement method enables measurement without being affected by color.Measuring Range 0-200 degrees Minimum Reading 0.1 degrees Cable Length (m) 6 Power Supply AAA battery x 3 Accuracy Within ± 2% (FS) / constant temperaturefrom S$3,299.00Min. 2 days
- ARAM MP Foods Gold Inspection GloveFood sanitation test compliant gloves that use materials that can be detected by metal detectors. The main raw material is vinyl chloride, which has excellent oil resistance, chemical resistance, acid resistance, and alkali resistance. Fingers and palms are treated with anti-slip treatment for ex... Read MoreThickness (mm) 0.3~0.4 Quantity per Package (Pair) 10 Quantity (Sheets) 20 Overall Length (cm) 30 with or without Powder Non powder
- BURRTEC Barcute Board Brush BirkintaThe brush filament can be detected with a metal detector. A brush specification for hygiene management with excellent heat resistance, chemical resistance, and abrasion resistance. The operating heat resistant temperature is 130 ° C heat resistant design. For cleaning cutting boards in food facto... Read MoreMass (g) 184 Width W x Overall Length x Bristle Length (mm) 65×152×26 Trusco Part No. 805-1572 Material (Brush Part) PBT / iron component Material (Shorter Rule) PPfrom S$66.99Min. 2 days
- JUMO Pt100 sensorCompliant with the international standard DIN EN 60751 for resistance temperature detectors. We have a lineup that can be used for various applications such as the chemical industry, energy markets such as machinery and construction plants, healthcare and life science markets related to temperatu... Read MoreNumber of conductors 2-wire type Standard According to DIN EN 60751 Tolerance B Type Pt100 Allowable Temperature (℃) ±(0.3+0.005〔t〕)from S$1,299.00Min. 2 days
- CKD Air Filter with Auto Drain (Separate Type)* For the air filter, install the bowl vertically and downward. Poor drainage and dripping may not be confirmed. * Warning: Cannot be used in an atmosphere such as synthetic oil, organic solvent, chemicals, cutting oil, screw lock agent, leak detection agent, hot water, etc. or in a place where i... Read MoreMinimum Operating Pressure (MPa) 0.1 Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Filter Element (μm) 5 Filtration (μm) 5 Fluid Temperature (℃) 5~65 Suitable Fluid Compressed air Drain Discharge NO automatic drain with manual cock Material (Bowl) Polycarbonatefrom S$179.90Min. 2 days