Copper wire featured products
- WAKI Copper WireIt has a unique luster, is beautiful, and has excellent corrosion resistance. Soft and easy to use. Suitable for crafts and hobbies.Material Copper
- WAKI Copper Wire Hw-312The unique luster is beautiful! The thin lines are suitable for crafts and hobby friends, and also for binding work.Thread Gauge #16 Wire Diameter Φ(mm) 1.6~1.5 Safety Load (kg) 10 Length (m) 2 Material Copper
- TRUSCO Copper WireIt is soft and has excellent workability. It has excellent corrosion resistance, conductivity, elongation, and rollability. Gardening, bonsai, roof, etc.Material Copper (containing Cu 99.9 or more)
- TRUSCO Copper WireIt is soft and has excellent workability. It has excellent corrosion resistance, conductivity, elongation, and rollability. Gardening, bonsai, roofs, etc.Material Copper (containing Cu 99.9 or more) Mass (kg) 1
- KYOWA HARMONET 1PEW Enamel Wires (Type 1 Polyester Copper Wire)A winding made by baking polyester resin varnish on a conductor. It has excellent heat resistance, insulation, solvent resistance, and chemical resistance (excluding alkali). Has excellent dielectric properties at high frequencies. General-purpose motors, portable generators, solenoids, relay coi... Read MoreInsulation film 1 kind Heat resistance classification 155 ° C (F class) Type Industrial machine cable
- Daido Hant Copper WireA copper wire with excellent thermal conductivity. A small amount type that is ideal for do-it-yourselfers There are various ways to use it, such as unity and repair, display and hobby.Material Copperfrom S$4.49Min. 2 days
- Hikari Mold Copper WireLength (mm) 300 Material C-1100 RoHS directive (corresponding to 10 substances) Correspondence
- Daido Hant Copper wireA copper wire with excellent thermal conductivity. There are various ways to use it, such as unity and repair, display and hobby.Mass (kg) 1 Material Copper
- WAKI Polyester copper wireThe thin wire is suitable for crafting, hobby friends, and binding work.Size #28from S$3.19Min. 2 days
- KYOWA HARMONET 2UEW Enamel Wires (Type 2 Polyurethane Copper Wire)Heat resistance classification 120 ° C (E class) Insulation film 2 types Type Industrial machine cable
- WAKI Copper wire HW-133It has a unique luster, is beautiful, and has excellent corrosion resistance. Suitable for soft and easy-to-use work and hobbies.Thread Gauge #22 Wire Diameter Φ(mm) 0.70~0.66 Safety Load (kg) 2 Length (m) 25 Material Copper
- KYOWA HARMONET Extra-Fine Enamel Wire (Type 2 Polyurethane Copper Wire)A winding made by baking urethane resin varnish on a conductor. Has excellent heat resistance and chemical resistance. It is possible to solder without removing the coating at the time of connection. Has excellent dielectric properties at high frequencies. Soldability: 380 ℃ x 1 second in a solde... Read MoreHeat resistance classification 120 ° C (E class) Insulation film 2 types RoHS directive (corresponding to 10 substances) Correspondence Type Industrial machine cable Thickness Tolerance (mm) ±0.003
- Sumiden Hitachi Cable IV (Stranded Wire) 600V Vinyl Insulated WireAllowable Temperature (℃) (Conductor maximum) 60 Number of Cores (C) 1 Material (Conductor) Annealed copper wire RoHS directive (corresponding to 10 substances) Correspondence JIS Standard JIS C 3307 Specification Lead free Type Power cable Material (Insulator) Vinyl
- OHM ELECTRIC Enamel WireEnamel wire for work.Thickness (mm) 0.4 Overall Length (m) 10 Type Industrial machine cable
- Daido Hant Slim wire Copper wireEasy-to-use bobbin winding. For hobbies, handicrafts, and crafts.Length (m) 10 Material Copper