Curtain hanging types featured products
- MonotaRO Hanging curtain for single pipeA durable tarpaulin single-tube hanging curtain. You can choose according to the intended use. Since it has a hook-and-loop fastener on the back side, it can be easily attached to and detached from a single tube (Φ48.6mm type) or a trolley. There are two eyelets (holes) on the lower left and righ... Read MoreMaterial Tarpaulin Dimensions (Width W x Height H) (mm) 450 x 600 (marked surface: 450 x 500) Type of Sign Hanging
- Japan Green Cross Hanging curtainMade of nylon tarpaulin, it is strong and resistant to rain and wind, so it can be used outdoors. For clarifying and enlightening the information.Material Body: Nylon tarpaulin, Pipe: PVC Specification Table printing Width (mm) 450 Height (mm) 1500 Mass (g) 440 Set Contents Pipe x 2, String x 2from S$76.99Min. 2 days
- DAIM Green curtain hanging 5mIdeal for climbing plants such as bitter melon, morning glory, cucumber, and balloon vine. It can be installed in various types of planters. It can be hung from the balcony railing.Length (m) 5from S$28.99Min. 2 days
- TRUSCO Curtain HookSince it is a spring material with a small diameter, it is easy to open and close and can be done easily. It can be used as a metal fitting for the upper part of the curtain. Used to hang a curtain through a pipe or the like.Allowable Load (N) 0.98 Type Curtain hook Material Stainless steel (SUS304)
- YABOSHI Duplex press (long bolt specification) (steel)Long bolt specification press (with oil-impregnated alloy) for truck rails (hanger rails) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.Material Body: SPHC + oilless metal / car: SPHC Finish Chromate plating suspension car Double carfrom S$29.99Min. 2 days
- YABOSHI Single car press with ring (steel)A motorcycle with a ring for truck rails (hanger rails) (S-can, shackle, W shackle, etc. can be used), and a ring is attached to the tip. The hanging shaft rotates 360 °. It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects.Allowable Load (kg) 25 (per pc) Finish Chromate plating Part No. No. 2 suspension car motorcyclefrom S$26.99Min. 2 days
- YABOSHI Trolley single car (steel)Trolley motorcycle for truck rail (hanger rail) (S can, shackle, W shackle, etc. can be used) It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects.Finish Chromate plating Material SPHC (bearing: oilless metal) suspension car motorcyclefrom S$16.99Min. 2 days
- YABOSHI Single car bearing with ring (steel)A bearing-equipped motorcycle with a ring for truck rails (hanger rails) (S-can, shackle, W shackle, etc. can be used), and a ring is attached to the tip. The hanging shaft rotates 360 °. It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting ... Read MoreFinish Chromate plating suspension car motorcyclefrom S$32.99Min. 2 days
- YABOSHI Single car bearing (steel)Single vehicle with bearings for truck rails (hanger rails) (excellent durability) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.Finish Chromate plating suspension car motorcycle
- YABOSHI Trolley double car (steel)Trolley motorcycle for truck rail (hanger rail) (S can, shackle, W shackle, etc. can be used) It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects.Finish Chromate plating suspension car Double car Material SPHC (bearing: oilless metal)from S$28.99Min. 2 days
- YABOSHI Curve rail (top) 900R (stainless steel)It is a rail used for the upper part. Made of SUS304 stainless steel, it has excellent corrosion resistance, workability, and welding. It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.Finish Hairline Radius R (mm) 900 Part No. No. 2 Material SUS304 stainless steelfrom S$999.00Min. 2 days
- YABOSHI Double-bearing bearing (steel)Double car with bearings for truck rails (hanger rails) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.Finish Chromate plating suspension car Double car
- YABOSHI Single car press (steel)Press specification motorcycle (general-purpose product) for truck rails (hanger rails) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.Material Body: SPHC + polyamide resin / Car: SPHC Finish Chromate plating suspension car motorcycle
- YABOSHI Single car bearing with shackle (steel)Double car with shackle for truck rail (hanger rail) (S can, shackle, W shackle, etc. can be used), with a shackle at the tip. The hanging shaft rotates 360 °. It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects. It is o... Read MoreFinish Chromate plating suspension car motorcyclefrom S$37.99Min. 2 days
- YABOSHI Single car press with shackle (steel)A motorcycle with a shackle for truck rails (hanger rails) (S-can, shackle, W shackle, etc. can be used), with a shackle at the tip. The hanging shaft rotates 360 °. It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects. I... Read MoreAllowable Load (kg) 25 (per pc) Finish Chromate plating Part No. No. 2 suspension car motorcyclefrom S$28.99Min. 2 days
- YABOSHI Single car bearing (steel)Long bolt specification motorcycle with bearings for truck rails (hanger rails) (excellent durability) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.Finish Chromate plating suspension car motorcyclefrom S$39.99Min. 2 days
- Panasonic Range Hood Components Flat Range Hood Curtain Board* The curtain plate is not included in the main body. * Please choose the one that suits the kitchen installation conditions.Material Pre-coated steel plate t0.6mm
- YABOSHI Urethane duplex vehicle (steel)Urethane compound car for truck rails (hanger rails) By using quiet urethane wheels, it is possible to reduce metal noise when running on rails. It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight... Read MoreFinish Chromate plating suspension car Double carfrom S$29.99Min. 2 days