Drain cover hook featured products
- MIYAKO Washing machine drain trapA stylish form with a cover that covers the entire body and rubber elbow. Until now, rubber elbows were difficult to clean because they were difficult to wipe off, but since the Kuruba is covered with a cover, it is easy to clean. The hose hook can be hooked on the cover to prevent water leakage ... Read MoreContinuous Use Temperature (℃) 40 Heat Resistance Temperature (℃) 60 Included Accessories Band, inner, cap, screw Material Body: ABS, Elbow: TPOfrom S$38.99Min. 2 days
- MonotaRO Manhole Cover and Drain Grate lifting HookYou can easily lift the grating and manhole lids. For opening lids for manholes and gratings * Do not use for any other purpose. * Some manholes and gratings may not be available. Please check the tip size of the product before purchasing.Lifting Capacity (kg) 500 Finish Nickel plating Material Steel
- TRUSCO Manhole Cover lifting HookUsed when removing the manhole lid.Overall Length (mm) 310 Mass (g) 640 Width (mm) (Hand) 110 Trusco Part No. 416-2579
- TAKASHO Rattan wall hanging + basketNatural rattan wall hanging. With steel inner frame. The inside is covered with a vinyl sheet. (There is a drain hole on the bottom.)Mass (g) 0.5 Included Accessories 2 S hooks Width (mm) 350 Mass (kg) About 0.5 Color Body: Natural color, Hook: Silver Size L size Capacity (L) Sat: about 4 (standard)from S$17.99Min. 2 days
- MIRAI INDUSTRY Saddle with VP standThe VP pipe and drain pipe can be floated and fixed from the wall surface. Since the cover and base are split, the base can be attached in advance. The height of the saddle with VP stand can be adjusted by stacking spacers.Suitable for For VP pipe and drain pipe
- MonotaRO Belt hook toolA dedicated auxiliary tool used when attaching drive belts for automobiles and machinery. If you use this belt hooking tool, you can easily attach and detach the single drive belt, so you can shorten the work time. You can also inspect the V-belt and timing belt in the engine room. Since the shap... Read MoreShank Diameter (Φmm) 6.5 Height (mm) 25 (tip) Handle Diameter (Φmm) 30 Distance between axes (mm) 20 Overall Length (mm) 690
- Kataoka Sangyo Fine Drain Grate lifting HookSpecification With non-slip Handle Width (mm) 105 Overall Length (mm) 210
- KTC Belt hook toolA hook with a round shaft facilitates belt replacement and makes it difficult to damage the new belt. One type (Serpentaine) long belt that is wide and difficult to replace can be replaced quickly. With a long overall length of 660 mm, it is effective for models with a deep engine room such as 1B... Read MoreMass (g) 200 Dimension D (mm) 34 Dimension l (mm) 540 Dimension d (mm) 6 Dimension L (mm) 660 Trusco Part No. 823-0756
- AITOZ AZ-58700 rain suit (B-10)Rainwear with a refreshing mesh lining that is excellent in function and price. The front zipper has double drainage on the outside and inside. With reflective tape on the back of the upper garment, Both jacket and pants are deeply folded to prevent rain stains. Adjustable cuffs with inner rubber... Read MoreWater pressure resistance (mmH2O) 10000 Mix Rate (%) PVC coating, (mesh) 100% polyester Set Contents Up and down
- BONFORM Seat Cover Finetex Rear SeatWaterproof sheet cover that is resistant to scratches and dirt Convenient in various situations! Easy to install just by putting it on!Material (Table) Polyester, (Back) PVC coating Height (mm) 1250 Width (mm) 1500 Color Black Type For rear seats
- unicar industries NEW World Car Body Cover OxA full-scale body cover using the thick fabric of Ox 300D. It has excellent durability compared to toughers. A general-purpose body cover that can cover everything from domestic cars to imported cars. Equipped with a one-touch wind jump prevention belt near the front and rear bumpers. On the sewn... Read More
- CAPTAIN STAG Sierra Cup Cookware SetFor Captain Stag Shera Cup 320ml. Active in solo camps, touring, and family camps. A convenient item that can be used at home. Grated radish, grated condiments, drainer of vegetables, egg separator, slicer and a set of cookers that can be used for various cooking.Dimension (mm) 125×125×45 Mass (g) 40 Color Clear blackfrom S$21.99Min. 2 days
- OHTSUKA BRUSH MFG. Nonwoven Car Cover with Adjustable BandWith adjustment parts, it is possible to adjust with a rubber cord. It can be covered with a single touch, such as when curing work at construction sites or other construction sites, or when storing a car outdoors. * Adjusting the elastic cord with the adjusting parts makes it stronger against th... Read MoreMaterial Polypropylene
- OHTSUKA BRUSH MFG. Poly Car Cover L with AdjusterRoHS directive (corresponding to 10 substances) Correspondence
- ASADA Washing cover for top caseFor cleaning indoor units of air conditioners packaged for heaven. Eliminates dirt, foul odors, and reduced cooling and heating capacity inside the air conditioner. Excellent durability. Can be used 100 to 200 times repeatedly. Adjustable from small to 10 horsepower with one piece.Type For heaven Trusco Part No. 829-1497
- MANN-FILTER Oil Filter for Imported AutomobileIt is a reliable brand that has been genuinely adopted in Europe. In European cars, the drain bolt has recently become a disposable original, but the included one is also set in the MANN-FILTER, which is very convenient. * Drain bolts are included only with HU8002XKIT , HU816ZKIT, and HU6015ZKIT.... Read More