Epdm rubber featured products
- ESCO Rubber packing sheet (EPT) 1000 × 1000mmCan be cut into any shapeDimension (mm) 1000×1000 Material EPTfrom S$99.90Min. 2 days
- INOAC EPDM rubber spongeHas excellent chemical resistance, heat resistance, weather resistance, and electrical insulation. For outdoor cushioning and protective materials.Operating Temperature Range -40~110℃ Density 0.100±0.03g/cm3 Length (mm) 1000 Width (mm) 650 Color Black Material Foam rubber (EPDM)
- WAKI EPDM rubber rollA rubber color with excellent weather resistance that can be used outdoors with peace of mind. It is a material that does not easily transfer and pollute the surroundings.RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene)
- No Brand EPDM sheet Thickness 3mmIt has excellent heat resistance, cold resistance, ozone resistance, weather resistance, acid resistance, alkali resistance, chemical resistance, etc. * Not suitable for oil resistant applicationsCold resistant temperature (℃) -55 Heat Resistance Temperature (℃) 100 Thickness (mm) 3 Hardness 70 (Type A) Material EPDM Thickness Tolerance (mm) ±0.25
- Hikari Rubber L typeEPDM rubber with good aging resistance, ozone resistance, and electrical properties is used for protection and cushioning materials.Drum diameter (mm) 300 Material EPDM rubber Type L-shaped rubber
- WAKI EPDM rubber sheet with adhesiveIt is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc. * Depending on the material of the contact surface, pigment may adhere. It cannot be used in places where petroleum or chemicals ... Read More
- WAKI EPDM Rubber Roll with AdhesiveA rubber color with excellent weather resistance that can be used outdoors with peace of mind. It is a material that does not easily transfer and pollute the surroundings.Length (mm) 1000 Operating Temperature Range (℃) 5~30 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene)
- Okayasu Rubber Tough longA wide sponge with a double-sided coating that features double-sided coating, single foam, and long length by a unique manufacturing method unique to extrusion and molding manufacturers. For packing, cushioning material, etc. * Density (g / cm 3 ), tensile strength (N / mm 2 ), elongation (%), ha... Read MoreHardness (JIS-C) 6 points (JIS K6268) Elongation (%) 200(JIS K6251) RoHS directive (corresponding to 10 substances) Correspondencefrom S$36.99Min. 2 days
- WAKI Environmentally friendly EPDM rubber sheetA new rubber material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". A safe non-slip rubber sheet with excellent ozone resistance and weather resistance.Thickness (mm) 2 Operating Temperature Range (℃) About -40 to 120 RoHS directive (corresponding to 10 substances) Correspondence Color Green Material Special synthetic EPDM rubberfrom S$2.79Min. 2 days
- Hikari With L-type rubber adhesiveGeneral rubber. It is elastic and has good mechanical properties such as abrasion resistance.Dimensions, Width x Length x Thickness (mm) 20×9 Dimensions, Height x Width (mm) 9×20
- Hikari Grooved RubberFor preventing damage to glass, acrylic, etc.Width (mm) 4.3 Thickness (mm) 8 Material EPDM rubber Slit Width (mm) [Bottom maximum] 1.7 (for 1 mm width)
- TASCO Small double stage vacuum pump (with vacuum gauge)Ultimate Vacuum 3.3Pa (25 microns)
- PISCO Tube Fitting PP Type Union TeePP, which is suitable for a clean environment, is used as the main body material. SUS304 is used for the metal material. It is oil-free. The color of the resin body is clear and the fluid can be confirmed. * When the fluid used is water or other chemicals, be sure to observe the following conditi... Read MoreOperating Vacuum Pressure (kPa) -100 Shape Union tea
- MonotaRO Natural Rubber Sheet BlackFor anti-vibration mat and packing material. *Be careful of the part that touches the ground, as the color may transfer. *Because of the heavy rubber sheet, if you purchase 15 or more, it may be shipped in multiple days or delivered on the car.Rubber hardness 64 Color Black Material Natural rubber Type Rubber sheet
- Osaka Rubber EVR color rubber yellowA fashionable color rubber plate featuring bright colors like plastic. It is more convenient to use it properly for each place! It can be used for various purposes from commercial use to DIY use.Low temperature embrittlement temperature (℃) -30 Tear strength (N / mm) 20 Elongation (%) 420 Hardness 67 Tensile Strength (MPa) 7 RoHS directive (corresponding to 10 substances) Correspondence Material SBR Color Yellowfrom S$19.99Min. 2 days
- No Brand CR (Chloroprene Rubber) Sheet Thickness 10mmIt has excellent chemical resistance, heat resistance, ozone resistance, oil resistance, and weather resistance, and is a material with a good balance of each characteristic. * Do not incinerate as harmful gas may be generated when incinerated.Material General-purpose chloroprene rubber (CR) Thickness Tolerance (mm) ±0.45 Heat Resistance Temperature (℃) 100 Cold resistant temperature (℃) -40 Thickness (mm) 10 Oil Resistance (%) 120 Hardness 60 (Type A)
- Osaka Spirit Round washer (NBR rubber) (small box)Type Round washer Material NBR rubber (nitrile rubber)
- ARAO (Eco) Braille panelSince the surface is non-slip shape (sobo processing), it is not slippery, and the unique texture of the recycled elastomer resin further improves the effect. In the accelerated weather resistance test (assuming about 3 years), there is almost no color skipping or color loss, and you can use it w... Read MoreMaterial Recycled elastomer resin Color Yellow
- No Brand NBR (nitrile rubber) sheet 10mm thickIn addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects. * Do not incinerate as it may generate harmful gas.Oil Resistance (%) 40 Thickness Tolerance (mm) ±0.45 Cold resistant temperature (℃) -25 Hardness 70 (Type A) Thickness (mm) 10 Heat Resistance Temperature (℃) 100 Material General-purpose nitrile rubber (NBR)
- No Brand NBR (Nitrile Rubber) Sheet Thickness 2mmIn addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects. * Do not incinerate as it may generate harmful gas.Cold resistant temperature (℃) -25 Material General-purpose nitrile rubber (NBR) Heat Resistance Temperature (℃) 100 Oil Resistance (%) 40 Hardness 70 (Type A) Thickness (mm) 2 Thickness Tolerance (mm) ±0.2