Faucet adapter featured products
- SANEI 20 X 13 AdapterNominal 20 Male screw Nominal 13 Used for connecting female screwsNominal Diameter (A) 20×13 Nominal Diameter (B) 3/4×1/2 Material Brass Shape Bushing Connector Thread Type G (Female thread) x G (Male thread) Type Threaded joint Specification With sealing tapefrom S$8.79Min. 2 days
- KAKUDAI MFG Foam faucet adapterAdapter for removing the foam fitting at the tip of the faucet fitting and connecting the hoseHeight (mm) 25 Material Brass Mounting Screw W22 Mountain 20
- KAKUDAI MFG 1/2 screw removal nippleIt is an adapter for converting the mounting screws for mixing taps and universal faucets to G1 / 2 screws.Material Brass
- KAKUDAI MFG Connection adapterPlease use it when attaching a water purifier etc. to a pipe with an outer diameter of 18 mm of Kakudai.Material Brass Specification With packingfrom S$7.49Min. 2 days
- SANEI Water-saving foam adapter setIt suppresses water splash and has a water saving effect.Included Accessories 4 mounting adapters Material Brass
- MIRAI INDUSTRY Faucet adapter male threadThis is a joint for cross-linked polyethylene pipes. It is constructed using a special tool. * Using a pipe wrench may deform or damage the product. Please use with caution, such as performing construction verification in advance.from S$19.99Min. 2 days
- KAKUDAI MFG Screw adapterA 16 mm pipe spout can be attached to a faucet with a pipe diameter of 19 mm.Material Brass
- BOLL Nozzle CockA nozzle cock that can be easily attached to a plastic container. You can use it safely for drinking water, food, and hand-washing water. Dispensing liquids such as water and food. * Please do not put anything with high volatility. * This is a manufacturer-only compatible product.RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene (PE)
- SANEI Branch adapter for single mixer tapIt can be branched between the top of each manufacturer's single lever mixing tap and the main body.from S$329.90Min. 2 days
- Takagi Water-saving foam adapterA foam adapter that saves water just by attaching it to the faucet.Mass (g) 38 Dimensions, Width W x Depth D x Height H (mm) 98×30×107from S$13.99Min. 2 days
- MIYAKO Adapter for hose 4This adapter is used when replacing the shower hose of another company. Can be connected to the gaster mixer tap.Material Brass (chrome plating), packing / NBRfrom S$5.69Min. 2 days
- SANEI Male-female adapter for BenlycanFor replenishment when the dimensions are insufficientDimension B (mm) 24 Material Brass Dimensions z2 (mm) G1/2 Dimensions z1 (mm) G1/2 Specification With packing
- KAKUDAI MFG Shower hose adapter set (for each company hose)Kakudai shower head and KVK, MYM, Tokyo Gas / INAX (balance kettle) shower hose adapter setMaterial ABS